Browse Adhesives, Applicators, Heat, & Glue Guns

(1,115 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 535 items within 33 product groups See all items from other sellers
  • White Lightning Premium 100% RTV Silicone Sealants

    White Lightning Premium 100% RTV Silicone Sealants
    See all 9 items in product family
    All Purpose Silicone Sealants Are Interior/Exterior Uses To Seal Cracks Or Joints Between Wood, Glass, Metal And More.

    This 100% silicone provides a watertight seal and is highly flexible for long lasting performance. Sealant resists moisture and mildew and provides excellent adhesion to non-porous surfaces. Used for sealing openings around tile, tubs, showers, sinks and windows. NSF compliant.

    Click for more
  • Contractor RTV Silicone Sealants

    Contractor RTV Silicone Sealants
    See all 3 items in product family
    Contractor RTV Silicone Sealant Works Both Inside and Outside.

    This extra-strength sealant creates a water tight seal that keeps out moisture, air, dust, dirt and noise. Easy-to-use and requires no mixing. Adheres to a wide range of common non-porous building materials and provides excellent durability. Remains stable between -49°F to 302°F. 10 ounce size. Available in White, Black and Clear.

    Click for more
  • White Lightning 3006 All Purpose Adhesive Caulk

    White Lightning 3006 All Purpose Adhesive Caulk
    See all 5 items in product family
    Siliconized Acrylic Latex Caulk Is A High-Performance All Purpose Caulk That Features Excellent Adhesion To Most Surfaces.

    3006™ caulk is used for use on wood, drywall, glass, masonry, concrete and metal! Fill joints and openings around doors, windows, baseboards, trim, and vents. The ultra-durable caulk can be used in interior and exterior applications. Applies a smooth bead of caulk without gaps or air bubbles. Maintains superior color, flexibility and elasticity. Resists rust and mildew and lasts up to 40 years. Can be painted or stained after curing. Exceeds ASTM Spec. C-834.

    Click for more
  • White Lightning Window & Door Acrylic Latex Caulk With Silicone

    White Lightning Window & Door Acrylic Latex Caulk With Silicone
    See all 8 items in product family
    Window & Door Siliconized Acrylic Latex Caulk Is A Quality Caulk That Features First-Class Adhesion To Most Surfaces.

    This latex caulk is used for sealing cracks and joints between wood, glass, metal, vinyl, and trim. This ultra-durable caulk works both indoors and outdoors, and will not crack or become brittle over time. Easy application produces a smooth, professional bead without gaps or bubbles. Lasts up to 35 years. Cured caulk resists rust and mildew while retaining it’s color through the toughest conditions. Can be painted once dry. Contains silicone additives for extra adhesion. Exceeds ASTM Spec. C-834.

    Click for more
  • RTV Silicone Sealants

    RTV Silicone Sealants
    See all 39 items in product family
    RTV Silicone Sealants Are Used Adhesive Tools For Repairing And Replacing Gaskets.

    RTV Silicone Sealants are formulated for long lasting durability and effectiveness. Sealant cures to a tough, flexible rubber to provide reliable "formed-in-place" gaskets that resist shrinking, cracking, and migrating. Coats pre-cut gaskets to increase reliability. Features resistance to sunlight, rain, snow, ozone, temperature extremes and weathering to allow sealant to be applied regardless of the season. Available sizes range from 8 Oz. Can to 4.5 Gal Pail. Colors are Black, Blue, Clear, Copper, Green, Grey, Red, and White. Package quantities vary per model.

    Click for more
  • White Lightning® Kitchen & Bath Caulks And Sealants

    White Lightning® Kitchen & Bath Caulks And Sealants
    See all 10 items in product family
    Kitchen & Bath Latex Sealant Is Used For Sealing Joints And Cracks Around Sinks, Bathtubs, Showers, And Toilets.

    ECOGUARD™ anti-microbial product protection combats the growth of mold, mildew and bacterial odors on cured sealant. Application clean up is easy: simply use water. Caulk will not crack after dried. Kitchen & Bath Siliconized Acrylic Adhesive Caulk dries tack free within minutes. Kitchen & Bath Silicone Ultra is 100% neutral cure caulk. Kitchen & Bath Ultra Glossy Latex Sealant delivers a glossy finish similar to silicone.Lifetime Limited Warranty.

    Click for more
  • White Lightning® High Heat Silicone Sealant

    White Lightning® High Heat Silicone Sealant
    See all 1 items in product family
    High Heat Silicone Sealant Is A Premium, 100% RTV Silicone Sealant That Performs From -85°F To 500°F Continuously And Withstands 600°F Intermittently.

    This durable sealant will not sag, or slump when used on overhead or vertical surfaces. Will not crack, crumble or shrink after applied. Sealant remains uniform and flexible over a wide range of temperatures. Excellent weathering performance. Complies with FDA 21 CFR 177.2600, NSF 51, MIL-A-46106, TT-S-00230C, TT-S-001543A, ASTM C-920, and CAN-19, 13-M82.

    Click for more
  • White Lightning® 3006™ Ultra All Purpose Elastomeric Sealants

    White Lightning® 3006™ Ultra All Purpose Elastomeric Sealants
    See all 6 items in product family
    3006™ Ultra All Purpose Elastomeric Sealants Feature Outstanding Flexibility And Adhesion To Most Surfaces.

    These sealants are perfect for filling joints where movement is expected. Adheres to drywall, wood, glass, masonry, concrete, metal, porcelain, and plastic. 40% more elastomeric flexibility allows the sealant to bend without cracking or chipping. Dries non-tacky for limited pick-up of dust and dirt. Once dry, this caulk can be painted. ECOGUARD™ anti-microbial product protection combats the growth of mold, mildew, and bacterial on cured sealant. Meets ASTM Spec C-920, Class 35.

    Click for more
  • White Lightning® Window & Door Siliconized Acrylic Latex Caulk

    White Lightning® Window & Door Siliconized Acrylic Latex Caulk
    See all 2 items in product family
    Bolt™ Quick Dry Adhesive Caulk Features Excellent Adhesion To Most Surfaces, Including Wood, Drywall, Glass, Masonry And Metal.

    Bolt's quick dry formula allows it to be painted in 30 minutes with high quality latex & oil paints. No primer needed! Superior flexibility and elasticity creates a water tight seal that will last for 40 years. Advanced 100% pure acrylic emulsion provides maximum durability & prevents yellowing. Cleans up easily with water. Meets or exceeds flexibility, durability & adhesion requirements of Fed. Spec.TT-S-00230C & ASTM Spec. C-920, uses G&A.

    Click for more
  • White Lightning® Storm Blaster™ All Season Sealant

    White Lightning® Storm Blaster™ All Season Sealant
    See all 2 items in product family
    Storm Blaster™ All Season Sealant Is A Paintable, Super-Elastomeric Sealant That Can Be Applied To Wet Surfaces, As Well As, During Extreme Weather Conditions.

    These sealants provide excellent adhesion and flexibility. Specially designed for exterior use, sealants can be applied to wet surfaces and in temperatures ranging from 0°F to 120°F. Used for sealing cracks around glass, wood, metal, paint or concrete. After dry, sealants can be easily painted over. Lifetime Limited Warranty.

    Click for more
  • White Lightning® Stop Gap!® Expanding Foams

    White Lightning® Stop Gap!® Expanding Foams
    See all 3 items in product family
    Stop Gap!® Minimal Expanding Foam Expands To Fill Cracks And Gaps Forming An Airtight And Waterproof Bond To Most Surfaces, Including: Wood, Metal Glass, Masonry, And Most Plastic.

    These sealants dry tack-free within 30 minutes and cure in 8 hours. Once cured foam hardens and can be trimmed, shaped, sanded, painted or stained. Used for use in sealing and insulating around windows and door frames. Can be applied at temperatures between 60°F and 100°F.

    Click for more
  • White Lightning® Flame Buster Sealant

    White Lightning® Flame Buster Sealant
    See all 3 items in product family
    Flame Buster™ Intumescent Silicone Sealant Is A Single-Component, Neutral Cure That Is Designed To Resist The Spread Of Fire, Smoke, And Toxic Gases.

    This sealant is used for use on power/communication cables, pipes and conduits, chlorinated polyvinyl and supply tubing. Sealant can withstand temperatures up to 662°F. Rapidly fills voids left by collapsed materials. Seals combustible service penetrations through fire and smoke rated walls and floor separations. Tested in accordance to: ASTM E-814, ASTM E-84, UL1479, UBC 7-5, and CAN4/ULC-S115M.

    Click for more
  • Outdoor Repair Caulks & Sealants

    Outdoor Repair Caulks & Sealants
    See all 6 items in product family
    Find The Right Caulk Or Sealant For Your Outdoor Job!

    Silicone Ultra Gutter & Flashing is a high performance sealant providing superior adhesion to many surfaces. It provides a weather-tight seal that remains flexible and is tough enough to stand up to harsh elements.
    Butyl Rubber Caulk is a high performance product that adheres to aluminum, metal, plastics, rubber, concrete, wood, vinyl, mortar and stone.
    Asphalt Roof Sealant is a roof repair product suitable for waterproofing, repairing and sealing. Stable through freezing and thawing.
    Concrete Driveway Repair Latex Caulk is used for patching and sealing concrete surfaces. Can also be used on brick, stone and wood. Helps prevent damage caused by ice and water.
    Season Seal™ Removable Weather Stripping Sealant is a temporary sealant that provides a clear, weather-tight seal around interior/exterior areas where drafts are a problem. It is easily removable and will not harm painted surfaces.
    Mortar Patch Latex Caulk is suitable for repairing cracks and holes in concrete, cinder block, brick, stucco, stone, limestone and mortar.
    Silicone Ultra Concrete & Mortar Repair Sealant is a premium silicone sealant suitable for sealing joints in concrete, cinder block, brick, stucco, stone and mortar.

    Click for more
  • 3M™ Scotch-Weld™ Adhesives

    3M™ Scotch-Weld™ Adhesives
    See all 10 items in product family
    These 3M™ adhesives bond rubber, metal, plastics, masonry products and more.

    3M™ Scotch –Weld™ Instant Adhesives are one-part, high-strength, fast-setting adhesives that cure at room temperature. These instant adhesives are used for difficult-to-bond substrates such as EPDM rubber, aluminum and flexible vinyl.

    Shock, corrosion and vibration resistant 3M™ Scotch-Weld™ Threadlockers are one-part anaerobic adhesives that cure and seal threaded assemblies to prevent loosening or leakage.

    The 3M™ Structural Plastic Adhesive is a dou-pak acrylic adhesive that bonds plastics, including most grades of polypropylene and polyethylene.

    3M™ Scotch Weld™ Epoxy Adhesive has a work-life of 4 minutes and a 20-minute handling strength .
    The duo-pak epoxy adhesive has a 25-minute work life and a 2-½ hour handling strength.

    Use Scotch-Weld™ EPX Plus II Applicator to dispense duo-pak (two component) adhesives and 3M™ Scotch-Weld™ plunger for the applicator.
    Click for more
  • Powers Fasteners® Adhesive Sealants

    Powers Fasteners® Adhesive Sealants
    See all 3 items in product family
    Powers Fasteners® Adhesive Sealants Are Used For Concrete, Brick, Block, Metal Or Wood Applications.

    Powers Fasteners® offers a selection of products to suit the particular application. PowerPatch™ Adhesive Sealant is a rapid setting, high strength all temperature repair and patching material that uses a unique hybridized epoxy urethane system and an engineered aggregate blend for superior performance in all conditions, including high traffic areas. Comes in 5 gallon bucket. PowerStick™ Adhesive Sealant can be used for most interior and exterior applications. Resists expansion and contraction due to weather, creating a durable air and moisture-tight seal. Press pack dispenses a Gray or White smooth and consistent bead without messy overflow. Odor-free and solvent-free and is mildew-resistant when cured. It can be painted over with latex or oil-based paints and cleans up easily with a damp cloth.

    Click for more
  • Powers Fasteners® Expanding Polyurethane Foams

    Powers Fasteners® Expanding Polyurethane Foams
    See all 7 items in product family
    Powers Fasteners® Expanding Polyurethane Foams Are Used For Concrete, Block, Wood, Steel, Aluminum And Other Miscellaneous Metal Surfaces.

    Powers Fasteners® Expanding Polyurethane Foams are one-part polyurethane expanding foams that set and cure into their final form by reacting to moisture and humidity present in the air. Safe to use, containing no CFCs, no PCBs and no Urea Formaldehyde. Neutral odor and physiologically harmless. PowerFoam™ available in 12, 20 and 29 fluid ounce quantities. TriggerFoam™ available in Standard, All Season, Fireblock and Window & Door 29 fluid ounce formulas.

    Click for more
  • Dupont Caulk & Sealant

    Dupont Caulk & Sealant
    See all 38 items in product family
    Dupont Caulk And Sealant Is Used For Use On Doors, Windows, Siding, Trim, Asphalt, Kitchen And Bathroom Surfaces And For Other Interior Or Exterior Applications.

    Dupont Caulk And Sealant is formulated for long lasting durability and dependability. Wide selection of types available for sealing cracks and gaps around windows, doors, trim or siding or for a wide range of other interior and exterior sealing needs and applications. Types include Airtite Sealant, Choice Window & Door Silicone, Concrete & Masonry Sealant W/Kelvar, Door Window & Siding Sealant W/Kelvar, Driveway & Repair Sealant W/Kelvar, Kitchen & Bath Sealant W/Teflon, Painters Speed Dry Caulk and more. Premier varieties available in most formulations. Come in 2.8, 5.5, 9.5, 9.8 and 10.1 oz. sizes and Almond, Bisque, Black, Brown, Cedarwood, Clear, Gray Light Gray, Tan or White colors.

    Click for more
  • Ideal® Duct Sealant

    Ideal® Duct Sealant
    See all 2 items in product family
    Used® Duct Sealants Is Designed To Seal Around Junction Boxes, Flashings And Service Entrances.

    Used® Duct Sealants are made of non-toxic compounds for long lasting durability and dependability. Permanently soft, non- toxic compound can be painted immediately after application. Won't adversely affect other plastic materials or corrode metals. 10 per carton. Available sizes are 5 lb. block and 1 lb. block. Package quantity is 1.

    Click for more
  • Blackeners

    Blackeners
    See all 13 items in product family
    Precision Brand® Blackeners Are Used Finishes To Cover Aluminum, Brass And Copper.

    Precision Brand® Blackeners impart a tough, dull black protective finish to ferrous metal parts for long lasting durability. No special ventilating system required. Should be used at room temperature. May be applied by immersion or brush-on technique. One quart bottle covers 30 to 40 square feet, however coverage varies with application technique. Available in a variety of types and special kits Quantities vary.

    Click for more
  • Hot Melt Pots & Coating

    Hot Melt Pots & Coating
    See all 25 items in product family
    Hot Melt Pots And Coatings Are Used For Protecting Cutting Tools, Saw Blades, Gages, Gears And Other Tools From Damage.

    Hot Melt Pots And Coatings are solidly made for long lasting durability. Presliced coatings provide rust and corrosion resistance from pressures and friction allowing equipment to operate smoothly. Thermostatically controlled, round cast aluminum pot assures even heat distribution for use with coatings. Pot includes cover, 6-foot 3-wire grounded cord, and plug. Coatings available in 5lb and 30lb Packages. Melting pots are available in 1 Pint, 1 Quart, 2 Quarts, and 1 Gallon Capacities. Available coating colors are Amber, Blue, Clear, Green, and Red.

    Click for more
  • 3M™ Spray Adhesives

    3M™ Spray Adhesives
    See all 12 items in product family
    3M™ Hi-Strength 94 ET Spray Adhesive is a high performance, industrial grade spray adhesive with a unique low telegraphing pebble spray pattern. It creates high strength bonds to a variety of demanding substrates like decorative laminate, metal, and some rubbers. Typically used in woodworking and specialty vehicle applications, especially where VOC's are a concern. It is specifically designed for decorative laminate bonding and is CARB, OTC and LEED compliant. Packaged in an aerosol can for an easy-to-use maintenance free delivery system.

    Click for more
  • Instant Adhesives

    Instant Adhesives
    See all 49 items in product family
    Instant Adhesives Are Used Tools For Repairing And Gluing Metals, Wood, Glass, Ceramic, Fiberglass And More.

    Instant Adhesives are formulated for long lasting durability and effectiveness. Adhesives provide a fast, strong and permanent bond to almost all non-porous surfaces for user convenience. Clear gel adhesive is designed for use with difficult-to-bond materials which require uniform stress distribution and suited for bonding porous or absorbent materials. Accelerators increase cure speed of instant adhesives and have aggressive cleaning properties for clear and transparent adhesive beads or fillets. Available types include 60 Second Epoxy, Contact Adhesive, Fast Curing, High Viscosity/Thermal Resistant, Gel, Low Odor/Low Bloom, Quick Set, Super Glue, Tak Pak Accelerator, and Toughened Instant Adhesive. Sizes range from .14 Ounce Bottle to 1 Gallon Can.

    Click for more
  • Epoxy, Silicone, and Plastic Adhesives

    Epoxy, Silicone, and Plastic Adhesives
    See all 86 items in product family
    Epoxy, Silicone, and Plastic Adhesives Are Used Tools For Repairing And Gluing Metals, Wood, Glass, Ceramic, Fiberglass And More.

    Epoxy, Silicone, and Plastic Adhesives are formulated for long lasting durability and effectiveness. Adhesives provide a fast, strong and permanent bond to almost all non-porous surfaces for user convenience. Silicone Adhesives are a two part, non-corrosive adhesive/sealant with 5-minute fixture time and high adhesion. Clear Epoxy is a two-part, rapid curing, general purpose epoxy that dries clear and forms a permanent bond to fill holes and repair cracks. Available types include Ceramic Tile Adhesive, Clear Epoxy, Crack Filler, Fast Cure Epoxy, Plastic Putty, Rapid Rubber Repair, Ultra-Clear Silicone Potting Compound, and UV/Visible Light Curing Silicone. Sizes range from .14 Ounce Packet to 40 Lb Kit. Colors include Amber, Black, Clear, Cream, Dark Gray, Gray, Translucent, White, and Yellow Green.

    Click for more
  • Gasket Sealants

    Gasket Sealants
    See all 41 items in product family
    Gasket Sealants Are Used Adhesive Tools For Repairing Masonry, Metals, Ceramic, Glass And More.

    Gasket Sealants are formulated for long lasting durability and effectiveness. Self-forming gaskets provide a low pressure seal immediately between components to eliminate flange face corrosion. At full cure, it creates a seal that won’t shrink, crack or relax. Sealants are designed to withstand subjected operating temperatures and pressures to remain intact and leak-free. Available types include Flange, Gasket Shellac, Grey Silicone, Hi-Tack, High-Temp Gasket Seal, Industrial Grade Silicone, Instant Gasket Aerosol, and Noncorrosive Sealant. Sizes range from .75 Ounce Tube to 5 Gallon Can. Colors are Aluminum, Black, Blue, Bronze, Clear, Copper, Dark Brown, Dark Yellow, Orange, Pink, Purple, Red, Reddish Brown, and White.

    Click for more
  • Threadlockers

    Threadlockers
    See all 72 items in product family
    Threadlockers Are Used Adhesive Tools For Use On Nuts, Bolts, Grills, Machine Tools And Other Threaded Connections.

    Threadlockers are formulated for long lasting durability and effectiveness. Threadlocking adhesives are designed to prevent loosening, leakage, and corrosion by locking and sealing threaded fasteners. Low Strength provides easy disassembly using hand tools. High Strength is used to lock and seal large coarse threading. Adhesives can be applied before assembling parts with liquid formulas and on parts already assembled with wicking grade formulas. Available types include High Strength, Highly Flexible Flange Sealant, Low Strength, Medium Strength, Plastic Fastener, Primerless/Removable, Static Mix Nozzle, Threadlocker Blue, and Wicking Grade Med/High Strength Threadlocker. Colors are Black, Blue, Fluorescent Blue, Fluorescent Green, Green, Orange, Purple, Red, Red-Orange, and White.

    Click for more
  • Retaining Compounds

    Retaining Compounds
    See all 18 items in product family
    Retaining Compounds Are Used Tools For Repairing And Sealing Gaps In Most Metal Assembly Applications.

    Retaining Compounds are formulated for long lasting durability and effectiveness. Anaerobic adhesives provide a fill for the inner space between components and cure in the absence of air to form a strong precision assembly. Low Viscosity, Rapid-Curing adhesives augment the strength of press fit assemblies or slip fit assemblies that will need subsequent dismantling and add up to 3000 psi holding power. Maximum Strength, Single Component adhesives are designed for bonding cylindrical fitting parts to prevent loosening and leakage from shock and vibration. Press Fit Repair is used for repairing worn coaxial parts without remachining and enables reuse of worn bearing seats, keys, splines, tapers or for retaining shims. Available types include Controlled-Strength, High Strength/High Viscosity, High Temp, Low Viscosity/Rapid-Curing, Maximum Strength/Single Component, Oil/Contamination Tolerant, Press Fit Repair, and Slip Fit/High Temp. Sizes are 0.50mL Capsule, 6mL Tube, 10mL Bottle, 50mL Bottle, 250mL Bottle, and 19g Stick.

    Click for more
  • Thread Sealants

    Thread Sealants
    See all 26 items in product family
    Thread Sealants Are Used Adhesive Tools For Repairing Pipes And Sealing Gaps In Marine, Waste Treatment, Utilities, Gas Compression And Other Industries.

    Thread Sealants are formulated for long lasting durability and effectiveness. Sealants are designed to prevent leakage of gases and liquids from dynamic pipe joints that endure vibration, changing pressures or changing temperatures. Thread sealing is achieved as the anaerobic compound cures when confined in the absence of air, and between close metal fitting surfaces. Available types include Anti-Leakage, Controlled Strength/Rapid Cure, High-Temp, Hydraulic/Pneumatic Fine Thread, Low Halogen/Low Sulfur, Medium Strength/Coarse Thread, Refrigerant Thread Sealant, Slow Cure/High Temp, Urethane Sealant, and Waterproofing Solution. Sizes range from .05 mL Capsule to 1 L Bottle.

    Click for more
  • Structural Adhesives

    Structural Adhesives
    See all 12 items in product family
    Structural Adhesives Are Used For Use With Most Metal Tools And Building Supplies In Construction, Automotive, Oil And Other Industries.

    Structural Adhesives are formulated for long lasting durability and effectiveness. Two-step acrylic adhesive provides an ultra fast setting that requires no mixing. Features a very low viscosity and should be used in conjunction with primer to create a bond on close fitting parts. Available type is Severe Environment/Chemical Resistant. Size is 50 mL Bottle. Color is Amber.

    Click for more
  • Acrylic Sealant

    Acrylic Sealant
    See all 1 items in product family
    Acrylic Sealants Are Used Adhesive Tools For Use With Electrical Devices, Appliance Parts, Decorative Components And More.

    Acrylic Sealants are formulated for long lasting durability and effectiveness. Light Cure Adhesive provides a high viscosity adhesive for creating a tough, flexible bond that is resistant to vibration and shock when cured. Used to bond, seal or coat metal and glass components in industrial applications. Cures in minutes using an activator, UV light, or both. Available sizes are 25 mL Syringe, 50 mL Bottle, and 1 L Bottle. Colors are Clear and Translucent.

    Click for more
  • Adhesive Applicators

    Adhesive Applicators
    See all 2 items in product family
    Adhesive Applicators Are Used Instruments For Dispensing Caulk, Sealants And Adhesives Efficiently.

    Adhesive Applicators are solidly made for long lasting durability and effectiveness. Applicators are designed to attach directly to adhesive packages to provide an efficient and precise delivery of adhesives. Bottle Hand Pump features a leak-free, hand-held bottle-top applicator that mounts easily on 250 mL bottles and requires no flushing, power or air source for portability. Manual syringe is designed to dispense any low-to-high viscosity fluid in a 25 or 30 mL syringe. Available applicator types are Luer Tip Mix Nozzle, Luer Tip Static Mix Nozzle, Manual Syringe Dispenser, Peristaltic Hand Pump, Square Mix Nozzle Tip, and Static Mix Nozzle Tip. Available sizes are 30 mL Syringe, 50 mL Nozzle, and 250 mL Bottle.

    Click for more
  • Adhesive Kits

    Adhesive Kits
    See all 8 items in product family
    Adhesive Kits Are Used Tools For On-Site Repairs In Most Metal And Plastic Applications.

    Adhesive Kits are formulated for long lasting durability and effectiveness. Kits provide an assortment of adhesives and sealants for efficiently repairing and protecting materials. O-Ring Kit makes custom o-rings on the spot and eliminates the need to disassemble parts and components. Stripped Thread Kit is designed to make repairs without drills, taps, tools, or inserts to restore worn, stripped or damaged threads and eliminate future corrosion, galling, seizing, and rust. High Temperature Brushable Ceramic provides protection against turbulence, abrasion, and cavitation up to 550°F. Available types include 15-Piece Toolbox, Brushable Ceramic Grey Kit, Conveyor Belt Repair, High Temperature Brushable Ceramic Kit, O-Ring Splicing Kit, Pipe Repair Kit, Pneu-Wear Kit, Quick Service Tool Kit, and Stripped Thread Repair Kit.

    Click for more
  • Loctite® Primers

    Loctite® Primers
    See all 7 items in product family
    Loctite® Primers Are Used Adhesive Tools For Priming Materials And Accelerating Adhesion.

    Loctite® Primers are formulated for long lasting durability and effectiveness. Primers are designed to provide decreased setup time of threadlockers and increase breakway torque on most fastener surfaces. Accelerators promote the bond strength of adhesive to non-porous materials. Primer/Activators increase cure speed of anaerobic products for applications with passive metals and inert surfaces with large bond gaps. Available types are Accelerators, Pre-Adhesive Primer, and Primer. Available sizes are 1.75 Oz. Bottle, 4.5 Oz. and 6 Oz. Aerosol Can, 25g Aerosol Can, 17g Stick, and 1 Gal Can. Colors are Amber, Brown, Clear, Clear Green, and Teal.

    Click for more
  • Mitee-Grip™ Heat Activated Adhesive

    Mitee-Grip™ Heat Activated Adhesive
    See all 6 items in product family
    Mitee-Grip™ - 12"x5' Roll

    This holding media maintains parallelism on precision parts. It is very useful for thin parts, micro machining,optical and quartz components, and jewelry related items.

    Click for more

Additional Items

Sort By: 
1 2 3

72 Results 24 72per pg

Sort By: 
1 2 3

72 Results 24 72per pg

Featured Items