Browse Terminals & Disconnects

(2,829 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Disconnects

    Disconnects
    See all 34 items in product family
    Gardner Bender Disconnects Are Quick And Reliable Crimp-Type Wire Connections.

    Gardner Bender Disconnects are durably made for long lasting reliability and dependability. .250" Tab. Color-coded by wire gauge size and available in a variety of packaging options and stud sizes. Temperature rating is 167°F (75°C). 600 volt rating. Male and Female. Wire gauge ranges vary, including #12-#10 AWG, #16-#14 AWG, #22-#16 AWG and #22-#18 AWG.

    Click for more
  • QuickCable Disconnect

    QuickCable Disconnect
    See all 248 items in product family
    Quick Cable 163260-100 Premium Nylon Solderless Insulated Male Disconnect, 22-18 Gauge, 100 Pcs

    Features:
    • Welding and UL Welding CableQuickFlex Welding Cable
    • Abrasion, salt, and chemical resistant insulation
    • Insulation is flame retardant
    • Temperature rated 22°F (10°C), good flame resistance
    • Rated 600V
    • Fine stranded copper conductor for maximum conductivity and flexibility
    Click for more
  • Eclipse Tool Disconnects

    Eclipse Tool Disconnects
    See all 6 items in product family
    Eclipse Tool Female Disconnect Terminals Connect Wires In Electrical Machinery, Lighting Fixtures And Other Electrical Products.

    Eclipse Tool Female Disconnect Terminals include a PVC insulated sleeve with flared opening for easy wire insertion. Terminal crimp end provides secure electrical contact. Eclipse Tool Female Disconnect Terminals are available in several colors. Wire ranges vary by model. Eclipse Tool Female Disconnect Terminals are sold in case quantities of 10.

    Click for more