Browse Terminals & Disconnects

(2,829 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Bullet Splices

    Bullet Splices
    See all 6 items in product family
    Gardner Bender Bullet Splices Feature Quick And Reliable Crimp-Type Wire Connections.

    Gardner Bender Bullet Splices are available in a variety of packaging options and stud sizes. Rated at 600 Volt max. with a temperature rating of 167°F (75°C). Splices are color-coded by wire gauge size. Choose from male and female models. Package quantities vary.

    Click for more
  • Butt Splices

    Butt Splices
    See all 24 items in product family
    Gardner Bender Butt Splices Provide Quick And Reliable Crimp-Type Connections.

    Gardner Bender Butt Splices are available in two types: standard and Heat Shrink. The standard model is color-coded by gauge size, has a rating of 600 Volt max. and a temperature rating of 167°F (75°C). The Heat Shrink model is constructed with Heat Shrink insulation, which melts and flows when heated to create a seal. The seal waterproofs and environmentally seals electrical connections Terminals resist salt water, oil, gasoline and other environmental contaminants. Rated at 600 Volts max. Temperature rating of 221°F (105°C).

    Click for more
  • Tap Splices

    Tap Splices
    See all 6 items in product family
    Gardner Bender Tap Splices Are Used For Securing Connections Without Stripping Wire.

    Tap Splices are color-coded by wire gauge size for easy identification. Splices are rated at 600 Volt Max. Temperature rating of 221 degree F (105 degree C) Choose yellow models with a wire range of #12 to #10 AWG, blue models with a wire range of #16 to #14 AWG and red models with a wire range of #22 to #18 AWG. Package quantities vary.

    Click for more
  • Penn-Union Copper Compression Splices

    Penn-Union Copper Compression Splices
    See all 24 items in product family
    Copper Compression Splices Provide Superior Electrical Performance And Mechanical Operation In Secondary Power Applications.

    Copper Compression Splices are manufactured from seamless copper with tin plating for long lasting durability and corrosion resistance. Chamfered connector allows easy cable insertion. Positive cable stop ensures proper insertion of conductor for precise connection. Compression splices are marked with catalog number and conductor size to ensure positive identification. Color coding ensures proper connector/die selection for faster installation. Long Barrel and Standard Barrel terminal style available. Sold in packages of 6, 10, 25 or 50 for cost savings. Length and wire size vary per model.

    Click for more
  • Eclipse Tool Butt Splice

    Eclipse Tool Butt Splice
    See all 3 items in product family
    Eclipse Tool Butt Splice Terminals Connect Or Splice Two Wires Together In An Electrical Circuit.

    Eclipse Tool Butt Splice Terminals include color coded PVC insulation flared on both ends for easy wire insertion. Eclipse Tool Butt Splice Terminals are available in a variety of colors. Wire ranges vary by model. Eclipse Tool Butt Splice Terminals are sold in package quantities of 10.

    Click for more
  • Penn-Union Aluminum Compression Splices

    Penn-Union Aluminum Compression Splices
    See all 7 items in product family
    Aluminum Compression Splices Are Widely Used In High Voltage Applications Up to 35KV.

    Aluminum Compression Splices are manufactured from seamless aluminum to provide high conductivity and long lasting durability. Splices are tin plated for maximum corrosion resistance. Generous entrance chamfer and positive cable stop ensure proper cable insertion. Splice barrel is prefilled with Cual-Aid oxide inhibiting compound and capped at the factory for low maintenance. Compression splices are marked with catalog number and conductor size to ensure positive identification. Color coding ensures proper connector/die selection for faster installation. Sold in packages of 10, 25 or 50 for cost savings. Length and wire size vary per model.

    Click for more
Featured Items