Browse Terminals & Disconnects

(2,829 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Ring Terminals

    Ring Terminals
    See all 28 items in product family
    Gardner Bender Ring Terminals Are Rated At 600 Volt Max.

    Gardner Bender Ring Terminals feature quick and reliable crimp-type wire connections. They are color-coded by wire gauge size and are available in a variety of packaging options and stud sizes. Available in yellow, blue and red Temperature rating is 167°F (75°C) and wire gauge ranges vary.

    Click for more
  • Spade Terminals

    Spade Terminals
    See all 11 items in product family
    Gardner Bender Spade Terminals Are Designed For Quick And Reliable Crimp-Type Wire Connections.

    Gardner Bender Spade Terminals are rated at 600 Volt max. and have a temperature rating of 167°F (75°C). Color-coded by wire gauge size for easy identification, in yellow, blue and red. Available in a variety of packaging options and stud sizes.

    Click for more
  • QuickCable Terminals

    QuickCable Terminals
    See all 159 items in product family
    Quick Cable 166265-1000 Non-Insulated Solderless Flag Terminal, 16-14 Gauge, 1,000 Ft

    Features:
    • Standard Battery Cable
    • PVC Insulation resists abrasion, fuel, oil, acid and salt
    • Insulation is flame retardant
    • Meets or exceeds SAU J1127, SGT type 22°F (10°C), 8 Gauge Exceeds J1128
    • Rated 60V
    • Meets AWG specifications
    • Copper conductor for maximum conductivity
    Click for more
  • Waterproof Terminals

    Waterproof Terminals
    See all 16 items in product family
    Gardner Bender Waterproof Terminals Insulate And Protect Connections From Wire Pullout, Moisture Intrusion And Abrasion.

    Gardner Bender Waterproof Terminals are constructed with Heat Shrink insulation that melts and flows when heated to create a seal. The seal waterproofs and environmentally seals electrical connections. Terminals resist salt water, oil, gasoline and other environmental contaminants. Rated at 600 Volts max. with a temperature rating of 221°F (105°C). Color coded by wire gauge size for easy identification. Choose from spade and ring styles.

    Click for more
  • Eclipse Tool Spade Terminals

    Eclipse Tool Spade Terminals
    See all 11 items in product family
    Eclipse Tool Spade Terminals Connect Power Cables, Control Wires Or Speaker Wires to Studs Or Screws.

    Eclipse Tool Spade Terminals include color-coded PVC insulation to prevent metal to metal contact and wire shorts. Wide fork attaches quickly to terminal stud even when mount screw is loose. Eclipse Tool Spade Terminals are available in several colors. Stud sizes and wire ranges vary by model. Eclipse Tool Spade Terminals are sold in package quantities of 10.

    Click for more
  • Eclipse Tool Ring Terminals

    Eclipse Tool Ring Terminals
    See all 23 items in product family
    Eclipse Tools Ring Terminals Make Electrical Connections In Applications Where Soldering Is Not Necessary.

    Eclipse Tools Ring Terminals have an O-shaped link to fit over a screw or stud for a secure connection. Available styles include Insulated Ring Terminals with color-coded PVC sleeve or Stud sizes and wire ranges vary by model. Eclipse Tools Ring Terminals are sold in package quantities of 10.

    Click for more