Browse Electrical Tape & Wire Connectors

(280 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Metal Lugs

    Metal Lugs
    See all 15 items in product family
    Gardner Bender Metal Lugs Come In Various Models In Order To Provide For Temperature Extremes.

    Gardner Bender Metal Lugs are made of heavy duty Copper or Zinc Plated Steel or Aluminum for long lasting durability and dependability. Include crimp connectors for strong, vibration-resistant permanent connections in branch circuit and fixture wiring, and mechanical lug connectors manufactured with high-temperature-rated plastic to withstand extreme temperatures. Available with #2, #4, #6, #8, #10 and #14 AWG wire ranges.

    Click for more
  • Penn-Union Copper Compression Lugs

    Penn-Union Copper Compression Lugs
    See all 75 items in product family
    Copper Compression Lugs Provide Dependable Connections In Electrical, Telecommunications And Other Industrial Wiring Applications.

    Copper Compression Lugs are constructed of seamless pure copper for long lasting durability. Lugs are tin plated to resist corrosion and reduce contact resistance. Generous entrance chamfer provides easy cable insertion. Completely closed transition at the end of the barrel protects cable from environmental hazards. Lugs are suitable for use at voltages up to 35KV. Compression lugs are color coded to ensure proper connector/die selection for faster installation. Standard Barrel and Long Barrel lugs available in One Hole or Two Hole types. Some compression lugs include inspection window to check for full insertion. Stud sizes are 1/4", 5/16", 3/8", 1/2" and 5/8". Specifications vary per model.

    Click for more
  • Penn-Union Aluminum Compression Lugs

    Penn-Union Aluminum Compression Lugs
    See all 11 items in product family
    Aluminum Compression Lugs Provide High-Conductivity Connections In Electrical Wiring Applications.

    Aluminum Compression Lugs are constructed of seamless aluminum for long lasting durability. Lugs are tin plated for maximum conductivity and efficient energy flow. Generous entrance chamfer provides easy cable insertion. Lug barrel is prefilled with Cual-Aid oxide inhibiting compound and capped at the factory for low maintenance. Completely closed transition at the end of the barrel protects cable from environmental hazards. Lugs are suitable for use at voltages up to 35KV. Lugs are color coded to ensure proper connector/die selection for faster installation. One Hole or Two Hole type available with 3/8" and 1/2" stud sizes. Specifications vary per model.

    Click for more
Featured Items