Browse Electrical Tape & Wire Connectors

(987 items)

Narrow Your Results

Brand

Recently Viewed

Categories

Showing 117 items within 14 product groups See all items from other sellers
  • BlackBurn Copper Connectors

    BlackBurn Copper Connectors
    See all 1 items in product family
    BlackBurn® Copper Connectors Are Used For Use In Commercial, Industrial Or Utility Power And Grounding System Applications.

    BlackBurn® Copper Connectors are made of high conductivity and corrosion resistant electrolytic copper and high strength bronze alloy materials for long lasting durability and dependability. Uniquely designed pressure bar and notched v-bottom collar provide vise-like grip between conductor and terminal. Screws are zinc-plated steel. Wide selection of One Hole Mount or Two-Hole Mount connectors with Straight or Offset tang and 1 or 2 conductors available in various sizes and wire ranges.

    Click for more
  • Crimp Wire Connectors

    Crimp Wire Connectors
    See all 8 items in product family
    Gardner Bender Crimp Wire Connectors Are Designed For Strong, Vibration-Resistant, Permanent Connections In Branch Circuit And Fixture Wiring.

    Gardner Bender Crimp Wire Connectors are available in both copper and zinc-plated steel. Choose from two different wire ranges: #14-#8 AWG and #18-#10 AWG. Package quantities range from 8 to 500. Connectors are Canada and U.S.A. UL Listed.

    Click for more
  • Copper Split Bolt Connectors

    Copper Split Bolt Connectors
    See all 7 items in product family
    Gardner Bender Copper Split Bolt Connectors Are Designed For Maximum Conductivity.

    Gardner Bender Copper Split Bolt Connectors are made of copper and have an all-copper alloy construction for high mechanical strength, maximum conductivity and low resistance. They accept a wide range of solid and stranded conductors from 16 AWG to 3/0 AWG and can be torqued with standard wrenches. UL Listed and CSA Listed.

    Click for more
  • Aluminum Splicer-Reducers

    Aluminum Splicer-Reducers
    See all 2 items in product family
    Gardner Bender Aluminum Splicer-Reducers

    Designed to splice similar-gauge conductors or reduce the gauge from a larger wire diameter to a smaller one. Galvanic corrosion is limited by an internal wire stop, preventing direct contact of dissimilar metals inside.

    Click for more
  • F Series Connectors

    F Series Connectors
    See all 3 items in product family
    Gardner Bender F Series Connectors Are Designed For Use With RG-6 And RG-6/Quad Cables.

    Gardner Bender F Series Connectors come in two types for increased versatility. The F-Series Coax Connector, Female Adapter is used to combine two lengths of coaxial cable. Allows for connection of cable through walls. The F-Series Compression Connector is an F-type coaxial connector that is nickel plated to resist corrosion. Choose from packs of 4 or 50.

    Click for more
  • Tool-less Connectors

    Tool-less Connectors
    See all 2 items in product family
    Gardner Bender Tool-Less Connectors Are Designed For Use With RG-6.

    Gardner Bender Tool-Less Connectors make cable termination easy. To use, strip the cable, fold the braid back and push into ITC connector. Available in packs of 2 or 6.

    Click for more
  • BlackBurn Split-Bolt Connectors

    BlackBurn Split-Bolt Connectors
    See all 3 items in product family
    BlackBurn® Split-Bolt Connectors Are Used For Use In Commercial, Industrial Or Utility Power And Grounding System Applications.

    BlackBurn® Split-Bolt Connectors are made of corrosion resistant Aluminum, Bronze Alloy or Copper Alloy materials for long lasting durability and dependability. Wide selection of AAW, APS, CA, H, HPS and HPW type connectors available with bolt, nut and contoured spacers. Various sizes and conductor ranges. RoHS Compliant.

    Click for more
  • Morris Products Service Post Connectors

    Morris Products Service Post Connectors
    See all 16 items in product family
    Morris Products Service Post Connectors Are UL 467 Listed For Direct Burial And Grounding/Bonding Applications In Earth Or Concrete.

    Morris Products Service Post Connectors are fabricated from high strength electrolytic copper for long lasting durability. Metal wire connectors are designed to ground one or two wires to steel structures, transformers, fence posts, steel bar or steel plate. Rated for 600V. Available configurations are One Wire or Two Wire. Specifications vary per model.

    Click for more
  • Morris Products Split Bolt Connectors

    Morris Products Split Bolt Connectors
    See all 23 items in product family
    Morris Products Split Bolt Connectors Are UL Listed For Direct Burial And Grounding/Bonding Applications.

    Morris Products Split Bolt Connectors are constructed of high strength, high copper content alloy for long lasting durability. Power connectors provide maximum pressure and a secure connection. Designed for use with many combinations of connectors. Rated for 600V. Specifications vary per model.

    Click for more
  • Morris Products Copper Mechanical Offset Connectors

    Morris Products Copper Mechanical Offset Connectors
    See all 12 items in product family
    Morris Products Copper Mechanical Offset Connectors Feature An Arched Pressure Bar And V Bottom Collar That Positions Wires For Positive Contact And Maximum Reliability.

    Morris Products Copper Mechanical Offset Connectors are constructed using pure electrolytic copper to ensure maximum conductivity and long lasting durability. Electro tin plated finish protects against corrosion while providing low contact resistance. Single conductor connectors are easy to install. Maximum voltage is 600. Specifications vary per model.

    Click for more
  • Morris Products Crimp Sleeves

    Morris Products Crimp Sleeves
    See all 4 items in product family
    Morris Products Crimp Sleeves Are Used To Make Permanent Electrical Connections In Light Fixtures, Appliances And Other OEM Applications.

    Crimp Sleeves are made of copper or steel for long lasting durability. Crimp sleeves have flared skirt design to protect against splayed strands in electrical wire connections. Beveled opening eases wire entry. Accommodates wire sizes of #18-#10 or #14-#8. Bags of 100.

    Click for more
  • Penn-Union Copper-Alloy Split-Bolt Connectors

    Penn-Union Copper-Alloy Split-Bolt Connectors
    See all 14 items in product family
    Copper-Alloy Split-Bolt Connectors Are Widely Used For Tap And Wire Splicing On Wire And Copper Weld Conductors.

    Copper-Alloy Split-Bolt connectors tightly compress and bond separate conductors together to form a solid electrical connection. High-strength copper alloy provides maximum corrosion and crack resistance. True Hex design allows excellent position grip and assured torqueing for easy installation. Connectors are UL Listed and CSA Certified and are RoHS compliant. Wire size and additional dimensions vary per model.

    Click for more
  • Morris Products Aluminum Parallel Groove Clamps

    Morris Products Aluminum Parallel Groove Clamps
    See all 9 items in product family
    Morris Products Parallel Groove Clamps Provide High Electrical Conductivity, High Strength And Corrosion Resistance.

    Morris Products Parallel Groove Clamps are fabricated from thermically treated extruded aluminum alloy for long lasting durability. Clamps are pre-filled with an antioxidant inhibitor to discourage rust and corrosion. Available with One, Two or Three set screws. Wire sizes vary per model.

    Click for more
  • Morris Products Aluminum Parallel & Tee Tap Connectors

    Morris Products Aluminum Parallel & Tee Tap Connectors
    See all 13 items in product family
    Morris Products Aluminum Parallel And Tee Tap Connectors Are Dual Rated For Both Copper And Aluminum Conductors.

    Morris Products Aluminum Parallel And Tee Tap Connectors are fabricated from high strength 6061-T6 aluminum alloy for maximum conductivity and long lasting durability. Electro tin plated finish protects against corrosion while providing low contact resistance. Dual entry wire openings accommodate parallel or tee tap connectors. Optional covers designed for use with aluminum parallel and tee tap connectors available. Rated for 600V. UL486B/CSA listed. AL9CU Dual Rated. Specifications vary per model.

    Click for more

Additional Items

Sort By: 

0 Result

Sort By: 

0 Result