Browse Bench Tops & Components

(728 items)
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
  • Workbench Legs with Outlet Knockouts

    Workbench Legs with Outlet Knockouts
    See all 8 items in product family
    Workbench Legs with Outlet Knockouts
    Available in Fixed Heights of 28" or 32" or an Adjustable Height of 27-7/8" to 35-3/8". Made of 13 gauge steel. All legs feature removable duplex knockouts for installation of hard wired electrical outlet. Legs feature pre-drilled holes for tops, stringers, and lower shelf attachment. Legs can be mounted to bench tops 30" or 36" deep. Priced Per Leg


    Click for more
  • Open Leg Workbench Leg Extenders

    Open Leg Workbench Leg Extenders
    See all 2 items in product family
    WORKBENCH LEG EXTENDER KITS
    Height Adjustable Leg Extenders For GLOBAL Adjustable Height Open Leg Workbenches
    Adjustable height leg extender kits allow for greater height adjustment for Global Adjustable Height Open Leg Workbenches Leg extenders are made of steel and finished with scratch resistant gray or black powder coat to match existing Global open leg workbenches. Base plate allow floor anchoring. 2 leg extenders per kit.

    Click for more
  • Workbench Stringers

    Workbench Stringers
    See all 8 items in product family
    Workbench Stringers
    Helps increase bench stability. 6"W Steel channel easily attaches to legs. Wide angle channel for extra strength. Mounting holes for easy installation. Requires only 4 screws for installation. Not for use with pedestal units.
    Click for more
  • Workbench Lower Shelves

    Workbench Lower Shelves
    See all 4 items in product family
    Workbench Lower Shelves
    Add space to any workbench. Made of steel with powder coat finish. 15" deep shelf with a 2" back stop that helps retain contents. Includes hardware for easy installation.
    Click for more
  • Heavy Duty Height Adjustable Production Bench Frames – Blue

    Heavy Duty Height Adjustable Production Bench Frames – Blue
    See all 3 items in product family
    Heavy Duty Production Bench Frames Allow You To Add The Bench Top That'’s Right For You.

    Height adjustable production bench frames are built to last and able to withstand up to 5,000 lbs; 4,000 lbs for 96” benches (Bench top capacity may vary). Long lasting, high quality industrial bench frames are made with rugged 2" x 2” x 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34" high at 2" increments. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Blue powder coat finish. Quick and easy assembly. 1 Year Limited Warranty.

    Click Here to see our full selection of Bench Top Options.

    Click for more
  • Heavy Duty Height Adjustable Production Bench Frames – Tan

    Heavy Duty Height Adjustable Production Bench Frames – Tan
    See all 3 items in product family
    Heavy Duty Production Bench Frames Allow You To Add The Bench Top That’s Right For You.

    Height adjustable production bench frames are built to last and able to withstand up to 5,000 lbs; 4,000 lbs for 96” benches (Bench top capacity may vary). Long lasting, high quality industrial bench frames are made with rugged 2" x 2” x 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34" high at 2" increments. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoringTan powder coat finish. Quick and easy assembly. 1 Year Limited Warranty.

    Click Here to see our full selection of Bench Top Options.

    Click for more
  • Stainless Steel Leg Kits

    Stainless Steel Leg Kits
    See all 8 items in product family
    Stainless Steel Bench Leg Kits

    For use with any bench top. High quality 16 Gauge, Type 304 stainless steel resists chemicals and most solvents. 1-5/8" diameter tubular legs with adjustable leveling feet. 34"H. Available with either Cross-Bracing or Lower Shelf for added storage. 96" Models include 6 legs.
    Click for more
  • Sovella Cornerstone-WS Workstation Frames

    Sovella Cornerstone-WS Workstation Frames
    See all 12 items in product family
    Sovella Cornerstone-WS Workstation Frames

    Cornerstone-WS Worktable Frames are sturdy and built to last. When paired with a suitable top the tables can be used for tasks including but not limited to: testing, packing, repairing, inspecting, and laboratory work. The Cornerstone -WS- Station Frame is guaranteed for regular use with weights up to 1500 Lbs. This degree of strength is achieved by using a solid table structure. The slotted upright frame allows for the use of different accessories.The height of worktables in our Cornerstone-WS range can be steplessly adjusted from 25.84 to 35.68 inches, which makes these tables suitable for work while sitting or standing.
    Click for more
  • Sovella Concept Steel Worktable Frames

    Sovella Concept Steel Worktable Frames
    See all 18 items in product family
    Sovella Concept Worktable Frames

    Concept worktables are designed for the needs of the high-tech industry, where ergonomic qualities are the most important requirement. There are many possible adjustments, all components fit together seamlessly, and each detail is practical in use. The workstation adapts to the work process and the needs of the user. As a result all movements of the user can be optimized, which in turn increases performance and productivity and decreases workrelated stress. Modular design provides total integration with the existing system and the potential to flexibly adapt to changes in the environment. Concept worktables are typically used in work such as assembly, quality control, and repair.
    Click for more
  • Stackbin Workbench Frames

    Stackbin Workbench Frames
    See all 65 items in product family
    Stackbin Workbench Frames Are Used For WorkStation, Personal File Organization And More.

    Stackbin Pedestal Frames are made of 14 or 16 Ga. Box Tube Legs, & Stringer, Full Arc Welded Legs, Bolted Stringer material for long lasting durability. Front leg strut of this table is set back to provide additional ease of use. Ergonomic design provides easy movement in front of workstation. Custom computer desks and tables can be configured with this style frame with the capability of being able to bolt any other accessories. Weight capacity up to 1000 lbs. Dimensions vary per model. Available colors are Black, Blue and Gray.

    Click for more
Featured Items