Browse Bench Tops & Components

(955 items)

Narrow Your Results

Availability

Width Inches

Depth Inches

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Anti-Static Mats

    Anti-Static Mats
    See all 2 items in product family
    Excellent for use in assembly operations where matting may come in contact with hot soldering iron tips or solder splashes
    Volume electrical properties protect static sensitive products
    Static dissipative top layer with a conductive bottom of synthetic rubber
    Slight stipple finish
    Includes one installed 10mm snap socket
    RTT: 10E6 - 10E8 ohms
    Thickness: 0.078"
    Available in two sizes: 36" x 24" or 48" x 24"

    Click for more
  • Anti Static Field Service Kits

    Anti Static Field Service Kits
    See all 2 items in product family
    ESD Portable Field Service Kit with Ground Cord and Wrist Strap, 2' W x 2' L, Blue

    An ESD Portable Field Service Kit provides a complete portable ESD safe workstation for personnel working with electronics in the field. To stop static electricity from damaging electronic cards, an ESD safe work area is essential for Field Service Technicians performing in-field repair or installation of cards. This ESD Service Kit is used by technicians in telecommunications, computer repair, industrial controls, imaging machines and business equipment service applications. The entire field service kit folds to fit into most tool cases. Custom mat printing is available. Includes 2' x 2' mat with 2 pockets, wrist strap and ground cord. Comes in Blue Color.
    Click for more
  • Anti Static High Temp Rubber Mat Kits

    Anti Static High Temp Rubber Mat Kits
    See all 38 items in product family
    ESD High Temp Rubber Mat Kit with Wrist Strap and Grounding Cord 18" W x 24" L x 0.08" Thick, Blue

    ESD High Temperature Mat Kits are .08" thick and have two layers; the top one is a blue static dissipative rubber layer laminated to a black conductive rubber bottom layer. Resistance to ground is 8 x 10^6 -^8 and resistance point to point is 2 x 10^6 -^8. ESD High Temperature Mat Kits offer excellent resistance to oil, grease and most common solvent. Meets ESD-S20.20 and ESD 4.1 standards.
    Click for more
  • Anti Static Rubber Mat Kits

    Anti Static Rubber Mat Kits
    See all 13 items in product family
    ESD Two Layer Rubber Mat Kit with Wrist Strap and Grounding Cord 18" W x 24" L x 0.06" Thick, Blue

    ESD Two Layer Rubber Mat Kits are .06" thick and have two layers; the top one is a blue static dissipative rubber layer laminated to a black conductive rubber bottom layer. Resistance to ground is 8 x 10^6 -^8 and resistance point to point is 2 x 10^6 -^8. This ESD Mat offers excellent resistance to oil, grease and most common solvents. This mat is very light compared to our single layer and three layer mats. It complies with ANSI/ESD S20.20 and ESD 4.1 standards.
    Click for more
  • ESD Accessories

    ESD Accessories
    See all 10 items in product family
    ESD Fabric Adjustable Wrist Strap, Blue w/12' cord, banana plug, 1 Meg ohm resistor & 4mm snap

    The ESD fabric adjustable wrist strap comes with a 360 degree curved wrist band and coil cord set that features ahypoallergenic silver-plated nylon thread for conductivity. The band is standard with a 4-millimeter snap. The 2-1/2-millimeter polyurethane coil insulation offers excellent coil memory. A swivel type banana jack increase s coil life and prevents cord tangles. The soft, blue woven fabric and curved buckle of the wrist band allows the skin to breathe and makes it very comfortable to wear. It has a maximum resistance of 160 ohms. Comes with a 12-foot cord. Meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.
    Click for more
  • Anti Static Anti Fatigue Mat Kits

    Anti Static Anti Fatigue Mat Kits
    See all 9 items in product family
    ESD Anti Fatigue Floor Mat Kit w/Heel Grounder and Grounding Cord 3' W x 3' L x 0.375" Thick, Gray

    ESD Anti Fatigue Floor Mat Kits, also known as ESD Anti Fatigue Mat Kits, are made of closed-cell expanded polyvinyl chloride material designed to provide comfort and reduce worker fatigue when used in a static sensitive environment. The surface resistivity is in the low to mid 10^8 Ohms. This mat is the most economical ESD fatigue mat available. The construction design of the ESD Floor Mat allows for effective static charge removal at a non-damaging flow rate and the emboss pattern makes it slip resistant. At the same time, the ESD Anti Fatigue Mat is known to maintain a consistent discharge throughout the life of the mat with no noticeable deterioration of effectiveness. Resistant to degradation by inorganic acid, organic acids, detergent solutions, alcohol and mineral oil. Suggested service temperature of -20 degrees F to +160 degrees F. Meets ASTM D412, D624 AND D2240, ESD S4.1-1997.
    Click for more
  • Anti Static General Purpose Mat Kits

    Anti Static General Purpose Mat Kits
    See all 28 items in product family
    ESD General Purpose Mat Kit with Wrist Strap and Grounding Cord 18" W x 24" L x 0.093" Thick, Blue

    ESD General Purpose Mat Kits are made of a single layer homogeneous polymer mix. They are designed to provide a static safe work surface for static sensitive products. These ESD Mat Kits are low cost, durable, easy to cut and are reversible. Surface resistivity is 10^9 – 10^10. Meets ASTM D412, D1004, D2240-75 and ESD S4.1-1997 standards. Service temperature is -20 Degrees Fahrenheit to 160 Degrees Fahrenheit.
    Click for more