Browse Bench Tops & Components

(618 items)

Narrow Your Results

Availability

Width Inches

Depth Inches

Height Inches

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Workbench Risers

    Workbench Risers
    See all 11 items in product family
    Workbench Risers

    Add space to any workbench! Comes with or without electrical connections. Standard Riser is 10-1/2"D x 12"H with a 2" high backstop. Power riser is 15" D x 18"H with a 2" high back stop. Fits workbench sizes of 48, 60, 72, and 96 inches. Power risers are ready to use and require no electrician for set up. A removable 9-1/2 ft cord and plug is included. Available in black and gray powder coat finish.
    Click for more
  • Workbench Back And End Stops

    Workbench Back And End Stops
    See all 6 items in product family
    Workbench Back and End Stops
    Extends 3" above the top of the bench to prevent items from falling off. Steel with powder coat finish. Mounting holes for easy work bench installation.
    Click for more
  • Risers With Workbench Louver And Pegboard Panels

    Risers With Workbench Louver And Pegboard Panels
    See all 8 items in product family
    Risers with Workbench Louver And Pegboard Panels Add Storage Space And Versatility To Workbenches.

    Panels and Risers attach easily to workbench Panel Mounting Kits (sold separately) for storage and organization of tools, keys, mechanical parts, and more. Panels and Risers are made using durable steel with powder coat finish for lasting usage. Louver Panels allow easy attachment of plastic hanging bins (sold separately) for convenient storage of small parts and supplies. Pegboard Panels provide holes for peg hooks (sold separately) for easy storage of small mechanical pieces and tools. Panels fit 48” workbenches. Louver/Pegboard Panels provide a combination of both Louver and Pegboard surfaces for maximum storage versatility. Louver/Pegboard Panels fit 60” and 72” workbenches. Available colors are Blue and Tan.

    Click for more
  • Equipto® Production Booster Shelves

    Equipto® Production Booster Shelves
    See all 115 items in product family
    Production Booster Shelves Are Used For Industrial Work Space And Storage Capabilities.

    Production Booster Shelves are made of solid steel construction for long lasting durability and dependability. Designed to securely attach to top of workbench table for increased production space and storage capability. Choose from various Single, Double or Triple shelf models depending upon particular work environment need or application. Shelves adjust to any angle to provide hands off use for manuals and instruments. May tip toward front or back. Safely lock in place to hold expensive equipment. Available in various dimensional sizes and wide selection of colors Office Gray, Reflective White, Black, Cherry Red, Dove Gray, Evergreen, Putty, Regal Blue or Safety Yellow color finishes.

    Click for more
  • Workbench Risers/Back & End Stops

    Workbench Risers/Back & End Stops
    See all 4 items in product family
    Workbench Risers/Back And End Stops Add Functionality To Assembly Benches And Workstations.

    Workbench Risers/Back and End Stops are made from steel for lasting durability and support. Risers provide additional storage to workbenches. Back and End Stops keeps tools and supplies from falling off bench during assembly or repairs. Workbench components are designed to fit Tennsco or Edsal benches. Dimensions vary per model.

    Click for more
  • Risers/Back & Endstops

    Risers/Back & Endstops
    See all 1 items in product family
    Risers/Back And End Stops Increase Storage For Built-Rite, Tennsco Or Edsal Workbenches.

    Risers/Back and End Stops are made from high quality materials for lasting durability. Tennsco Back and End Stops extend 3" above table top on 3 sides to keep work pieces in place. Edsal Bin Rail can be added to production benches to organize and store small parts. Built-Rite Riser Apron sits on top of riser to keep stored items from falling off. Designed to fit specific manufacturers' workbenches. Dimensions vary per model.

    Click for more