Browse Extra Heavy Duty Work Bench

(123 items)

Narrow Your Results

Width Inches

Depth Inches

Height Inches

Top Construction

Capacity Lbs.

Brand

Our Price

Go

Recently Viewed

Categories

  • Extra Heavy Duty Workbenches

    Extra Heavy Duty Workbenches
    See all 30 items in product family
    Extra Heavy Duty Workbenches Withstand The High Demands Of Assembly Areas, Packaging Stations And Shipping And Receiving Environments.

    Extra Heavy Duty Workbenches are solidly built of steel for lasting durability. Bottom shelf provides added storage space 34”" table height. Features 2”"x2"x1/4" thick steel legs with welded base plates to allow floor anchoring. Drawers have ball bearing slides and flanged drawer pulls. Some models include padlockable hasp or key lock on drawers for added security. Available bench top types are Butcher Block Square Edge, Plastic Laminate Square Edge, and Steel Square Edge. Available drawer quantities are 2, 3, 4, and 6 with four workbench configurations. Load capacities are 5500, 8250, and 10,000 lbs. Dimensions vary per model.

    Click for more
  • Combo Desk and Workstation

    Combo Desk and Workstation
    See all 1 items in product family
    Strong Hold Toolarama Shop Desk Combo Is Widely Used In Assembly Areas, Maintenance Departments, Warehouses And Shipping And Receiving Docks.

    Strong Hold Toolarama Shop Desk is manufactured from heavy gauge steel for lasting durability and performance. Upper paper storage area and slanted top ease the job of filling out forms and instructions. Open compartment with slide out shelf allows easy access to heavy tools. Remaining 2 storage compartments have locking doors with padlock hasp for secure storage of valuable supplies. Drawers hold up to 400 lbs. each for heavy-duty storage. Overall size is 36"Wx28"Dx54"H. Ships assembled.

    Click for more
  • Little Giant® Cabinet And Storage Workbenches

    Little Giant® Cabinet And Storage Workbenches
    See all 3 items in product family
    Little Giant® Cabinet And Storage Workbenches Are Designed For Workshops, Warehouses, Shipping Areas And More.

    Workbenches are made using a heavy-duty 7 gauge steel top for lasting durability and strength. Comfort-edge radius provides added safety while working. Angle iron legs are 2” x 2” x 1/4” thick. 7 gauge gussets provide strength. Legs include 5/8” diameter anchor holes for floor anchoring. Drawer Workbenches include two drawers made with heavy-duty rollers and a padlock hasp. Each drawer holds up to 250 lbs. Cabinet Workbenches feature a cabinet enclosure with 2 locking doors. Cabinet workbenches are available with or without drawers. Top surface holds up to 10,000 lbs. 1 Year Limited Warranty.

    Click for more