Browse Laboratory Work Bench

(326 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Top Construction

  • Less...
  • More...

Color Finish

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Heavy Duty Height Adjustable Lab Bench - Blue

    Heavy Duty Height Adjustable Lab Bench - Blue
    See all 17 items in product family
    Heavy Duty Height Adjustable Lab Bench Is Used For Schools, Factories, Medical Testing Laboratories And More.

    Heavy Duty Height Adjustable Lab Bench is made of 14 gauge tubular steel for long lasting durability and strength. Work bench features 2" square height adjustable legs from 28 to 34" high at 2" increments. 5000 lb. capacity provides strong, sturdy work surface to safely support medical and laboratory equipment. Adjustable leveling floor glides and leveling foot plates allow floor anchoring for better stability. Bench tops available with and without pre-wired power apron to provide electrical source. 15" deep lower shelf with scratch resistant powder coat finish available separately. Bench top types are Phenolic Resin and Plastic Laminate which are available with Square Edge or Radius Safety Edge, and Stainless Steel Top available only with Square Edge. Color is Blue. 1 year limited warranty. Dimensions vary per model.
    Note: Upright Kit accepts installation of Upright Shelf, Light Kit, Bin Rail, and Pegboard & Louver Panels (*Panels require Mounting Kit).

    Click for more
  • Heavy Duty Height Adjustable Lab Bench - Tan

    Heavy Duty Height Adjustable Lab Bench - Tan
    See all 16 items in product family
    Heavy Duty Height Adjustable Lab Bench Is Used For Schools, Factories, Medical Testing Laboratories And More.

    Heavy Duty Height Adjustable Lab Bench is made of 14 gauge tubular steel for long lasting durability and strength. Work bench features 2" square height adjustable legs from 28 to 34" high at 2" increments. 5000 lb. capacity provides strong, sturdy work surface to safely support medical and laboratory equipment. Adjustable leveling floor glides and leveling foot plates allow floor anchoring for better stability. Bench tops available with and without pre-wired power apron to provide electrical source. 15" deep lower shelf with scratch resistant powder coat finish available separately. Bench top types are Phenolic Resin and Plastic Laminate which are available with Square Edge or Radius Safety Edge, and Stainless Steel Top available only with Square Edge. Color is Tan. 1 year limited warranty. Dimensions vary per model.
    Note: Upright Kit accepts installation of Upright Shelf, Light Kit, Bin Rail, and Pegboard & Louver Panels (*Panels require Mounting Kit).

    Click for more
  • Testing Lan Station

    Testing Lan Station
    See all 5 items in product family
    Testing Lan Stations Are Used For Various Testing And Lab Applications.

    Testing Lan Stations are made with steel shelves with 250lbs dispersed load capacity for long lasting durability. Table adjusts 29-36" and all components adjust along uprights to allow for easy access to supplies. Table load capacity tested up to 1800lbs. Measurements vary. Tops include Butcher Block, Chemical Resistant Lab Top, ESD Laminated, Steel High Pressure No Glare Laminate and Steel with Plywood Core.
    Click for more
  • Ergonomic Adjustable Laboratory Work Benches

    Ergonomic Adjustable Laboratory Work Benches
    See all 19 items in product family
    Ergonomic Adjustable Laboratory Work Benches Provide Durable Surfaces With Ample Work Space For Workshops, Garages And More.

    Ergonomic Adjustable Laboratory Work Benches are constructed of a steel tubular frame with chemically resistant ESD laminate top for long lasting strength and reliability. Legs are height adjustable from 30" to 36" to suit user needs. Frame includes bolt-on slotted uprights to make an assembly style bench or test bench. Lower formed cross members are used to attach optional adjustable footrest tube or under shelf. Beams come with treaded inserts for hang-on accessory attachment. Color finishes are Blue and Gray. Dimensions vary per model. Made in the USA.

    Click for more
  • Adjustable Laboratory production Workstations

    Adjustable Laboratory production Workstations
    See all 4 items in product family
    Adjustable Laboratory Production Workstations Are Used For Laboratory And Medical Environments.

    Adjustable Laboratory Production Workstations are made of steel tubing, CRS, resin, laminate and density particle board for long lasting durability and dependability. Bolt-on slotted uprights added to basic workbench frame create assembly style bench or test bench. Front and rear beams formed for strength and easy shipping. Lower formed cross members used for attaching adjustable footrest tube and/or under shelf. Beams with treaded inserts for hang-on accessory attachment. Variety of drawer configurations available. Computer slide out or fixed keyboard and other accessories mount to formed front beam. Benches can be electrically accessorized by adding our UL Listed electrical beam (EL3) 15A or 20A. Industrial grade 1-3/16 thick particleboard wood surfaces come standard with ergonomic 180-degree rolled safety front edge. Benches include standard with leg extenders to adjust bench from 30 inch to 36 inch high. UL Listed, File E243365. Drawers, upright shelf and foot rest not included. Made in the USA. Available in a variety of sizes and configurations to meet work bench requirements. Color finishes are Blue Epoxy . Quantity is 1.

    Click for more
  • Adjustable Laboratory Storage Work Benches

    Adjustable Laboratory Storage Work Benches
    See all 7 items in product family
    Adjustable Laboratory Storage Work Benches Designed To Meet Specific Requirements Of Laboratory And Medical Facilities.

    Adjustable Laboratory Storage Work Benches are made of steel tubing, CRS, resin and laminate for long lasting durability and dependability. Bolt-on slotted uprights added to basic workbench frame create assembly style bench or test bench. Front and rear beams formed for strength and easy shipping. Lower formed cross members used for attaching adjustable footrest tube and/or under shelf. Beams with treaded inserts for hang-on accessory attachment. Variety of drawer configurations available. Computer slide out or fixed keyboard and other accessories mount to formed front beam. Benches can be electrically accessorized by adding our UL Listed electrical beam (EL3) 15A or 20A. Benches include standard with leg extenders to adjust bench from 30 inch to 36 inch high. UL Listed, File E243365. Drawers not included. Made in the USA. Available in a variety of sizes and configurations to meet work bench requirements. Color finishes are Black Resin/Blue Epoxy, Black Resin/Grey Epoxy and Black Laminate/Grey. Quantity is 1.

    Drawers Not Included
    Click for more