Browse Laboratory Work Bench

(303 items)

Narrow Your Results

Width Inches

Depth Inches

Height Inches

Top Construction

Color Finish

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Pro-Line Heavy Duty Lab Benches

    Pro-Line Heavy Duty Lab Benches
    See all 3 items in product family
    Heavy Duty Lab Benches Are Made With Thick Framing And Reinforcement For Superior Strength.

    Sturdy four leg design provides stability and strength. Table top is reinforced using a 4"H perimeter around the frame. These 4"H rails allow operator to sit at either side. Made using heavy 2” x 2” x 16 gauge steel tube legs with high quality paint finish. Legs include PVC boots to protect station during clean ups. 1,000 lb. capacity. Measures 60”L x 30”W x 30”H. Bench top is available in Stainless Steel, Epoxy Resin or Black Chem-Guard (chemical resistant laminate). Optional Accessories (sold separately) include casters, foot rest, light fixture, steel cabinets and more.

    Click for more
  • Lab Design Work Benches

    Lab Design Work Benches
    See all 25 items in product family
    Lab Design Work Benches Are Used For Commercial, Industrial And Educational Applications.

    Lab Design Work Benches are solidly constructed for long lasting durability and dependability. Layout is designed to be both flexible and ecomonical. Configuration includes two 4' wide cupboard cabinets, two 3' wide combination drawer/door cabinets and knee space with a 30" wide pencil drawer. Topped with a 1" thick black epoxy resin countertop measuring 16'4"L x 2'6"D. Cabinetry components may be expanded as future needs require with the use of a screw driver. Measures 16'4"L x 2'6"D x 36-3/4"H. Available in Stone Gray, Navy Blue, Model Gray, Champagne and Burgundy color finish.

    Click for more
Featured Items