Browse Audio Visual Mounts

(1,132 items)

Narrow Your Results

Construction

Mount Type

Type

Weight Capacity

  • Less...
  • More...

Style

Color Finish

Brand

Recently Viewed

Categories

Showing 21 items within 3 product groups See all items from other sellers
  • Peerless® - Peerless Security Camera Mounts

    Peerless® - Peerless Security Camera Mounts
    See all 1 items in product family
    Peerless 7" Security Camera Mount

    These light weight indoor camera mounts accommodate small to medium sized fixed position security cameras. They are constructed of engineered plastic to eliminate ground loop problems. The design of these mounts features an attractive and highly functional ball and socket style pivot for positioning the direction of the camera. These camera mounts are made to be installed on a standard single gang electrical outlet box. They can also be mounted on a wall or ceiling with four mounting screws (not included).
    • Single-point adjustment knob
    • 1/4-20 mounting stud
    • 360° of swivel and 90° of tilt for positioning the direction of the camera
    • Cord management routing duct
    Click for more
  • Peerless® - Speaker Mounts

    Peerless® - Speaker Mounts
    See all 16 items in product family
    PeerlessASI® Speaker Mounts Hold Speakers On Walls Or Ceiling For Safe, Out Of The Way Placement.

    Peerless® Speaker Mounts
    are made of heavy duty steel for long lasting durability and strength that securely holds speakers up to 75 lbs. Speakers are held on mid-to-high levels for optimum placement in schools, stores and for residential use. Adjustable speaker positions for maximum sound quality. Colors are Black, White and Silver. Styles and dimensions vary. UL listed.

    Click for more
  • Omnimount - Speaker Mounts

    Omnimount - Speaker Mounts
    See all 4 items in product family
    Omnimount - Speaker Mounts Enhance Sound Systems For Schools, Offices, Homes And More.

    Omnimount - Speaker Mounts are made of steel and glass to provide long lasting durability. Speaker mounts direct sound precisely for higher quality sound and sound distribution. Speakers attach easily (up to 5 lbs each) on wall or ceiling. The 5.0's polymer ball fits snugly within its bracket, and a small threaded shaft connects to the speaker for seamless functionality. The ball rotates to precisely position the speaker for maximized audio distribution. Available mount types include Floor Stand, Wall Mount and Wall/Ceiling Mount. Styles are Flat or Tilt. Dimensions vary.

    Click for more

Additional Items

Sort By: 

3 Results

Sort By: 

3 Results

Featured Items