Browse Electric Motors-HVAC

(2,584 items)

Narrow Your Results

Availability

Horsepower

RPM

Phase

Voltage

Mounting

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Shaded Pole Unit Bearing Fan Motors

    Shaded Pole Unit Bearing Fan Motors
    See all 26 items in product family
    Shaded pole units are furnished with a neoprene silencer for quiet operation. Motor includes speed nut and mounting hardware for installation. Unit bearing fan motors have a 1/4" x 1/2" x 20 threaded shaft. Low temperature oil. 60 Hz motors are totally enclosed for long life. UL and CSA approved. Motors are available in Cast Iron and Aluminum. Choose between Single Foot Mounting Pad, Double Foot Mounting Pad or No Foot Pad styles.

    Click for more
  • Solid State Commutated Unit Bearing Motors

    Solid State Commutated Unit Bearing Motors
    See all 2 items in product family
    These Solid State Motors Provide Easy Direct Drop-In Replacement For Motors Of Similar Output.

    Ultimate commutated technology uses a unit bearing construction for long life. Performance tested to withstand heavy use. Peak efficiency in excess of 80% means lower operating temperature and extended motor life. Motors offer a constant 1550 RPM operating speed on 50 or 60 Hz. 6-12 Watt Motor include LYALL plug and water shield to protect motor during coil cleaning. 35 – 50 Watt Motors are UL listed and electronically protected.

    Click for more
  • Electric And Specialty Unit Bearing Fan Motors

    Electric And Specialty Unit Bearing Fan Motors
    See all 20 items in product family
    These unit bearing fan motors are made of cast iron for strength. Shaded pole motors provide up to 1500 RPM at 60 Hz. Double foot pad mounting for easy installation. UL and CSA approved. Replacement Motors for GE feature 1/4" threaded shaft and Lyall plug, single foot pad and low temperature oil.

    Click for more
  • US Motors Unit Bearing Fan, Shaded Pole, Totally Enclosed Motor

    US Motors Unit Bearing Fan, Shaded Pole, Totally Enclosed Motor
    See all 26 items in product family
    US Motors Unit Bearing Fan, Shaded Pole, Totally Enclosed Motor Are Used For Evaporator Or Condenser Fan Motors And Other Fan Operations.

    US Motors Unit Bearing Fan, Shaded Pole, Totally Enclosed Motor are constructed of a cast iron housing for long lasting durability. Counter Clockwise with Lead End. Watts are 2, 4, 5, 6, 9, 16, 25, 35 and 50. RPMs are 1,300 and 1,550. Hertz is 60. Voltage is 115 and 230. Additional quantities also available.

    Click for more
  • Alltemp Shaded Pole Unit Bearing Refrigeration Motors

    Alltemp Shaded Pole Unit Bearing Refrigeration Motors
    See all 6 items in product family
    Alltemp Motors Shaded Pole Unit Bearing Refrigeration Motors Are Used For Refrigeration Equipment And Other Motor Applications.

    Alltemp Motors Shaded Pole Unit Bearing Refrigeration Motors are made of steel for long lasting durability. Economical sleeve bearing motors are available in 4 through 50 watts in both 115 and 230 volt. Watts are 4 to 50 RPM is 1550 Bearing type isUnit Frame size is 51 Voltage and amps vary.

    Click for more