Browse Office Equipment

(636 items)

Narrow Your Results

Type

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Rotary Paper Cutters

    See all 23 items in product family
    Rotary Paper Cutters Are Designed For Precision And Safety In Offices, Studios And Residential Environments.

    Rotary Paper Cutters
    are constructed with plastic and metal for long lasting durability. Available in a variety of sizes and cutting lengths to meet requirements of offices, schools, photo shops, small print shops and other businesses. Available in a variety of types and styles to meet cutting requirements. Sheet capacities are 5, 7, 10, 15, 20, 30 and 36. Cutting lengths available from 9 in. to 36 in.. Quantity is 1.

    Click for more
  • Guillotine Paper Cutters

    See all 38 items in product family
    Guillotine Paper Cutters Are Used For Cutting Paper, Matte Board, Cardboard, Film, Tissue And Textiles.

    Guillotine Paper Cutters
    are constructed with wood, fully-hardened high-carbon steel and other high quality materials for long lasting durability. Available in a variety of sizes and cutting lengths to meet requirements of offices, schools, photo shops, small print shops and other businesses. Non-skid rubber feet provide stability. Available in a variety of types and styles to meet cutting requirements. Sheet capacities are 5, 10, 12, 15, 18, 20, 30, 40, 50, 150 and 350. Cutting lengths are 6 in., 9 in., 11-3/4 in., 12 in., 15 in., 18 in., 24 in., 30 in. and 36 in.. Quantity is 1.

    Click for more
  • Business Card Cutters

    See all 7 items in product family
    Paper Trimmers and Cutters Are Used For Converting Sheets Of Paper Into Business Cards.

    Easily cuts 8 1/2" x 11" sheets into finished 2" x 3 1/2" business cards with simple two pass operation. Adjustable paper guides allows easy setup for customized needs. Cutting blades are semi-self sharpening for years of operation without sharpening or replacement. Stacks up to 5/8" thick to provide continuous card cutting operation. Some models include extra work station for scoring and perforating documents and used for creating tent style business cards, occasion cards, or tickets.
    Click for more
  • Electric Paper Trimmers

    See all 2 items in product family
    Formax Electric Paper Guillotine Cutter, 1.75"H Paper Cutter, 16.9" Cutting Length

    The Formax Cut-True 22S Electric Paper Cutter offers precision cutting for paper stacks up to 16.9" wide. This semi-automatic cutter requires very little effort, thanks to its electronically-controlled two-button operation. Simply load a stack of paper, up to 1.75" high, secure with the geared clamp, and press the buttons to engage the hardened-steel Guillotine blade.Accurate cutting is easy with its spindle-guided back gauge with LED digital readout and calibrated scales. These features, combined with the LED Laser Line allow operators to make fine adjustments and see exactly where the blade will cut.The 22S doesn't sacrifce safety for accuracy. In fact, it features an electronically-controlled front safety cover, transparent rear cover, safety lock with key, blade lock, external blade depth adjustment, automatic blade return from any position, easy-to-use blade change safety tool, and a wooden paper push for safe alignment. The rugged metal stand is also included, providing a stable work surface.The Cut-True 22S is ideal for transforming brochures, invitations and more, with crisp, accurate cuts, and makes a welcome addition to print shops and in-plant finishing operations.

    Standard Features

    • Guillotine cutter accurately cuts through paper stacks up to 1.75" high, up to 16.9" wide
    • Semi-automatic with electronically-controlled two-hand operation
    • LED Laser cut line for pinpoint accuracy
    • High-quality hardened steel blade
    • Spindle-guided back gauge with LED display
    • Main switch and safety lock with key
    • Electronically-controlled front safety guard
    • Transparent rear safety guard
    • Geared clamping system
    • Automatic blade return from every position
    • Calibrated scale for fine adjustments, in both inches and metric
    • Common paper sizes clearly marked
    Included

    • Solid steel blade carrier
    • Adjustable blade guides
    • Blade depth adjustment from outside the machine
    • Easy blade change from front of machine
    • Wooden paper push for safe alignment
    • All-metal stand and tabletop feet included
    • Blade change safety tool included
    Click for more
Featured Items