| |
Fixed Height Work Benches |
 |
|
|
|
|
|
Fixed Height Work Benches Are Built To Withstand Years Of Heavy Duty Use.
These industrial work benches feature steel channel construction for long-lasting durability. Available in both Standard Square Edge or Safety Comfort Edge that eliminates accidents by rounding off sharp corners. Click for more |
|
|
|
|
|
|
Stationary Workstation |
 |
|
|
|
|
|
| Quality built for years of service. Rugged 18 gauge 1-1/2" tubular steel frame, and double stringer for added rigidity. Fixed height of 31" on leveling glides. Make workstation more ergonomic by adding easy attaching optional 6" height adjusters. Available with either durable Shoptop or gray plastic laminate work surface and matching lower shelf. Gray or blue enamel finish frame. Click for more |
|
|
|
 |
All Welded Workbench |
 |
|
|
|
|
|
Industrial Steel Workbenches Are Ideal For Commercial And Industrial Productivity Applications.
Industrial Steel Workbenches are solidly constructed for long lasting durability and dependability. Heavy duty work tables have 2"square tubular steel framing that offers 2,000 lb. capacity. 12 gauge steel shelves are ideal for mounting vises. Top shelf has raised back and end stops. Click for more |
|
|
|
|
Open Leg Workcenters - 2300 Series |
 |
|
|
|
|
|
Open Leg Workcenters Are Ideal For Versatile Commercial Or Industrial Productivity Applications.
Open Leg Workcenters are constructed of solid steel for long lasting durability and dependability. Rugged open leg unit with spacious lower shelf. 30" deep. Available in48", 60", 72" or 96" widths and 29" and 34" heights. Click for more |
|
 |
Open Leg Steel Top with Masonite Workcenters - 2300 Series |
 |
|
|
|
|
|
Open Leg Bench w/Shelf and Steel Top w/Masonite
As rugged as the basic open leg unit, with the added feature of a spacious lower shelf. The 2300 series provides superior strength, with built-in versatility. Features steel top with masonite.
Click for more |
|
|
|
|
Open Leg Steel Top/Flange Down Workcenters - 2300 Series |
 |
|
|
|
|
|
Open Leg Bench w/Shelf and Steel Top/Flange Down
As rugged as the basic open leg unit, with the added feature of a spacious lower shelf. The 2300 series provides superior strength, with built-in versatility. Features steel top, flange down.
Click for more |
|
 |
Open Leg Steel Top/Flange Up Workcenters - 2300 Series |
 |
|
|
|
|
|
Open Leg Bench w/Shelf and Steel Top/Flange Up
As rugged as the basic open leg unit, with the added feature of a spacious lower shelf. The 2300 series provides superior strength, with built-in versatility. Features steel top, flange up. Click for more |
|
|
|
|
Open Leg Hardwood Top Workcenters - 2300 Series |
 |
|
|
|
|
|
Open Leg Bench w/Shelf and Hardwood Top
As rugged as the basic open leg unit, with the added feature of a spacious lower shelf. The 2300 series provides superior strength, with built-in versatility. Features hardwood top. Click for more |
|
 |
Open Leg Conductive Top Workcenters - 2300 Series |
 |
|
|
|
|
|
Open Leg Bench w/Shelf and Conductive Top
As rugged as the basic open leg unit, with the added feature of a spacious lower shelf. The 2300 series provides superior strength, with built-in versatility. Features conductive top.
Click for more |
|
|
|
|
Open Leg Bonded Wood Top Workcenters - 2300 Series |
 |
|
|
|
|
|
Open Leg Bench w/Shelf and Bonded Wood Top
As rugged as the basic open leg unit, with the added feature of a spacious lower shelf. The 2300 series provides superior strength, with built-in versatility. Features bonded wood top.
Click for more |
|
 |
Steel Workbenches |
 |
|
|
|
|
|
Steel Workbenches Are Ideal For Use In Kitchens, Laboratories, Workshops And More.
Steel Workbenches feature a base made using heavy-gauge steel for lasting durability and strength. Welded legs include floor feet with holes for anchoring to floor. Open Style Steel Workbenches With Shelf includes a 3/4 deep steel shelf with rear stringer to keep contents in place. Click for more |
|
|
|
|
Steel Workbench With 3 Drawers And Wood Top |
 |
|
|
|
|
|
Steel Workbenches With 3 Drawers And Wood Top Are Ideal For Laboratories, Workshops, Warehouses And More.
Workbenches provide a sturdy, spacious workspace with 3 storage drawers for added convenience. Laminated wood work surface measures 1-1/2" thick for lasting durability, and legs and frame are made using high-quality steel. Click for more |
|
 |
Little Giant® Fixed Height Butcher Block Top Workbenches |
 |
|
|
|
|
|
Little Giant® Butcher Block Top Workbenches Are Ideal For Workshops, Classrooms, Food Preparation And More.
Workbenches are made with an all-welded steel body and a 1-3/4” thick butcher block top for absorbing impact and muting sound. Top is replaceable. Half lower shelf is made using 12 gauge steel and features a 3” retaining lip at the rear to help keep items in place. Click for more |
|
|
|
|
Little Giant® Welded Steel Workbenches |
 |
|
|
|
|
|
Little Giant® Welded Steel Workbenches Are Ideal For Use In Laboratories, Warehouses, Industrial Kitchens And More.
Workbenches are made with a 12-gauge steel top with angle iron legs and lower braces. Bench legs measure 1-1/2” x 1-1/2” x 3/16” thick and have 2” square footpads with 9/16” hole for easy floor mounting. Workbenches hold up to 3000 lbs. Click for more |
|
 |
Little Giant® Fixed Height Workbenches With Backstop |
 |
|
|
|
|
|
Little Giant® Workbenches With Backstop Are Ideal For Use In Workshops, Laboratories, Classrooms And More.
Workbenches are made using a 12 gauge steel top with double reinforcements and a 3” high backstop. 3” high retaining backstop keeps items in place. Models mesure 36” high. Footpads feature 9/16” lag hole for easy grounding. Workbenches hold up to 3000 lbs. Click for more |
|
|
|
|
|
 |