Browse Packaging Workstations

(162 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Top Construction

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Heavy Duty Stationary Packaging Workbench

    Heavy Duty Stationary Packaging Workbench
    See all 12 items in product family
    Heavy Duty Stationary Packaging Workbench Is Used For Mailrooms, Small Businesses, Gift Wrapping Stations And Storage Of Packaging Supplies.

    Heavy Duty Stationary Packaging Workbench is made of 14 gauge tubular steel for long lasting durability and strength. Workstation features 2" square height adjustable legs from 28 to 34" high at 2" increments. 5000 lb. capacity provides strong, sturdy work surface. Adjustable leveling floor glides and leveling foot plates allow floor anchoring for better stability. Bench tops available with and without pre-wired power apron to provide electrical source. Bench top types are Butcher Block, ESD, and Plastic Laminate which are available with Square Edge or Radius Safety Edge. Color is Blue. Dimensions vary per model.

    Click for more
  • Packaging Workbench

    Packaging Workbench
    See all 1 items in product family
    Large 72"L x 30"W x 1-5/8" thick plastic laminate surface. Lower shelf is 60"L x 24"W and provides additional storage space. Riser kit includes two 60"W riser shelves; (1)14"D and (1)18"D. Also includes 8"H adjustable dividers to create organized storage on riser shelf. Finished in brilliant chrome for a tough but good looking appearance. 72"L x 32"W x 74"H overall. Optional Tape/Roll Dispenser allows multiple rolls of tape to be mounted at the back of the work surface or for a roll of paper to be suspended close at hand beneath the work surface. Easy Assembly.

    Click for more
  • Multi-Purpose Packaging Workbench

    Multi-Purpose Packaging Workbench
    See all 1 items in product family
    Multi-Purpose Packaging Workbench Is Used For Assembly, Packaging, Shipping And More.

    Workbenches are built from steel for lasting strength. The wooden surface is hard enough for durability, yet soft enough to keep products from being damaged. 60” elevated tower provides space for two rolls of packaging paper or bubble wrap, with another bar under the table for storing an extra roll of material. Holds rolls up to 44”W and 20” in diameter. Lower storage shelf provides room for boxes, tape, tools and other items.

    Click for more
  • Complete Packaging Workbenches

    Complete Packaging Workbenches
    See all 13 items in product family
    Complete Packaging Workbenches Include Everything You Need For A Productive, Effective Packaging Station.

    These packaging benches are built with numerous storage options that keeps all your packaging supplies and needs organized and within reach. Table height is adjustable for easy customization, and a durable steel frame ensures lasting durability. Tables are available in a variety of sizes and are available with a variety of table tops including Maple, Plastic Laminate, ESD and more.

    Click for more
  • Packing Workbenches

    Packing Workbenches
    See all 3 items in product family
    Relius Solutions Upper Roll Holder For Packing Station

    Upper Roll Holder. 58"Wx1" dia..

    Click for more