| |
Double Faced Stackable Plastic Pallets |
 |
|
|
|
|
|
Recyclable Rackable Pallets Are Break Resistant To Ensure Long Life.
Double sided plastic pallets provide an environmental alternative to wood pallets or skids. One-piece, high pressure injection molded plastic is ideal for food processing, meat, poultry and pharmaceutical applications. Click for more |
|
|
|
|
USDA & FDA Approved Rackable Plastic Pallets Static Capacity 30000 Lbs. |
 |
|
|
|
|
|
Rackable Plastic Pallets Are USDA & FDA Approved For Food Service Applications.
Plastic pallets are ideal for double stacking, racking and conveyor use. The pallet can be used in a broad range of food, pharmaceutical, industrial and commercial applications. Pallets are made with strong structural foam that has 30,000 lb. static capacity and 2,000-lb. edge rack capacity. Click for more |
|
 |
Double Deck Plastic Pallet Static Capacity 7500 Lbs. |
 |
|
|
|
|
|
Double Deck Pallet Holds Up To 7,500 lbs!
This plastic pallet is made of 100% ACM recyclable black material for durable and cost effective service. Resistant to insects, bacteria and fungi. Plastic pallet features a floor capacity of 7,500 lbs. and a fork capacity of 3,000 lbs. Pallet allows 4-way forklift entry. ISO 8611 tested. Click for more |
|
|
|
|
Stackable Plastic Pallets Static Capacity 6600 Lbs. |
 |
|
|
|
|
|
Stackable Pallets Allow Convenient Storage
These plastic pallets are ideal for export, pharmaceutical, medical and food applications. Industrial pallets are made with virgin polyethylene that provides long life and maintenance-free service. Stackable pallets allow 4-way fork access for forklifts and pallet trucks. Fork pockets measure 9-3/4"W x 4"H. Click for more |
|
 |
Closed Deck Rackable Plastic Pallets Static Capacity Up To 19800 Lbs. |
 |
|
|
|
|
|
Industrial Size Rackable Plastic Pallet Features A Closed Deck To Retain Items And Prevent Fall-Through.
Plastic pallet features a smooth surface top that allows easy set-up on pallet racks and can be moved directly to sales floor. Nesting pallet conforms to ISPM 15 regulation for export shipping. Click for more |
|
|
|
|
Rackable Plastic Pallet 48x40 Static Capacity 7500 Lbs |
 |
|
|
|
|
|
This Heavy-Duty Plastic Pallet Features A Cruciform Perimeter Base That Provides Up To 7,500 Lb. Static Load Capacity.
Plastic pallet is made of ACM recyclable black material that is environmentally friendly. This rackable plastic pallet resists insects, bacteria and fungi. Footprint allows stable stacking of loaded pallets. Click for more |
|
 |
Rackable Extruded Plastic Pallets |
 |
|
|
|
|
|
Rackable Extruded Plastic Pallets Provide Superior Performance And Benefits Over Traditional Wood.
Ideal for exporting applications. Made using 100% recycled rigid PVC plastic for water, fire and flame resistance. Plastic is impervious to contamination and infestation. Available in 2-Way and 4-Way Fork Entry styles. Choose the pallet size and capacity that meets your needs. Click for more |
|
|
|
|
Rackable Plastic Pallets - 48x32 and 43x43 |
 |
|
|
|
|
|
This Medium-Duty Rackable Plastic Pallet Is Ideal For Light Loads To Meet Industrial Standards.
Plastic pallet is made of ACM recyclable black material that is environmentally friendly. This rackable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight charges by volume up to 65%. Click for more |
|
 |
Double-Sided Rackable Plastic Pallet Static Capacity 25000 Lbs. |
 |
|
|
|
|
|
USDA/FDA Double-Sided Rackable Pallets Offer Dynamic Capacity of 4,000 Lbs.
This durable skid measures 48"W x 40"D x 6"H. The reversible pallet is manufactured using a USDA/FDA approved black high density polyethylene material. Fully loaded plastic pallet stores conveniently on rack or stack four high. Click for more |
|
|
|
|
Automotive Rackable Plastic Pallet 48x45 Static Capacity 7500 Lbs |
 |
|
|
|
|
|
Lightweight, Medium-Duty Plastic Pallet Is Specially Designed For Automotive Applications.
Nestable pallet is exempt from ISPM 15 regulation for export shipping. Plastic pallet is made using ACM recyclable black material that is environmentally friendly. 3 snap-on skids on bottom provide added support and allow 4-way forklift entry. Click for more |
|
 |
Blue Plastic Rackable Pallets |
 |
|
|
|
|
|
Pallets Are Stackable For Efficient Storage.
Made of virgin polyethylene for longer life. Pallets/skids are maintenance free and safer to handle than wooden pallets. Plastic pallets are ideal for export, pharmaceutical, medical and food applications.
Model 442645 features serrated deck with holes for drainage. Click for more |
|
|
|
|
Buckhorn Heavy Duty Rackable Pallet 48x40 Static Capacity 30000 Lbs. |
 |
|
|
|
|
|
Heavy Duty Pallet Is Ideal For Applications Where Strength And Capacity Are Required.
Universal pallets are easily placed on pallet racks for freeing valuable floor space. Plastic pallet is made of injection molded high density polyethylene that is moisture and chemical resistant and 100% recyclable. Anti-skid rubber plugs on surface reduce load shifting. Click for more |
|
 |
Orbis® CIISF Stackable Plastic Pallets |
 |
|
|
|
|
|
ORBIS CIISF Stackable Plastic Pallet, 47-1/4"L x 39-1/4"W x 5-13/16"H, 30,000 Lbs. Capacity
ORBIS stackable pallets are designed for handling and shipping heavy product loads in warehousing, processing and manufacturing environments. These reusable plastic pallets offer a long service life and are ideal for stack loading, conveying systems, distribution and static storage. Click for more |
|
|
|
|
Four-Way Entry Rackable Plastic Pallets |
 |
|
|
|
|
|
Rackable Plastic Pallets Stackable To Save Space.
Plastic Pallets and Skids - Stackable for efficient storage. Made of virgin polyethylene for longer life. Pallets are maintenance free and safer to handle than wooden pallets. Feature four-way entry. Plastic pallets are ideal for export, pharmaceutical, medical, and food applications.
Click for more |
|
 |
47-1/4X47-1/4 4-Way Entry Rackable Pallets |
 |
|
|
|
|
|
Plastic Pallets And Skids - Stackable For Efficient Storage.
Made of recycled plastic for longer life. Pallets are maintenance free and safer to handle than wooden pallets. Feature four-way entry. Serrated deck with holes for drainage. Plastic pallets are ideal for export, pharmaceutical, medical, and food applications. Overall measures 47-1/4"L X 47-1/4"W x 6"H. Click for more |
|
|
|
|
Two-Way Entry Stackable Blue Plastic Pallet |
 |
|
|
|
|
|
Two-Way Entry Stackable Plastic Pallet 47x39x6, Blue, 8000 Lb Floor & 3300 Lb Fork Cap.
This innovative design unites two essential product features; capacity and versatility. Stackable for efficient storage. Made of virgin polyethylene for longer life. Pallet is maintenance free and safer to handle than wooden pallets. Provides 2-way entry. Click for more |
|
 |
Rackable Hygenic Smooth Plastic Pallets |
 |
|
|
|
|
|
Rackable Hygenic Smooth Plastic Pallets Are Ideal For Pharmaceutial, Medical, And Food Applications.
Stackable for efficient storage. Made of high-density virgin polyethylene for longer life. Pallets are maintenance free and safer to handle than wooden pallets. Feature four-way entry. Plastic pallets are ideal for export, pharmaceutical, medical, and food applications. Click for more |
|
|
|
|
Stackable Plastic Pallet 47-1/8"L x 47-1/8"W |
 |
|
|
|
|
|
Stackable Plastic Pallet 47-1/8x47-1/8x5, Blue, 4400 Lb Floor & 1650 Lb Fork Cap.
Plastic Pallets and Skids - Stackable for efficient storage. Made of virgin polyethylene for longer life. Pallets are maintenance free and safer to handle than wooden pallets. Feature four-way entry. Fork opening 11¿ width by 3-1/2¿ height. Serrated deck with holes for drainage. Click for more |
|
 |