|
Browse Pallets (202 Items) |
 |
 |
Sub Category |
 |
| Pallets-Specialty (23) |
|
|
|
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
More Choices In Pallets |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
Pallets-Specialty |
> |
|
| > |
|
|
|
|
|
|
 |
| Showing 23 items within 7 product groups |
| |
Rotationally Molded Plastic Specialty Pallets - Flat Top |
 |
|
|
|
|
|
These Specialty Pallets Are Designed For Handling Drums Or Odd Shaped Materials With Specific Conditions.
Plastic pallets are made of double walled, rotationally molded gray plastic for maximum durability. Molded interior supports help transfer loads between top and bottom pallet surfaces. All Pallets have 1,500 lb. capacity. Available in Flat Top or Flat-Top with Rim.
Click for more |
|
|
|
|
Extruded Recycled Plastic Pallets |
 |
|
|
|
|
|
Extruded Recycled Plastic Pallets Are Ideal For Exporting Applications.
Extruded Recycled Plastic Pallets are made using 100% recycled rigid PVC plastic for water, fire and flame resistance. Plastic resists contamination and infestation and provides long lasting durability. Two-way and Four-way entry styles available. Supported cross bars are required for pallet racking. Click for more |
|
 |
Rotationally Molded Plastic Specialty Pallets - Curve Top |
 |
|
|
|
|
|
These Specialty Curve Top Pallets Are Designed For Rugs Or Odd Shaped Materials With Specific Conditions.
Plastic pallets are made of double walled, rotationally molded gray plastic for maximum durability. Molded interior supports help transfer loads between top and bottom pallet surfaces. Model 442508 can stores drums in a horizontal position. Click for more |
|
|
|
|
Extruded Plastic Pallet With Casters |
 |
|
|
|
|
|
Extruded Plastic Pallet With Casters Are Ideal For Exporting Applications.
Extruded Plastic Pallet With Casters are made using 100% recycled rigid PVC plastic for water, fire and flame resistance. Plastic resists contamination and infestation and provides long lasting durability. Pallet includes 2 swivel with brake and 2 rigid casters for mobility. Click for more |
|
 |
Dolly Pal - The Miniature Hand Truck Pallet |
 |
|
|
|
|
|
Dolly Pal Mini Pallet For Hand Trucks
This new and innovative Dolly Pal allows you to load or unload you hand truck without bending down to put the boxes on/off your dolly.
The skid is made of exclusive composite material for durability and resilience. It sustains extreme temperatures and creates a moisture barrier to the materials or boxes for which it holds. Click for more |
|
|
|
|
Hi & Dri Modular Storage Pallets |
 |
|
|
|
|
|
| This modular and configurable pallet lets you store goods and supplies up and off the floor, safely above flooding, leaks, moisture, dirt and dust. Perfect for basements, garages, sheds, and storage units. Safely store files, inventory, wardrobes, furniture, yard, pet supplies, bulk supplies and recyclables. Click for more |
|
 |
Buckhorn Heavy Duty Transport Tubs |
 |
|
|
|
|
|
Transport Tubs Are Perfect For Heavy, Dense Loads Up To 2,300 Lbs. That Do Not Require Tall Sidewalls.
Solid, one-piece polyethylene structural foam plastic is oil, chemical and moisture resistant. Smooth interior surface is easy-to-clean. Steel runner base adds strength and allows stacking. 4-way fork access for easy transport. Blue color. Click for more |
|
|
|
|
|
 |
|
|