Browse Pedestal Work Benches

(2,034 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches

  • Less...
  • More...

Top Construction

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Extra Deep Pedestal Workbenches

    Extra Deep Pedestal Workbenches
    See all 62 items in product family
    Heavy gauge steel construction. Fully welded drawers extend 93% for easy access, have a capacity of 150 lbs. with full width recessed handles and smooth rolling steel ball bearings for easy opening. Pedestals and Cabinets can be placed on either side for interchangeable installation. Cabinets feature Tip-Prevention safety system and include lock with two keys. Pedestal dimensions with base are 16-7/8"W x 28-1/2"D x 33-1/2"H. 4 Drawer/Panel Leg Bench includes an open leg frame and a 4-drawer pedestal with one 3", two 5" and one 7"H drawer. 4 Drawer/Cabinet Bench includes a 4 drawer pedestal and 17-3/4"H locking cabinet with 5"H drawer. 5 Drawer/Panel Leg Bench includes open leg frame and 5-drawer pedestal with two 2”, one 3”, one 5” and one 7”H drawer. 5 Drawer/Cabinet Bench includes locking cabinet with 5”H drawer and 5-drawer pedestal. 9 Drawer Bench includes a 4-drawer pedestal and a 5-drawer pedestal. Each bench is available with your choice of 1-5/8” thick Plastic, 1-3/4” thick Maple or 1-1/4” thick ESD bench top. Choose between standard Square Edge and Safety Radius edge tops. Baked enamel finish. Easy assembly. Foot rest not included. Lifetime Limited Warranty.

    *Footrest not included
    Click for more
  • Technical Pedestal Workbenches

    Technical Pedestal Workbenches
    See all 32 items in product family
    Technical Workstation With Pedestal Storage Area Optimizes Workshops And Garages.

    Technical Workstation With Pedestal Storage Cabinets are made with 2" x 2" tubular steel and solid side panels for long lasting durability. 35-1/4"H work surface
    includes backstop to retain contents. Lateral stringer
    provides added reinforcement and strength. 150 lb. capacity drawers open smoothly and have full width handles. Each pedestal includes central lock with 2 keys for security. Choose between Butcher Block Top made of 1-3/4" thick hardwood with bullnose front edge or Gray Plastic Laminate Top that is 1-1/2" thick with bullnose front edge. Optional Riser Shelves add workspace above the bench top and include a backstop for added versatility. Optional Instrument Riser Shelf adds convenient electrical power in the riser. Includes 15 amp 6-outlet power strip. Optional Nexus® Accessory Kitincludes two 12"D adjustable shelves, a 15"D adjustable shelf, a 30"H markerboard/tackboard, an 18"H louvered panel and 15 amp vertical power strip with 6 outlets and 6 ft. power cord. Pedestals measure 16-7/8"W x 28-1/2"D. Available in 60"W or 72"W with 3, 6, 7 or 8 drawers. Easy Assembly.

    Click for more
  • Industrial Pedestal Workbenches

    Industrial Pedestal Workbenches
    See all 18 items in product family
    Heavy-Duty Workbenches Ensure Safety And Flexibility In Any Work Environment.

    Heavy-Duty Workbenches are made using welded 1-1/2"W open steel legs for long lasting durability. Comfortable 35-1/4"H work surface includes backstop and endstops to retain contents. Smoothly opening drawers have 150 lb. capacity and full width drawer handles. Each pedestal includes central lock with 2 keys for security. Cabinets include a reversible door and fixed shelf. Choose between Butcher Block Top made of 1-3/4" thick hardwood with bullnose front edge or Gray Plastic Laminate Top that is 1-1/2" thick with bullnose front edge. Optional Riser Shelves add workspace above the bench top and include a backstop. Optional Instrument Riser Shelf adds the convenience of electrical power in the riser. Includes 15 amp 6-outlet power strip. Optional Nexus® Accessory Kit includes two 12"D adjustable shelves, a 15"D adjustable shelf, a 30"H markerboard/tackboard, an 18"H louvered panel and 15 amp vertical power strip with 6 outlets and 6 ft. power cord. Available in 60"W or 72"W with 1, 2, 5, 6 or 10 drawers. Easy Assembly.

    Click for more
  • Technical Electronic Workstations

    Technical Electronic Workstations
    See all 24 items in product family
    Technical Electronic Workstations Are Used For Commercial And Industrial Productivity Applications.

    Technical Electronic Workstations are constructed of solid steel for long lasting durability and dependability. Provides functional versatility with one panel leg and one narrow width cabinet pedestal with 4 drawers. Also includes a stationary riser shelf with louvered back panel and two 16" high overhead cabinets. These workbenches have a weight capacity of 1000 lbs., are 30" deep and have a powder blue finish. Available in 60" or 72" widths and 35-1/4", 47-1/4", 52-1/2" and 64-3/4" heights. Tops available are Hardwood Butcher Block, Plastic Laminate over Wood Core and Static Dissipative Laminate over Wood Core.

    Click for more
  • Mobile Workbenches with Cabinet

    Mobile Workbenches with Cabinet
    See all 32 items in product family
    Mobile Workbenches with Cabinet Are Used For Versatile Commercial And Industrial Productivity Applications.

    Mobile Workbenches are constructed of solid steel for long lasting durability and dependability. Provides functional versatility with one panel leg and one narrow width 4-drawer cabinet. Sturdy casters provide mobility and added versatility. These workbenches have a 2000 lbs. weight capacity and are 30" deep with a powder blue finish. Available in 60" or 72" widths and 37-1/4", 39-1/4", 49-1/4" and 50-3/42" heights . Tops available are Hardwood Butcher Block, Plastic Laminate over Wood Core, Galvanized Steel over Wood Core and Pressed Wood over Wood Core.

    Click for more
  • Technical Workbench with Panel Leg & Cabinet Pedestal

    Technical Workbench with Panel Leg & Cabinet Pedestal
    See all 8 items in product family
    Technical Workbenches with Panel Leg And Cabinet Pedestal Are Used For Commercial And Industrial Productivity Applications.

    Technical Workbenches are constructed of solid steel for long lasting durability and dependability. Provides functional versatility with one panel leg and one narrow width cabinet pedestal with 3 or 4 drawers. These workbenches have a weight capacity of 1000 lbs., are 30" deep and 37-1/4" in height and have a powder blue finish. Available in 60" or 72" widths. Tops available are Hardwood Butcher Block and Plastic Laminate over Wood Core.

    Click for more
  • Open Leg Industrial Workbench

    Open Leg Industrial Workbench
    See all 4 items in product family
    Open Leg Industrial Workbenches Are Used For Heavy Duty Commercial And Industrial Productivity Applications.

    Open Leg Industrial Workbenches are constructed of rugged solid steel framing for long lasting durability and dependability, even in the harshest environment. These workbenches have a weight capacity of 2000 lbs., are 30" deep and 37-1/4" in height with a powder blue finish. Tops available are Hardwood Butcher Block and Plastic Laminate over Wood Core.

    Click for more
  • Industrial Workbenches with Cabinet Pedestals

    Industrial Workbenches with Cabinet Pedestals
    See all 18 items in product family
    Industrial Workbenches with Cabinet Pedestals Are Used For Versatile Commercial And Industrial Productivity Applications.

    Industrial Workbenches with Cabinet Pedestals are constructed of solid steel for long lasting durability and dependability. Wide selection of configurations to fit particular need or application. Choose Hardwood Butcher Block or Plastic Laminate over Wood Core top. Available as 1 Cabinet with Drawers, 1 Cabinet with Drawers and Lockable Compartment, 2 Cabinets with Drawers, 2 Cabinets with Lockable Compartments or 2 Cabinets - 1 with Drawers and 1 with Lockable Compartmen. 2000 lb. capacity. Powder Blue finish. 30" deep. 37-1/2" in height. Available in 60" or 72" widths.

    Click for more
  • Modular Drawer Benches

    Modular Drawer Benches
    See all 36 items in product family
    Modular Drawer Benches Are Used For Commercial And Industrial Productivity Applications.

    Modular Drawer Benches are constructed of solid steel for long lasting durability and dependability. Optimize work areas by combining work and storage space into a modular drawer cabinet workcenter. 30" deep. 34" in height. Available in60", 72" or 96" widths. 6 or 12 drawer cabinets. Finish colors available are Red, Yellow, Putty, Black, Blue, Green, Reflective White, Dove Gray and Office Gray.

    Click for more