Browse Mobile Service Bench

(301 items)
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
  • Extra Heavy Duty Mobile Service Bench

    Extra Heavy Duty Mobile Service Bench
    See all 5 items in product family
    These all welded service benches offer heavy duty construction that features a 2000 lb. load capacity! The top work surface on these service benches feature 3-sided lip edges with backstop to retain contents. Cabinet doors include chrome plated locking handles. Doors are channel reinforced for added strength and rigidity. All drawers feature telescoping ball bearing slides for smooth operation and recessed drawer pulls for a catch-free surface. 5” x 2” non-marring, non-conductive phenolic casters (2 rigid, 2 swivel) offer high strength and impact resistance. 253752 includes four 15-1/2”W x 23-1/2”D x 5-1/2”H drawers and an 18”W x 25”H side compartment. 253753 & 253755 include a fixed height shelf to provide 10”H top and 14”H bottom compartments. 253754 includes one 15-1/2”W x 23-1/2”D x 5-1/2”H top drawer, 2 fixed height shelves that provide 4”, 6” and 7”H openings, and an 18”W x 25”H side compartment. 253756 includes four 15-1/2”W x 23-1/2”D x 5-1/2”H drawers and side compartment with fixed height shelf to provide 10”H top and 14”H bottom openings.

    Click for more
  • Mobile Cabinet Bench

    Mobile Cabinet Bench
    See all 40 items in product family
    Mobile benches with multiple configuration options provide secure storage for tools and supplies. Products feature lockable drawers and door handles. Durable 12-gauge work surface, shelves, doors and caster mounts. 16"W x 20"D x 5"H drawers. Tubular handle for comfort. Rolls smoothly on 5" rubber wheel bolt on casters, two swivel with brakes and two rigid. Available in durable blue, gray, putty, red or yellow powder coat finish. 34"H.
    Click for more
  • Mobile Work Centers

    Mobile Work Centers
    See all 4 items in product family
    Utility Cart Work Center

    The rugged plastic structures of these utility carts have steel locking doors and a side steel pegboard at both ends for secure storage. Cable management opening allows these utility carts to be used as a mobile charging station for recharging tools and radios. This maintenance cart has a pegboard end panel that prevents heat build-up from electronics, and casters allow utility cart to be parked near wall outlets. When charging is complete, simply unplug and go. The all steel enclosure on this service cart secures valuables with a 2 point locking mechanism that captures and locks both doors (Includes two keys). Perforated end panels serve as a pegboard with handy organizing hooks (sold separately). Choose Tray Shelf utility cart with 3” deep leak proof top or Flat Shelf style. All include molded-in push handle with 2 swivel, 2 fixed non-marking casters. Choose optional Pneumatic Wheels for a cushioned ride. Assembles easily.
    Click for more
  • Mobile Heavy Duty All Welded Service Bench

    Mobile Heavy Duty All Welded Service Bench
    See all 9 items in product family
    Mobile Heavy Duty Service Benches
    Used for production areas, maintenance departments, shops, stockrooms and more. Extra large 12 gauge steel top, rugged 14 gauge sides and all welded steel construction ensure strength and long life. Rolls easily on 4 heavy duty casters (2 rigid, 2 swivel with brakes) in a variety of wheels types. All models include a convenient push handle. Cabinets with keyed handle lock and locking drawers provide secure storage. Finished in a gray powder coat.

    Click for more
  • Mobile All Welded Service Bench

    Mobile All Welded Service Bench
    See all 4 items in product family
    Keep Parts and Tools Readily Available
    These all welded mobile service benches are the answer to keeping tools and components organized. Heavy duty 12 gauge 36” x 24” work surface includes back and end stops to keep items from falling during transport. Choice of: 2 Drawer or Cabinet Work Bench with 14 gauge Pegboard Tool Organizer or Louvered Bin Panel (includes 32 plastic 4-1/8”W x 7-1/2”D x 3”H bins). These mobile work benches are perfect for industrial environments including garages, work shops, auto shops, warehouses and more. These industrial workbenches have a 1200 lb. capacity with scratch resistant gray baked enamel finish. The tubular handle on these mobile workbenches have a smooth radius bend for strength and easy maneuvering from site to site. Moves easily on 2 rigid, 2 swivel 5” polyurethane casters. Overall: 36”W x 24”D x 60”H. Bench Drawers are 16”W x 20”D x 5”H and includes cylinder locks with 2 keys. Features a bottom shelf with raised lip edges. Cabinet Workbenches have 14 gauge sides, a locking handle with 2 keys and 12 gauge doors.

    Click for more
  • Mobile Drawer Benches

    Mobile Drawer Benches
    See all 12 items in product family
    Versatile Mobile Cabinets Provide Secure Storage Where You Need It!

    Portable cabinet benches are made using heavy gauge steel that withstands up to 1,000 lbs. Work surface top features raised retaining lips on 3 sides and a tubular steel push handle. Cabinets include a locking chrome handle. Drawers include padlockable loops and drawer pull handles. Moves easily on 2 rigid, 2 swivel casters; available in Polyurethane or Semi-Steel casters.

    Click for more
  • Mobile Work Tables W/ Half Shelf

    Mobile Work Tables W/ Half Shelf
    See all 8 items in product family
    These Mobile Work Tables Have A 12" Eye Level Half Shelf For Convenient Storage of All Your Tools.

    Use this shelf to hold your tool box, or place your tools right on it. Table frame is made of 3/16" thick angle steel with 12 gauge caster mounts for long lasting durability. Work surface has back and end stops for superior item retention. Two keyed-alike locking drawers allow for storage of sensitive materials right at your workstation. Tubular handle with smooth radius bend provides comfort and uniform appearance. Utility cart moves easily on four 5" Urethane Casters or 8" Pneumatic Casters (2 swivel, 2 rigid). Gray powder coat finish. 1 Year Limited Warranty.

    Click for more
  • Mobile Workstations W/ Tool Tray

    Mobile Workstations W/ Tool Tray
    See all 8 items in product family
    Mobile Workstations Feature A Side Tool Tray To Accommodate All Your Storage Needs.

    Store your small parts and tools within arms reach! Tool tray is 10" deep and features raised edges on all four sides for item retention. Table frame is made of 3/16" thick angle steel with 12 gauge caster mounts for long lasting durability. Work surface has back and end stops for superior item retention. Two keyed-alike locking drawers allow for storage of sensitive materials right at your workstation. Tubular handle with smooth radius bend for comfort and uniform appearance. Cart moves easily on four casters (2 swivel, 2 rigid.) 5" Urethane Casters or 8" Pneumatic Casters. Gray powder coat finish. 1 Year Limited Warranty.

    Click for more
  • Durable Mobile Workbenches

    Durable Mobile Workbenches
    See all 8 items in product family
    These Durable Mobile Workbenches Feature Durable 12 Gauge Steel Shelves For Enhanced Strength.

    Utility carts are capable of holding up to 1,200 lbs! Table frame is made of 3/16" thick angle steel with 12 gauge caster mounts for long lasting durability. Work surface has back and end stops for superior item retention. Two keyed-alike locking drawers allow storage of sensitive materials right at your workstation. Tubular handle with smooth radius bend provides comfort and uniform appearance. Steel cart moves easily on four casters (2 swivel, 2 rigid.) 5" Urethane Casters or 8" Pneumatic Casters. Gray powder coat finish. 1 Year Limited Warranty.

    Click for more
  • Mobile Bench Cabinets W/ Bins

    Mobile Bench Cabinets W/ Bins
    See all 3 items in product family
    These Mobile Bench Cabinets Include Plastic Bins To Store Small Tools, Bolts, Screws And Other Hardware.

    These mobile cabinets are made with heavy duty 14 gauge all welded steel to withstand up to 2000 lb. Top surface has 1-1/2” retaining lip on 3 sides. Moves easily on 6” x 2” phenolic casters (2 rigid, 2 casters.)Cabinet doors have 3-point locking handle with cylinder lock and 2 keys. Tubular handle for easy mobility. Plastic bins hook on to louvered door panel. Ships fully assembled and ready for use. Durable gray powder finish. Cabinet bench measures 36”Wx 24”Dx 38”H.

    Click for more
  • Two Sided Carts

    Two Sided Carts
    See all 3 items in product family
    Two-Sided Workstations Allow Maximum Storage In Minimal Space!

    All welded prime cold rolled steel provides enhanced durability. Work surface has 1-1/2” lips on all four sides. Rubber tray mat on top offers durable, non-skid work surface. Sturdy tubular handle aids in mobility. Carts roll on four heavy duty casters (2 swivel, 2 rigid) that have 1,000 lb capacity. Durable gray powder coat finish. Easy assembly.

    Click for more
  • Mobile Bench Cabinets W/ Drawers

    Mobile Bench Cabinets W/ Drawers
    See all 5 items in product family
    These Mobile Bench Cabinets Include Lockable Drawers To Securely Store All Your Supplies.

    Mobile bench cabinet is constructed of heavy duty 14 gauge all welded steel. These full extension drawers each have 100 lb. maximum capacity. Drawers move smoothly on ball bearing slides. Cabinet houses 14 gauge fixed steel shelf. Cabinet door and drawers are supplied with a cylinder lock and 2 keys. Sturdy tubular handle aids in mobility. 6” x 5” polyurethane bolt-on casters (2 swivel, 2 rigid.) 1200 lb. total capacity. Durable gray powder coat finish. Mobile bench cabinet ships fully assembled and ready for use.

    Click for more
  • Mobile Bench Cabinets

    Mobile Bench Cabinets
    See all 5 items in product family
    Mobile Bench Cabinets Provide A Portable Work Surface With Extensive Storage Space.

    These mobile cabinets are made with heavy duty 14 gauge all welded steel. Cabinet doors have 3-point locking handle with cylinder lock and 2 keys. Cabinet houses 14 gauge fixed steel shelf. Cabinets rolls on 6” x 2” phenolic bolt-on casters; 2 swivel and 2 rigid. Tubular steel handle for easy steering. Ships fully assembled and ready for use. Durable gray powder finish.
    Click for more
  • Homak Service Cart Locker

    Homak Service Cart Locker
    See all 5 items in product family
    Homak Service Cart Lockers Are Used Complements To Homark Centralized Tool Storage Systems.

    Homak Service Cart Lockers are made of plated stainless steel for long lasting durability and dependability. Stores and protects service carts (sold separately). Includes full-extension gas struts. 45-1/4"W x 24-1/4"D x 32-1/4"H. 200 lb. capacity. Available in Black, Red, Burgundy, Yellow and Blue finish.

    Click for more
  • Shure® Mobile Technician Carts

    Shure® Mobile Technician Carts
    See all 24 items in product family
    Shure® Technician Carts Combine Maximum Storage Capacity & Portability With An All Welded Design.

    Technician carts provide stability and durability for any shop environment. Made using recycled steel with an environmentally-friendly powder coat finish. Shelves feature 1-1/2" raised lips on all sides to help retain cargo during transport. Includes locking utility drawer. Work surface includes a non-slip mat liner. Convenient push handle. Moves easily on 3" swivel casters. Deluxe Technician Cart includes 2 drawers and a 2-door locking storage cabinet. Shuretech Select Technician Carts includes 2 locking drawers and a flip-up steel top with gas spring shocks that reveal a 4"D compartment with vinyl mat. Features an internal drawer locking mechanism.1 Year Limited Warranty.

    Click for more
  • Mobile Workbenches

    Mobile Workbenches
    See all 43 items in product family
    Stackbin Mobile Workbenches Allow Free Movement With The Security Of Locking Drawers

    Stackbin mobile drawer units are made using durable steel and come in a variety of sizes to suit all your storage needs. They offer a variety of Worksurfaces and feature rubber corner bumpers and swivel locking casters.

    Click for more
  • Rubbermaid® TradeMaster® Mobile Workcenter

    Rubbermaid® TradeMaster® Mobile Workcenter
    See all 4 items in product family
    These durable Rubbermaid plastic utility carts will not rust, dent, chip or peel. Mobile maintenance carts maneuver smoothly on 5" non-marking, polyurethane casters, 2 fixed and 2 swivel with brakes. Easy grip handle provides comfortable maneuvering from one location to another. Trademaster mobile utility carts include built in tool and component storage as well as a cup holder. Parts are secure from rolling off with 4-¼" back and end stops. This easy to assemble service cart features a central locking system for secure storage. 4-1/8"H drawers with 40 lb. capacity glide easily on slides. The cabinet doors on this utility cart swing 270° for easy access. Cabinet shelves are height adjustable with 25 lb. capacity each. Utility cart also features a 3 outlet surge protector with 15' cord.
    Click for more
  • Mobile Service Bench

    Mobile Service Bench
    See all 1 items in product family
    Extra Drawer Dividers For Premium Bench Truck Divider Kits

    Additional galvanized dividers for 8-compartment drawer divider kit..

    Click for more
  • Little Giant Mobile Service Bench

    Little Giant Mobile Service Bench
    See all 96 items in product family
    Easily maneuverable, Little Giant workbenches and tables feature all-welded, heavy-duty 12 gauge construction, and 3,600 lbs overall load capacity. The top work surface measures 24” x 48”, is 41” high and surrounded by a retaining lip on three sides (except Butcher Block models). Nonmarking 6” polyurethane casters, 2 rigid and 2 swivel, provide a smooth rolling performance. A floor lock securely positions the workbench. Available with your choice of solid or clearview doors, pegboard or louvered panel for additional storage, as well as numerous drawer and shelf configurations.

    Available with 4 different work top surfaces, you are sure to find the right fit for your application:
    • Durable Powder Coated Steel
    • 1-3/4” Butcher Block
    • ¼” Hardboard
    • Non-Slip Vinyl Surface
      Click for more
    Featured Items