Browse Stainless Steel Work Benches

(1,904 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches (Fixed Leg)

Height Inches

Top Construction

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • 18 Gauge Stainless Steel Workbenches

    18 Gauge Stainless Steel Workbenches
    See all 5 items in product family
    Stainless Steel Top Is Ideal For Light Duty Applications Where Stainless Steel Corrosion Resistance is needed.

    These 18 Gauge stainless steel workbenches have two channel supports for added stability. Stainless Steel Workbenches feature 430 series table top. All stainless steel table feature a stainless steel or galvanized steel lower shelf.

    All models:
    • Height: 35"
    • Leg Diameter: 1-5/8"
    • 1"H adjustable leveling feet.
    • 500 lbs weight capacity evenly distributed.
    Click for more
  • 14 Gauge Stainless Steel Workbenches

    14 Gauge Stainless Steel Workbenches
    See all 57 items in product family
    Easy-To-Clean, NSF Rated Stainless Steel Work Tables Are Perfect For Use In All Food Service Settings.

    These heavy-duty 14 Gauge stainless steel workbenches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. 96"W benches come with 6 legs for added strength. Benches are available with an open leg or an 18 gauge stainless or galvanized steel lower shelf

    All models:
    • Height: 35"
    • Leg Diameter: 1-5/8"
    • 1"H adjustable leveling feet.
    • 600lb Capacity
    • Meets NSF and ISDA standards.

    Click for more
  • 16 Gauge Stainless Steel Workbenches

    16 Gauge Stainless Steel Workbenches
    See all 75 items in product family
    Stainless Steel Workbenches Offer Corrosion Resistance For A Variety of Environments.

    These 16 Gauge stainless steel workbenches feature uniform heliarc welded construction with fully welded gussets for extra rigidity. Stainless Steel Workbenches are available with a 304 or 430 table top and with or without a lower shelf.

    All models:
    • Height: 35"
    • Leg Diameter: 1-5/8"
    • 1"H adjustable leveling feet.
    • 600lb Capacity
    • Meets NSF standards.

    Click for more
  • 18 Gauge Stainless Steel Workbenches

    18 Gauge Stainless Steel Workbenches
    See all 48 items in product family
    Stainless Steel Top Is Ideal For Light Duty Applications Where Stainless Steel Corrosion Resistance is needed.

    These 18 Gauge stainless steel workbenches have two channel supportsfor added stability. Stainless Steel Workbenches feature 430 series table top. All stainless steel table feature a stainless steel or galvanized steel lower shelf.

    All models:
    • Height: 35"
    • Leg Diameter: 1-5/8"
    • 1"H adjustable leveling feet.
    Click for more
  • Stainless Steel Workbenches

    Stainless Steel Workbenches
    See all 5 items in product family
    Stainless Steel Workbenches Provide Maximum Corrosion Resistance For Harsh Work Environments.

    Stainless Steel Tables are manufactured using either Type 304 or Type 430 stainless steel for lasting durability and moisture resistance. Top is supported underneath by reinforcing channels that run the entire width for stability to heavy loads. 1-5/8" diameter fixed height legs include adjustable bullet feet to accommodate uneven floors. Some workbenches include a backsplash for additional sanitation and cleanliness. 36", 48", 60", 72" and 96" wide worktables available in 24" or 30" depths. All tables are 36" high. Optional Casters and Storage available to add functionality to stainless steel workbenches. NSF listed.

    Click for more