Browse Stainless Steel Work Benches

(1,953 items)

Narrow Your Results

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

Top Construction

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Stainless Steel Top Wire Work Tables

    Stainless Steel Top Wire Work Tables
    See all 2 items in product family
    These Versatile Workbenches Can Be Used in a variety of applications.

    These workbenches include one reinforced chrome plated wire shelf that provides maximum strength, visibility and ventilation. Chrome plated posts resist rust, scratches and dents. Work benches include adjustable leveling feet and measure 34 inches H. Stainless Steel Bench Top 1-1/2" thick w/durable particle board core and phenolic backer wrapped in 16 gauge, type 304 stainless steel. Tops have stainless edges and are welded and polished on the corners with a #4 brushed finish. Wood core allows for easy installation Used for multi-purpose use. Easy assembly.
    Click for more
  • Stainless Steel Counter Tops

    Stainless Steel Counter Tops
    See all 13 items in product family
    Stainless Steel Counter Tops Are Used For Commercial And Residential Kitchens.

    Counter Tops are made of heavy duty stainless steel for long lasting durability. Welded build ensures strength. Counter tops are available in Flat, Backsplash, Sidesplash or Cut-Out Countertops in a variety of sizes.

    Click for more
  • Stainless Steel Wall Mount Tables With Backsplash

    Stainless Steel Wall Mount Tables With Backsplash
    See all 15 items in product family
    Tables Mount To Wall For Convenient, Out-Of-The-Way Placement.

    Stainless steel wall mount table have a 16 gauge, type 304 stainless steel top with 2-1/4", 10", and 4" backsplash. 16 gauge, type 430 stainless steel wall bracket allows maximum stability while enabling full utilization of space underneath. Welded construction provides extra strength and durability. Top is polished to a #4 mill finish. NSF® Listed.

    Click for more
  • Advance Tabco Heavy Duty WorkTables

    Advance Tabco Heavy Duty WorkTables
    See all 65 items in product family
    Advance Tabco Heavy Duty Tables Provide Sturdy Productivity Work Surfaces For Commercial And Industrial Workshop Applications.

    Advance Tabco Heavy Duty Work Tables are made of solid galvanized steel legs and 430 stainless steel tops for long lasting durability and dependability. Side and rear crossbars provide extra support. Most include adjustable lower shelf and turned up edge or back splash at rear of top. Stainless steel bullet feet. Available weight capacities range between 180 and 900 lbs. Dimensions vary per model.

    Click for more
  • Advance Tabco and BK Resources Heavy Duty Work Tables

    Advance Tabco and BK Resources Heavy Duty Work Tables
    See all 58 items in product family
    Advance Tabco and BK Resources Heavy Duty Work Tables Are Reinforced With Channel Supports For Sturdy Productivity Applications.

    Advance Tabco and BK Resources Heavy Duty Work Tables are made of solid galvanized steel legs and stainless steel tops for long lasting durability and dependability. Side and rear crossbars provide extra support. Most include adjustable lower shelf and turned up edge or back splash at rear of top. Stainless steel bullet feet. Load capacities range from 156 to 1200 lbs. Available in 24" and 30" depths and 35" and 35-1/2" heights. Widths vary per model.

    Click for more
  • Advance Tabco Heavy Duty Industrial Work Tables

    Advance Tabco Heavy Duty Industrial Work Tables
    See all 8 items in product family
    Stailness Steel Heavy Duty Industrial Work Tables Are Used for Industrial Productivity Applications.

    Advance Tabco Heavy Duty Work Tables are made of solid galvanized steel legs and 430 stainless steel tops for long lasting durability and dependability. Side and rear crossbars provide extra support. Most include adjustable lower shelf and turned up edge or back splash at rear of top. Stainless steel bullet feet. Aero Manufacturing Work Tables are constructed of welded stainless steel with a heavy duty poly cutting board work top for extra strength and long lasting durability. Top reinforced with 16 gauge Type 304 stainless steel and includes backsplash. Available in 24" and 30" depths and 35-1/2", 37", 40-1/2", 41-1/2", 44" and 46" heights. L-Shaped Tables also available.

    Click for more
  • Advance Tabco Sorting Tables

    Advance Tabco Sorting Tables
    See all 4 items in product family
    Advance Tabco Sorting Tables Are Used For Commercial And Industrial Productivity Applications.

    Advance Tabco Heavy Duty Work Tables are made of 16-gauge3 stainless steel legs steel legs and 304 stainless steel tops for long lasting durability and dependability. Sorting Table With Rear Splash has 10-1/2" splash at rear of top. 3" raised edge on front and both ends. Side and rear crossbars provide extra support. Stainless steel bullet feet. 34" height.Sorting Table With Raised Edge has 3" raised edge all around. Side, front and rear crossbars provide extra support. Solid state castors for mobility. 37" height. Both styles available in 30" depth and 48", 60", 72"or 96" widths.

    Click for more
  • Advance Tabco and BK Resources Equipment Filler Tables

    Advance Tabco and BK Resources Equipment Filler Tables
    See all 8 items in product family
    Advance Tabco Equipment and BK Resources Filler Tables Are Used For Commercial And Industrial Productivity Applications.

    Advance Tabco Equipment and BK Resources Filler Tables are made of solid stailess steel for long lasting durability and dependability. Can be placed between other tables for added stability. Open base with side and rear crossbars for extra support. Top has 1-1/2" turn up in rear for back splash. Stainless steel bullet feet. Available in 12", 15", 18", 24" and 36" widths and 24", 30" and 36" depths. 37" in height. Table Mounted Equipment Shelf also available.

    Click for more
  • NSF Grade and Heavy Duty Work Tables

    NSF Grade and Heavy Duty Work Tables
    See all 40 items in product family
    Advance Tabco and BK Resources Heavy Duty Worktables Provide Commercial Kitchens With A Variety Of Styles And Sizes.

    Advance Tabco and BK Resources Heavy Duty Worktables are made of heavy duty stainless steel for long lasting durability. Worktables feature Galvanized Frames & Shelves, Non Drip Edge and Adjustable Undershelves. Worktables available in a variety of styles and sizes.

    Click for more
  • Advance Tabco Demo Tables

    Advance Tabco Demo Tables
    See all 1 items in product family
    Advance Tabco Demo Tables Are Used For Commercial Demonstrations.

    Advance Tabco Demo Tables are made of heavy duty stainless steel for long lasting durability. Types available are Demo Table, Deluxe Drawer with Stainless Steel Slides (20"x15"x5" or 20"x20"x5") and Galvanized Deluxe Drawer (20"x15"x5" or 20"x20"x5") Demo Table features 60" Width, 36" Depth Stainless Steel Top, Adjustable Undershelf, Stainless Steel Frame & Shelf, 24"x48" Tilting Mirror and 16 Gauge Type 304 Stainless Steel Legs with Bullet Feet

    Click for more
  • Advance Tabco Beverage Tables

    Advance Tabco Beverage Tables
    See all 2 items in product family
    Advance Tabco Beverage Tables Are Used For Commercial Kitchens And Office Breakrooms.

    Advance Tabco Beverage Tables are made of heavy duty, 14 gauge stainless steel for long lasting durability. Beverage Tables feature 14"x16"x12" Dp Sinks (on Left or Right Side) with Faucet (4" Oc), Urn Trough with No Splash Drain Plate, No Drip Countertop Edge, Backsplash (10"x2") and Enclosed Base with Bottom & Intermediate Undershelves Available in a variety of sizes.

    Click for more