Browse Stainless Steel Work Benches

(1,904 items)

Narrow Your Results

Width Inches

Height Inches

Top Construction

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Stainless Steel Workbenches-With 4" Backsplash & Sink

    Stainless Steel Workbenches-With 4
    See all 36 items in product family
    Easy-clean, satin finish benches are perfect for food service, laboratory and many other applications. All models are sound deadened to resist vibration with 1-7/8" hemmed safety edges. These 30"D benches are channel reinforced for extra strength. 14 gauge bench tops offer 1,000 lb. capacity; 16 Gauge Tops have 700 lb. capacity. 96"L benches come with 6 legs for added strength. Benches include height adjustable 18 gauge steel lower shelf for added storage. All models are 35"H. Tubular legs are 1-5/8" diameter with 1"H adjustable leveling feet. These sink benches feature a 16" x 21" x 8" sink with 4" back splash, 6"H gooseneck faucet. Connects easily to standard plumbing. Available with left, right or center sink. Meets NSF and ISDA standards. Note: Benches are Non-Returnable.

    Galvanized Understructure benches have 304 grade stainless steel tops equipped with corrosion resistant galvanized legs and lower shelf.
    Stainless Steel Understructure benches are made with durable 304 grade stainless steel tops.

    Click for more
  • Advance Tabco Worktables With Sink

    Advance Tabco Worktables With Sink
    See all 2 items in product family
    Advance Tabco Work Tables With Sink Are Used For Restaurants, Caferterias And Other Commercial And Industrial Productivity Applications.

    Advance Tabco Work Tables With Sink are made of 16 gauge stainless steel with 304 stainless steel tops for long lasting durability and dependability. Top has rolled edge in front, square edges on sides and a 5" rear splash. Left or Right mounted 16" x 20" x 12" deep sink bowl. Deck mounted faucet. Includes adjustable undershelf. Stainless steel bullet feet. Available in 60" or 72" widths. 30" in depth. 35-1/2" in height.

    Click for more
Featured Items