Browse Work Bench Systems

(1,392 items)

Narrow Your Results

Availability

Free Shipping

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches (Adjustable Leg)

  • Less...
  • More...

Height Inches (Fixed Leg)

Height Inches

Top Construction

  • Less...
  • More...

Color

  • Less...
  • More...

Accessory Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Heavy Duty Height Adjustable Production Workbench - Blue

    Heavy Duty Height Adjustable Production Workbench - Blue
    See all 72 items in product family
    Heavy Duty Height Adjustable Production Workbenches Are Ideal For Assembly And Repair Applications In Industries Including Automotive, Metalworking, Construction, Manufacturing and Woodworking.

    Heavy Duty Height Adjustable Production Bench is made of 14 gauge tubular steel for long lasting durability and strength. Workbench features standard 2" square height adjustable legs from 28 to 34" high on 2" increments. 5000 lb. capacity (4000 lb. for 96" benches) provides sturdy work surface. Adjustable leveling floor glides and leveling foot plates allow floor anchoring for better stability. Bench tops available with and without pre-wired power apron to provide electrical source. Bench top types are Butcher Block, ESD, Phenolic Resin, Plastic Laminate, Shop Top, and Stainless Steel which are available with Standard Square Edge or Safety Radius Edge. Color is Blue. 1 year limited warranty. Dimensions vary per model.
    Note: Upright Kit accepts installation of Upright Shelf, Light Kit, Bin Rail, and Pegboard & Louver Panels (*Panels require Mounting Kit).

    Click for more
  • Heavy Duty Height Adjustable Production Workbench - Tan

    Heavy Duty Height Adjustable Production Workbench - Tan
    See all 74 items in product family
    Heavy Duty Height Adjustable Production Workbenches Are Ideal For Assembly And Repair Applications In Industries Including Automotive, Metalworking, Construction, Manufacturing and Woodworking.

    Heavy Duty Height Adjustable Production Bench is made of 14 gauge tubular steel for long lasting durability and strength. Workbench features standard 2" square height adjustable legs from 28 to 34" high on 2" increments. 5000 lb. capacity (4000 lb. for 96" benches) provides sturdy work surface. Adjustable leveling floor glides and leveling foot plates allow floor anchoring for better stability. Bench tops available with and without pre-wired power apron to provide electrical source. Bench top types are Butcher Block, ESD, Phenolic Resin, Plastic Laminate, Shop Top, and Stainless Steel which are available with Standard Square Edge or Safety Radius Edge. Color is Tan. 1 year limited warranty. Dimensions vary per model.
    Note: Upright Kit accepts installation of Upright Shelf, Light Kit, Bin Rail, and Pegboard & Louver Panels (*Panels require Mounting Kit).

    Click for more
  • Pre-Configured Heavy Duty Height Adjustable Production Workbenches With Drawer, Uprights and Shelf

    Pre-Configured Heavy Duty Height Adjustable Production Workbenches With Drawer, Uprights and Shelf
    See all 45 items in product family
    These Production Workbenches Come Pre-configured With A Drawer, Uprights and Upper Shelf And Are Available in Multiple Top Options.

    All Pre-Configured Workbenches Include:
    • 2"x2" 14 Gauge Tubular Steel Steel Legs
    • Height Adjustable: 28" - 34"
    • 6" Drawer
    • 48"H Uprights
    • Upper Cantilever Shelf
    • Weight Capacity: 5000Lbs., Evenly Distributed
    • Color: Blue
    Click for more
  • Complete Workbench With drawers, shelves & Pegboard Panel

    Complete Workbench With drawers, shelves & Pegboard Panel
    See all 58 items in product family
    These Production Workbenches Offer The Same High Quality Construction As Our Heavy Duty Benches But With The Added Convenience Of Drawers, Shelves, and Pegboard Panels.

    Available in multiple top choices, this high quality industrial work bench is built to last. Features include rugged 2" x 2" x 14 gauge tubular steel height adjustable legs. Legs adjust from 28" to 34"H at 2" increments. These workbenches are tested to 5,000 lb. capacity. 6"H drawer can be mounted to either left or right hand side under the counter top for lockable storage. Secure valuable tools, supplies and more using a cylinder lock with 2 keys. Drawer runs smooth on nylon rollers. Includes a set of adjustable leveling floor glides and a set of leveling foot plates that allow floor anchoring. Powder coat finish. Quick and easy assembly. .

    Click for more
  • Preconfigured Workbench with Drawers and Lower Shelf

    Preconfigured Workbench with Drawers and Lower Shelf
    See all 70 items in product family
    These Production Workbenches Offer The Same High Quality Construction As Our Heavy Duty Benches But With The Added Convenience Of Drawers and Shelves.

    Available in multiple top choices, thie high quality industrial work bench is built to last. Features include rugged 2" x 2" x 14 gauge tubular steel height adjustable legs. Legs adjust from 28" to 34"H at 2" increments. These workbenches are tested to 5,000 lb. capacity. 6"H drawer can be mounted to either left or right hand side under the counter top for lockable storage. Secure valuable tools, supplies and more using a cylinder lock with 2 keys. Drawer runs smooth on nylon rollers. Includes a set of adjustable leveling floor glides and a set of leveling foot plates that allow floor anchoring. Powder coat finish. Quick and easy assembly. .

    Click for more
  • IAC All American Series Workbenches

    IAC All American Series Workbenches
    See all 24 items in product family
    IAC Workbench Options for All Applications

    The All American Workbench series by IAC offers a full line of ergonomic C-Leg Workbenches. All workbenches come with T-mold laminate or ESD worksurface with a durable powder coated finish. The C-Leg design allows for more leg room than traditional 4-leg benches.

    C-Leg Manually Adjustable Workbench Features:
    • 750 Lb Capacity, evenly distributed
    • Integrated Uprights: 48" or 72" (measured from floor to top of upright)
    • Adjusts from 30"H to 36"H

    C-Leg Hand Crank and Motorized Adjustable Workbenches Features:
    • 500 Lb. Capacity, evenly distributed
    • Adjusts from 30"H to 42"H
    • Available with hand crank or motorized adjustment
    Click for more
  • Height Adjustable Single Or Dual Sided Workstation

    Height Adjustable Single Or Dual Sided Workstation
    See all 8 items in product family
    Versatile panel system allows the FlexLine to go from a Single-sided station to Dual-sided within minutes. Fully welded structural steel frames. Single-sided units come with frame, two horizontal legs and 30" deep work surface with supports. Dual-sided stations include two back-to-back horizontal legs and two 30" deep work surfaces with supports. Surface height adjusts from 30" to 36" high. Choose from white plastic laminate or Anti-static top with rounded corners and T-mold edges. Overall height is 69", 79" with optional overhead light. Beige powder coat finish.

    Click for more
  • Ergo-Line Height Adjustable Workbench

    Ergo-Line Height Adjustable Workbench
    See all 8 items in product family
    Designed with rugged strength for demanding jobs, durable modular workbenches increase productivity through an ergonomic design resulting in a more comfortable working posture. Benches feature white plastic laminated tops (either standard or E.S.D.- Electro Static Top) with rounded corners and T-mold edging to help protect workers. 16-gauge 2" square tubular legs that provide stability. Allows operators of all sizes to easily change their work surface height to the optimum position and increase productivity. Adjusts from 30" to 42". Hand crank can be mounted on either side. 330 lb. capacity. Easy assembly.
    Click for more
  • Hydraulic Ergonomic Work Benches

    Hydraulic Ergonomic Work Benches
    See all 9 items in product family
    Adjustable Height Workbenches Are Used In Warehouses, Workshops, Laboratories And More.

    Workbenches feature height-adjustable legs to help reduce fatigue and increase productivity and are available in a variety of styles. Ergonomic Workbenches are made with heavy duty 14 gauge steel that offers 750 lb. capacity. Ergonomic benches include 12"D lower shelf that doubles as a footrest. Available with a variety of bench top options. Pro 950™ Hydraulic Adjustable Workbenches feature cantilever leg design to allow unobstructed movement and offers plenty of legroom. Heavy gauge, all-welded steel frame offers a static load rate capacity of up to 600 lbs. Impact resistant laminate work surface has a radius front safety edge. Lyon® Adjustable Ergo-Benches® include a folding handle which operates a hydraulic lift, supporting up to 750 lbs. Built-in stringer offers added support and rigidity. Lyon® Adjustable Ergo-Benches® are available with or without padlockable drawer. Choose from a variety of workbench surfaces.

    Click for more
  • Heavy Duty Modular Workbench

    Heavy Duty Modular Workbench
    See all 8 items in product family
    Designed with rugged strength for demanding jobs, durable modular workbenches increase productivity through an ergonomic design resulting in a more comfortable working posture. Benches feature white plastic laminated tops (either standard or ESD - Electro Static Top) with rounded corners and T-mold edging to help protect workers. 16 gauge 2" square tubular adjustable legs that provide stability. Legs adjust from 30"-36" Heavy Duty Benches incorporates modular design and rugged strength. Adjustable height bench has a stable, independent four-leg design with plenty of leg room. 1000 lb. capacity, evenly distributed.
    Click for more
  • Height Adjustable Hydraulic Work Benches

    Height Adjustable Hydraulic Work Benches
    See all 30 items in product family
    Ergonomic Hydraulic Benches Allow Operators To Easily Adjust Their Work Surface To Accommodate Specific Height Needs.

    These steel work benches withstand up to 1,000 lb. capacities. Durable steel legs enclose hydraulic lifts for safety. These hydraulic work benches offer 8” height adjustment using your choice of Manual Hand Crank or simple Electric control. Manual Hand Crank easily folds under bench when not in use. Electric control uses an easy 2-button lift/lower control panel. Available with Hardwood Top or Steel Top.

    Click for more
  • Basic Expandable Modular Workbenches

    Basic Expandable Modular Workbenches
    See all 16 items in product family
    Basic Expandable Modular Workbenches Create Rows And Aisles Of Workstations For An Affordable Price!

    Great for large work areas, assembly stations, packaging areas, learning centers and more. Solid slotted uprights allow the work surface or optional accessories to be mounted anywhere along the column. Work surface is height adjustable from 30” to 36” at 1” increments. Heavy gauge steel frame bolts to top and leg supports to provide added strength to the work surface and lateral support to the station. Work surface has a 180° T-mold front edging for safety. Includes adjustable leveling feet. Stations measure 65"H overall. Blue powder coat finish. Choose between an included Standard Laminate or ESD work surface. Single Sided Starter Units include one complete frame with uprights, two horizontal leg supports, two top supports and one work surface. Single Sided Add-On includes one frame with uprights, one horizontal leg support, one top support and one work surface. Double Sided Starter Station includes a complete frame with uprights, four horizontal leg supports, four top supports and two work surfaces. Double Sided Add-On includes one complete frame with uprights, two horizontal leg supports, two top supports and two work surfaces.

    Click for more
  • Stainless Steel Adjustable Workbench

    Stainless Steel Adjustable Workbench
    See all 8 items in product family
    Stainless Steel Adjustable Height Workbenches Are Used For Heavy Duty Commercial Or Industrial Applications.

    Stainless Steel Adjustable Height Workbenches are solidly manufactured for long lasting durability and dependability. Made with formed 304 grade stainless steel tops over 1-3/16 inch thick industrial grade particleboard and 16 gauge tubular steel frames. Bolt on slotted uprights to frame for Assembly style bench. Attach Riser shelf to the basic workbench to make a Test Bench. Formed front and rear beams. Adjustable footrest tube and/or lower shelf attaches to lower formed cross members. Threaded inserts for hang-on accessory attachment. Leg extenders adjust the bench 30 to 36 inches in height in two inch increments. Blue or Gray epoxy powder paint finish benches are available in 48, 60, 72 and 96 inch widths and 30 and 36 inch depths.

    Click for more
  • Stationary Shop Desks

    Stationary Shop Desks
    See all 9 items in product family
    Penco Workbench Legs - 34"D - 28-1/4–34-3/4"H

    14-gauge steel construction. All-welded.

    Click for more
  • Adjustable Laboratory Work Benches

    Adjustable Laboratory Work Benches
    See all 4 items in product family
    Adjustable Laboratory Work Benches Adjust To Desired Height For A More Comfortable Working Environment In Garages, Classrooms And More.

    Work Benches are made with a heavy wall 16 gauge steel tubular frame construction for long lasting durability. Adjustable leg extenders adjust bench from 30"H to 36"H in two inch increments. Front and rear beams provide additional strength for shipping. Beams have treaded inserts for hang-on accessory attachment. Lower formed cross members are used to attach adjustable footrest tube and/or under shelf. Drawers, upright shelf, and footrest not included. Available top color is White ESD Laminate Safety Edge. Frame color finishes are Blue and Grey epoxy powder coat. Dimensions vary per model. Made in the US.

    Click for more
  • Stackbin 4000 Series Workbenches

    Stackbin 4000 Series Workbenches
    See all 54 items in product family
    Stackbin 4000 Series Workbenches Are Used For Commercial, Industrial And Residential Work Applications.

    Stackbin 4000 Series Workbenches are fully arc welded and made with 14 gauge steel legs and 16 gauge steel stringer to ensure long lasting durability. Features a hand crank hydraulic lift system allowing height adjustments up to 12" for ease of use. Workbench base structure allows the addition of any workbench accessories we offer for increased versatility. 1000-pound capacity. Color: Gray. Dimensions and table top construction vary per model.

    Click for more
  • Modular Work Bench Starters & Adders

    Modular Work Bench Starters & Adders
    See all 19 items in product family
    Modular Work Bench Starters And Adders Provide Interchangeable Components To Create Task-Specific Office Environments.

    Modular Work Bench Starters And Adders are constructed with an aluminum upright, steel brackets and laminate panels for long lasting durability and dependability. Configured workstation system customized with extensive line of accessories allows for cost effective and productive plant layout. C2 benches offer UL Listed Single Dedicated Electrical Circuit (DEC) system. Electrical box with 15A or 20A outlets provides enough power for multiple electrical requirements. System includes one, two, or four electrical circuits. Mounts within upright to help reduce work surface clutter. Air distribution can be added to upright or work bench front beam. Easy to add and install power cord with interconnecting electrical support adds to benches using minimal power drops. Upright storage and drawers not included. UL Listed, File E243365. Available in a variety of sizes and configurations to meet work bench requirements. Laminate color finishes are White/Grey/Blue and Grey/Blue. Quantity is 1.

    Click for more
  • Built Systems Height Adjustable Machine Tables

    Built Systems Height Adjustable Machine Tables
    See all 34 items in product family
    Built Systems Height Adjustable Machine Tables Provide Ergonomic Operation For Applications Including Industrial, Manufacturing, Assembly And More.

    Built systems height adjustable machine tables are made of powder coat steel for long lasting durability and corrosion resistance. Height adjustable medium duty modular base provides work flexibility, reassembly and support for ergonomic functionality and operator convenience. Linear actuator drive system speed is .5" per second for speed and efficiency. Retractable casters allow ergonomic mobility and maneuverability. Vibration damper provides even operation and unit stability. Weight capacities are 150, 1200 and 3500 lbs. Color finish is Black/White/Silver. Dimensions vary per model.

    Click for more
  • Concept 2000 Modular Work Bench Starters

    Concept 2000 Modular Work Bench Starters
    See all 5 items in product family
    Concept 2000 Modular Work Bench Starters Are Customized With A Variety Of Accessories For Cost Efficient Office Layout.

    Concept 2000 Modular Work Bench Starters are constructed with an aluminum upright, steel brackets and laminate panels for long lasting durability and dependability. Configured workstation system customized with extensive line of accessories allows for cost effective and productive plant layout. C2 benches offer UL Listed Single Dedicated Electrical Circuit (DEC) system. Electrical box with 15A or 20A outlets provides enough power for multiple electrical requirements. System includes one, two, or four electrical circuits. Mounts within upright to help reduce work surface clutter. Air distribution can be added to upright or work bench front beam. Easy to add and install power cord with interconnecting electrical support adds to benches using minimal power drops. Upright storage and drawers not included. UL Listed, File E243365. Available in a variety of sizes and configurations to meet work bench requirements. Laminate color finish is White/Grey/Blue. Quantity is 1.

    Click for more