Browse Work Bench Systems

(1,398 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Top Construction

  • Less...
  • More...

Color

Accessory Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Dimension 4 Workstations & Accessories

    Dimension 4 Workstations & Accessories
    See all 8 items in product family
    Dimension 4 Workstations & Accessories Are An Ergonomic and Versitile Workstation Solution. The Dimension 4 System is a fully customizable Workbench that can be adapted to the changing needs of today's businesses .

    Dimension 4 workstation configurations can be expanded from stand-alone single units, to assembly lines, to full production cells. Laminated work surfaces have a radius front safety edge. Steel uprights have a textured gray paint finish with blue trim. Choose between Single Sided & Double Sided Units. Add-On Units can be easily installed alongside Starter Unit (sold separately) to create rows or aisles of workstations. Choose from a wide selection of Optional Accessories (sold separately) to add storage and functionality to your workstations. UL listed. 10 Year Manufacturer Warranty

    Click for more
  • Expandable Modular Workbenches

    Expandable Modular Workbenches
    See all 16 items in product family
    Expandable Modular Workbenches Help Create Rows And Aisles Of Workstations For Large Work Areas, Assembly Stations, Packaging Areas, Learning Centers And More.

    Solid slotted uprights allow work surface or optional accessories to be mounted anywhere along column. Heavy gauge steel frame bolts to top supports to provide added strength to the work surface and lateral support to the station. Textured beige powder coat finish with blue accents offers a durable finish. Stations measure 82"H overall. Work surface has a 180° T-mold front edging for safety. Choose between an included Standard Laminate or ESD work surface. Single Sided Starter Units include two uprights, two horizontal leg supports, one top frame and one work surface. Single Sided Add-On includes one upright, one horizontal leg support, one top frame assembly and one work surface. Double Sided Starter Station includes two uprights, two back to back horizontal leg supports, two top frame assemblies and two work surfaces. Double Sided Add-On includes one upright, one back to back horizontal leg support, two top frame assemblies and two work surfaces.

    Click for more
  • Hallowell Workbenches

    Hallowell Workbenches
    See all 12 items in product family
    Hallowell Workbenches Are Used For Industrial, Commercial And Residential Work Areas.

    Hallowell Workbenches are made of cold rolled sheet steel with a Midnight Ebony finish for long lasting durability. Selection of standard and cost-effective components including side and back stops, risers, drawers and lower shelves, these workbenches are highly efficient units insure maximum productivity in the workplace. Dimensions vary. Available in Hallowell Workbench 12 Gauge Steel Top, Hallowell Workbench Shop Top and Hallowell Workbench Laminated Hardwood Top.

    Click for more
  • Little Giant Continuous Width Product Tables

    Little Giant Continuous Width Product Tables
    See all 12 items in product family
    Little Giant Continuous Width Product Tables Infinitely Expand To Accommodate Assembly, Maintenance, Packaging Applications And More.

    Little Giant Continuous Width Product Tables are made with angle iron legs and heavy gauge steel tops for lasting durability and rigid support to heavy loads up to 3000 lbs.. Multiple add-ons can be added to a single starter to build a production table to length needed for specific industrial or commercial tasks. Starters include 4 legs and a top; add-ons include 2 legs and a top. Legs and gussets bolt to top with included hardware for extra strength and stability. Overall height is 36". Top widths are 30x48", 30x60", 30x72", 36x48", 36x60" and 36x72". Ships flat. Gray powder coat finish.

    Click for more
  • Treston ESD and Laminate Concept Work Stations

    Treston ESD and Laminate Concept Work Stations
    See all 146 items in product family
    Treston Concept Steel Work Stations Are Designed For A Variety Of Working Conditions And Environments.

    Treston Concept Steel Work Stations are made of steel for long lasting durability. Variety of styles available to meet job requirements. Adjustable heights provide work process efficiencies based on user needs. Some concept worktables include hand crank, castors for mobility or with motorized design. Leveling guides allow stability. Work station accessories including extension frame, scale/carton table, waste basket, wash basket and more also available. Color finishes are Blue, Grey and Steel. Available in a variety of widths, depths and heights to meet job necessities and environmental specifications

    Treston Concept ESD Stations

    Treston Concept adjustable workstations are designed for the needs of industry, where ergonomics, productivity, and quality are important to the process. The workstation easily adapts to the work process and needs of the user. As a result, all movements of the user are optimized, which in turn increases performance and productivity while decreasing work related stress. Modular design provides flexibility to adapt to changes in personnel, task or environment. All frames are powder coated with Sovella's proprietary ESD paint. Adjustable glides allow for fine adjustments. Glides can be replaced by casters where mobility is required.
    Click for more
  • Treston TL Advantage Workstations

    Treston TL Advantage Workstations
    See all 1 items in product family
    Treston TL Advantage Workstations

    TL Advantage workstations are well suited for a variety of applications, including: assembly, burn-in, test, repair, lab, and many light manufacturing applications. TL Advantage utilizes an industry-exclusive standard ESD Conductive paint (proprietary process) and can be outfitted with a plethora of standard accessories. With its incredible strength, flexibility, and durability, the TL Advantage workstation is the most cost effective ergonomic workstation solution on the market today. Workstations are available in 6 widths, stationary and mobile configurations, and is easily assembled with 4 simple tools.
    Click for more
  • Treston Pre-Configured Packing Stations

    Treston Pre-Configured Packing Stations
    See all 7 items in product family
    Treston ESD Laminate Concept Work Stations Are Used For A Variety Of Industrial Work Applications.

    Treston ESD Laminate Concept Work Stations are made of steel or steel/ESD laminate and steel/laminate for long lasting durability. Available in a variety of styles and sizes to meet job requirements. Sovella Concept adjustable workstations easily adapt to work processes and user needs. User movements are optimized providing increased performance and productivity while decreasing work related stress. Modular design provides flexibility to adapt to changes in personnel, tasks or environments. Adjustable glides allow for fine adjustments and easy mobility. Widths are 40 in., 48 in., 60 in. and 72 in.. Depths are 30 in. and 40 in.. Adjustable heights from 26-5/9 in. to 43-5/9 in.. Color finish is Grey. Pack quantity is 1.

    Click for more
  • Workbench Accessories

    Workbench Accessories
    See all 1 items in product family
    Workbench Accessories Increase Functionality For Industrial Or Commercial Workbenches.

    Workbench Accessories are made with high quality materials for lasting performance. Workbench Legs are for use with Penco workbenches. All-welded 14-gauge steel provides durability and strength. Combination Cylinder Lock fits stackable steel bench drawers. Three-number combination secures valuable tool sets.

    Click for more