| |
Diversified Woodcrafts - Drawing & Drafting Tables |
 |
|
|
|
|
|
These Wood Tables Suit All Needs For Any Drawing & Drafting Application.
Drawing tables are made with solid 2-1/4" maple legs and aprons. Includes fully adjustable 3/4" thick almond colored plastic laminate tops with a paper stop. Paper stop helps retain papers and writing utensils when placed at an angle. UV finished for chemical resistance. Click for more |
|
|
|
|
Safco® - Drawing/Drafting Tables |
 |
|
|
|
|
|
Safco® Drawing And Drafting Tables Provide Productive Work Areas For Drawing And Drafting Applications.
Safco® Drawing And Drafting Tables are solidly constructed for long lasting durability and dependability. Click for more |
|
 |
Safco® - Precision Drafting Tables |
 |
|
|
|
|
|
Durable Utility Design Of These Precision Drafting Tables Provides A Productive Work Area.
Base is made of durable steel with a 4-post design. Includes a 12-1/2"W x 29-3/4"D tool drawer with pull handle and cylinder lock. Features a pull-out 38-1/4"W x 28-3/4"D reference drawer. Base is reinforced with stabilizing bars for strength. Click for more |
|
|
|
|
Mayline® Ranger® Steel Light Tables |
 |
|
|
|
|
|
Steel Light Tables Make Tracing and Blueprint Drawing Easy.
Self-contained light box with translucent 1/8” acrylic diffuser panel,. Light box is made of ¼” clear glass and uses four 30W tubes. Drawing board is made of thermally fused birch wood grain low-pressure laminate with steel end cleats. Tables sit 37” above the floor and allows for tilt up to 50°. Click for more |
|
 |
Mayline® Ranger® Four-Post Drawing Tables |
 |
|
|
|
|
|
Ranger® Four Post Drawing Table Features Durable All-Steel Construction
Drawing board is made of thermally fused birch wood grain low-pressure laminate with steel end cleats. Tables sits 37” above the floor and allows for tilt up to 50°. Available with Tool Drawer and Tool Drawer and Shallow Plan Drawer. Click for more |
|
|
|
|
Mayline® Dual Adjustment Drawing Tables |
 |
|
|
|
|
|
Dual Adjustment Drawing Table is Perfect for Continually Changing Environment.
A locking cam handle allows the table to tilt to 88° while allowing you to raise or lower the table based upon your individual needs. Table tilts from horizontal to vertical. Click for more |
|
 |
Diversified Woodcrafts - Two-Station Drawing & Drafting Tables |
 |
|
|
|
|
|
Diversified Woodcrafts - Two-Station Drawing And Drafting Tables Are Ideal For Classrooms, Art Studios and Crafting Retail Environments.
Diversified Woodcrafts - Two-Station Drawing And Drafting Tables are made of solid 2-1/4 inch maple legs, aprons and a plywood drawer cabinet with chemical resistant UV finishing for long lasting durability. Click for more |
|
|
|
|
Mayline® Ranger® Split Top Drawing Tables |
 |
|
|
|
|
|
Mayline® Ranger® Split Top Drawing Tables Offer Versatile Uses Allowing One Portion To Be Used As Desk While Other Portion Is Used As Drafting Table.
Mayline® Ranger® Split Top Drawing Tables are made of thermally fused birch wood grain low-pressure laminate with steel end cleats for long lasting durability. Click for more |
|
 |
Mayline® Four-Post Drafting Table |
 |
|
|
|
|
|
Wood Four-Post Drafting Table Features Manual Tilt Up to 50°.
Features attractive wood construction. Work surface is made of thermally fused birch low-pressure laminate with steel end cleats. Table stands 37" from the floor. Easy Assembly. Available unfinished, naturalist, or golden oak finish. Click for more |
|
|
|
|
Safco® Height Adjustable Split Level Drafting Table |
 |
|
|
|
|
|
Height Adjustable Split Level Drafting Table
Elevate your workspace. Enhance your performance. Accommodate your needs. Ideal for a variety of users ranging from students and architects to engineers and designers. The station functions as your personal drafting table, work space and shelving area, computer desk, and more. Achieve ultimate efficiency. Click for more |
|
 |
Diversified Woodcrafts - Wood Planning Tables |
 |
|
|
|
|
|
Wood Planning Tables Can Be Used In Any Environment From Art And General Planning To Sewing And Model Construction.
Made using solid maple wood for strength and durability. UV finish is chemical resistant. Base has two tapered pedestal style legs and 2 truss bars for reinforcement. Available with or without Book Compartment under table top. Click for more |
|
|
|
|
Diversified Woodcrafts - Work Shop Workbenches |
 |
|
|
|
|
|
Work Shop Workbenches Accept Up To 4 Users At One Table, Making Them Great For Use In Work Shops And Shop Classes.
Large 2-1/4" thick maple work surface is perfect for work shop environments. Work surface measures 64"W x 54"D. Open-Style Wood Workbench has a fixed lower shelf with maple plywood surface. Made using solid 2-1/4" maple legs and frame. Click for more |
|
 |
Diversified Woodcrafts - Art Benches |
 |
|
|
|
|
|
Diversified Woodcrafts - Art Benches Are Ideal For Use In Art Rooms, Libraries And Wherever You Need A Solid Place To Sit.
Diversified Woodcrafts - Art Benches are made of 3/4 inch thick solid maple with corrosion resistant UV finish for long lasting durability. Art Bench includes built-in shelf with backstop providing handy storage for books and papers. Click for more |
|
|
|
|
|
 |