Browse Transformers

(868 items)

Recently Viewed

Categories

  • Acme Electrical Low Voltage General Purpose Transformers

    Acme Electrical Low Voltage General Purpose Transformers
    See all 18 items in product family
    Acme Electrical Low Voltage General Purpose Transformers Are UL, CSA Certified.

    General Purpose Transformer have input Auto-Thermal reset switch and Output circuit breaker for ease of operation. Fully encapsulated core and coil, Full fault current carrying Faraday Shield and flexible copper lead wire provide optimal performance. UL class 180° C insulation system 115°C rise; UL Type 2 enclosure. Keyhole slotted wall mounting brackets for easy installation. Two 0.875 (2.2cm) single knockouts on each side and two dual 0.875 (2.2cm) and 1.125 (2.9cm) knockouts on bottom cover. Variety of Low Voltage Transformers available.

    Click for more
  • Acme Electrical Low Voltage Lighting Transformers

    Acme Electrical Low Voltage Lighting Transformers
    See all 33 items in product family
    Acme Electrical Low Voltage Lighting Transformers Provide Optimum Performance.

    Acme Electrical Low Voltage Lighting Transformers are made from the highest quality materials for long lasting durability. Includes fully encapsulated core and coil and wall mounting brackets for easy installation. Screw lug terminals provide ease of wiring and deadfront terminal cover provides added safety. 3-Position on-off-auto switch allows for versatility. Removable front cover. Overload protection offered on primary and secondary sides. Faraday shield provides additional safety. UL Certified. Available in a variety of types and sizes. Voltage is 600. Wattages are 100 to 1,500. 10 Year Warranty.

    Click for more
  • Acme Electrical Pool & Spa Power Supplies

    Acme Electrical Pool & Spa Power Supplies
    See all 6 items in product family
    Acme Electrical Transformers Used For Pool & Spa Power Supplies.

    Pool & Spa Power Supplies Transformers have fully encapsulated core and coil and 24-hour timer and photocell. Wall mounting brackets provide easy installation. Screw lug terminals provide ease of wiring, and deadfront terminal cover provides added safety. 3-Position On-Off-Auto switch addsd versatility and removeable front cover provides large wiring space. Overload protection provided on primary and secondary sides. Faraday shielded provides additional safety. Primary cable entry from the left side. Cold-Rolled steel enclosure provides long lasting durability. 120 Volt Input; 12, 13, or 14 volt output; 1Ø, 60 Hz. 10 Year Warranty. Variety of Low Voltage Lighting Transformers available.
    Click for more
Featured Items