Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Faucets

(1,329 items)

Narrow Your Results

Availability

Color Finish

Spout Reach Inches

Spout Height Inches

Centers Inches

Faucet Holes

Mounting Type

  • Less...
  • More...

Gallons Per Minute

ADA Compliant

Handle Style

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Deck Mounted Scrub & Laboratory Faucets

    Deck Mounted Scrub & Laboratory Faucets
    See all 108 items in product family
    Deck Mounted Scrub And Laboratory Faucets Are Designed For Use In Exam Rooms, Laboratories, Restrooms And More.

    Deck Mounted Scrub And Laboratory Faucets are made of cast brass with polished chrome for long lasting durability and dependability. High reach Gooseneck and Metering designs provide ample room below water stream. A wide selection of 3-3/4 to 10 inch deck mountable units for 1,2, 3 or 4 holes come with a variety of Single or Dual handle types, including Cross, Wrist Blade, Lever, Four Arm and Push Button. Models with Sidespray and No Handles are also available.

    Click for more
  • Sensor Operated Deck Mounted Medical Faucets

    Sensor Operated Deck Mounted Medical Faucets
    See all 5 items in product family
    Sensor Operated Deck Mounted Medical Faucets Provide Hands-Free Operation For Use In Exam Rooms, Laboratories And More.

    Sensor Operated Deck Mounted Medical Faucets are made of cast brass with polished chrome for long lasting durability and dependability. 10 to 12-1/4 inch high reach Gooseneck designs provide ample room below water stream with sterile, hands-free operation. A wide selection of sensor activated models are available with Above or Below deckMechanical or Thermostatic mix valves. Choose models for 4 or 8 inch centerset deck plate. Shower Spray Head models also available.

    Click for more
  • Side & Wall Mounted Sensor Faucets

    Side & Wall Mounted Sensor Faucets
    See all 2 items in product family
    Side And Wall Mounted Sensor Faucets Provide Hands-Free Operation For Use In Exam Rooms, Laboratories And More.

    Side & Wall Mounted Sensor Faucets are made of solid brass with polished chrome for long lasting durability and dependability. 10-1/4 to 12-3/8 inch high reach Gooseneck designs provide ample room below water stream with sterile, hands-free operation. Side or wall mounting provides another level of ease and versatility. Choose from a wide selection of Box Mount, Plug-In and No Transformer units that come with below deckMechanical or Thermostatic mix valves. Faucets equipped with Shower Spray Head are also available.

    Click for more
  • Elkay 535-Series Commercial Educational Faucets

    Elkay 535-Series Commercial Educational Faucets
    See all 1 items in product family
    Elkay 535-Series Commercial Educational Faucets Are Used For Use In Classroom Facilities.

    Elkay 535-Series Commercial Educational Faucets are made of solid brass construction with polished chrome for long lasting durability and dependability. Concealed Deck, one hole, top mount faucet with 4 or 6 in. Wrist Blade, Lever or Push Button handle type. Choose from 4 to 12 inch reach spout. ADA compliant.

    Click for more
  • Side & Wall Mount Gooseneck Laboratory Faucets

    Side & Wall Mount Gooseneck Laboratory Faucets
    See all 2 items in product family
    Side & Wall Mount Gooseneck Laboratory Faucets Are Used For Use In Exam Rooms, Laboratories, Restrooms And More.

    Side & Wall Mount Gooseneck Laboratory Faucets are made of brass with polished chrome for long lasting durability and dependability. Deep gooseneck spout has a side mount single lever control. The faucet has a ceramic cartridge with adjustable temperature limit spot and flow control. Available as Speakman Side-Mount Single Lever Faucet, Wall Mounted Single Lab Faucet For Dw/Di/Ro Water and Wall Mounted Vb Gooseneck Lab Faucet.

    Click for more
  • Elkay 800-Series Scrub & Laboratory Faucets

    Elkay 800-Series Scrub & Laboratory Faucets
    See all 3 items in product family
    Elkay Commercial Faucets Are Used For Use In Warehouses, Restaurants, Workshops And Other Industrial Or Institutional Facilities.

    Elkay Commercial Faucets are made of cast brass with polished chrome for long lasting durability and dependability. Sturdy high reach Gooseneck swivel 3-5/8 to 12 inch spout units come with functional Double 4 in. Wrist Blade, Double 6 in. Wrist Blade or Double Lever handles. Available to fit 1, 2 or 3 faucet holes. ADA compliant.

    Click for more
Featured Items