Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Doors, Hardware & Framing

(8,733 items)

Narrow Your Results

Availability

Construction

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Width Inches

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Yale® Exit Device Levers

    Yale® Exit Device Levers
    See all 25 items in product family
    Yale® Exit Device Levers Are Used For Use In Light Commercial, Medium Duty Applications.

    Yale® Exit Device Levers have a sturdy construction for long lasting durability and strength. Styles designed for use in schools, retail outlets, military bases, institutions, schools, and multi-family facilities. Choose from Handle, Hands Free and Pull Only models for increased versatility. Fire-Rated types are also available. Length, width and height vary per model. 1 Year Limited Warranty.

    Click for more
  • Hager Astragal/Meeting Stiles

    Hager Astragal/Meeting Stiles
    See all 9 items in product family
    Hager Astragal/Meeting Stiles

    Hager Astragal/Meeting Stiles are made of zinc plated, brass or stainless steel with matching material for screws and for long lasting durability. V or cushion bronze weatherstrip, for wood or metal doors. Available in several Astragal/Meeting Stile types. Finishes are Mill Finish Aluminum and Dark Bronze Anodized

    Click for more
  • Codelocks CL ED Series Exit Devices

    Codelocks CL ED Series Exit Devices
    See all 2 items in product family
    Codelocks CL ED Series Exit Devices Are Used With Codelocks Mechanical Or Electronic Panic Device Kits.

    Codelocks Exit Devices are made with stainless steel for lasting durability. Multiple mounting holes for easy retrofit of panic devices. Kits include fasteners for wood and hollow metal doors and filler plates (door edge filler, frame filler) for quick installation. ANSI Grade 1. Available widths are 33" or 44" to fit 36" or 48" doors.

    Click for more
  • Lockey Panic Bars

    Lockey Panic Bars
    See all 5 items in product family
    Lockey Panic Bars Provide Entryway Security For Applications Including Residential, Commercial, Security, And More.

    Lockey panic bars are made of steel and stainless steel for durability and corrosion resistance. Bars provide forced entry prevention for added safety and security. Narrow design accommodates limited spaced hallways and corridors. Field-sizable allowing unit customization for application and location versatility. Deadlocking latch and bolt ensure added unit strength and dependability. Lightweight construction allows convenient handling and transport. Package quantity is 1. Color finishes are Satin and Satin Nickel. UL listed and ANSI/BHMA certified. Dimensions vary per model.

    Click for more
  • Copper Creek Exit Devices

    Copper Creek Exit Devices
    See all 35 items in product family
    Copper Creek Exit Devices Provide Commercial Hardware That Securely Installs On Exit Doors To Release Latch When Crash Bar Is Pushed.

    Copper Creek Exit Devices open a door through the use of a spring-loaded, durable metal bar that has been fixed horizontally to the inside of an outward-opening door. By pushing on the device, the door becomes unlatched for safe exits. Bulldog panic exit devices are manufactured to conform to the highest BHMA/ANSI standards. Vertical Rod devices are Grade-1 and UL Rated to 3 hours for long lasting reliability. Through bolts included on fire rated devices. Available styles include Fire Rated Grade 1 Rim Exit, Fire Rated Grade 1 Vertical Rod Exit, Grade 1 Rim Exit, and Grade 1 Vertical Rod Exit. Color finishes are Aluminum, Dura Bronze, and Satin Stainless. Includes limited lifetime mechanical and 2 year finish warranty. Dimensions vary per model.

    Click for more
  • Copper Creek Exit Device Levers

    Copper Creek Exit Device Levers
    See all 2 items in product family
    Copper Creek Exit Device Levers Are Designed For Reliability And High Performance Emergency Egress Functionality For Building Doors.

    Copper Creek Exit Device Levers are durably manufactured stainless steel to conform to the highest BHMA/ANSI standards. Exterior trims fit all exit devices and are UL Rated to 3 hours. Exterior trim cover pull plates feature cylinder for rim or vertical rod exit devices for long lasting use. Color finishes are Aluminum and Dura Bronze. Includes limited lifetime mechanical and 2 year finish warranty. Dimensions vary per model.

    Click for more
  • Hager Exit Devices

    Hager Exit Devices
    See all 25 items in product family
    Hager Exit Devices Are The Used For Keeping Door Accessible And Secure.

    Hager Exit Devices are made of steel or aluminum for long lasting durability. Meets UL specifications for panic devices and fire rated for up to 3 hours. Available styles are4500 Series Exit Device, 4700 Series Exit Device, Blank Escutcheon Trim, Cylinder Escuthceon Trim and Night Latch Trim Available Finishes Are Aluminum, Satin Chrome and Satin Stainless Types vary. Easy installation. 1-Year Warranty

    Click for more
  • Sirenlock™ Exit Alarms

    Sirenlock™ Exit Alarms
    See all 4 items in product family
    Sirenlock™ Exit Alarms Secure Buildings Or Offices.

    Battery Operated Alarmed Panic Device has 18" Push Paddle. Deadbolt and deadlatch provide added security. Dual piezo siren measured at 95db. Aluminum finish. Measurements vary. Available as Delayed Egress and Exit Alarm.

    Click for more
  • Hager Thresholds

    Hager Thresholds
    See all 4 items in product family
    Hager Thresholds Are Available In A Variety Of Sizes And Styles To Keep Doors Weather-Tight.

    Hager Thresholds install easily to help seal gaps between door bottom and floor. Panic thresholds are available in several sizes

    Click for more
  • Ultra Hardware Bar Panic Devices

    Ultra Hardware Bar Panic Devices
    See all 9 items in product family
    Ultra Hardware Bar Panic Devices Are Used For Schools, Offices, Gymnasiums And More.

    Ultra Hardware Bar Panic Devices are available in a variety of sizes and styles to suit any door. Reversible Rim 5-Pin Tumbler Cylinder Exit Devices are made with a surface mount non-handed reversible panic bar and hex key dogging device. Release mechanism activates at 8 lbs. of touch pressure. Exit devices fit all wood, steel, glass or aluminum doors ranging from 1-1/2" up to 2" thick and 29" to 42" in width. Available with Narrow Head or Wide Head. Reversible Rim Fire Exit Devices are made for use with swinging doors of hollow metal or sheet metal from 1-1/2" up to 2" thick. Slant build eliminates open space gaps. Available in Bronze or Aluminum. Surface Mount Exit Bars are made to fit all doors from 30" to 36" in width. Surface mount strike with extra shim. Reversible for all function and trim hex key dog device. Available in Bronze or Aluminum finish. Surface Mount Vertical Rod Exit Devices are for use with single and double swinging doors made of hollow metal, wood, wood composite or sheet metal. Fits all doors ranging from 36" to 42" wide and up to 84" high. Satin Aluminum finish. Entry Knobs and Entry Levers fit all doors ranging from 1-1/2" up to 2" thick. Slant build eliminates open space gaps. Release mechanism activates at 8 lbs. of touch pressure. Knobs and levers are each available in 2 sizes.

    Click for more
  • S. Parker Hardware Panic Device Accessories

    S. Parker Hardware Panic Device Accessories
    See all 33 items in product family
    S. Parker Hardware Panic Device Accessories Provide Added Functionality To Panic Doors.

    Accessories add versatility and ease of use to panic doors in a variety of environments. Lever Keyed Locks provide easy handled operation for any panic device. Available in a variety of sizes and styles. Plates, VRC and Strikes sold separately. Ball Knob Keyed Locks are stainless steel and are available in Entry/Classroom or Storeroom configurations. Thumbpiece Trim x Escutcheons are handed and non-field changeable. Available in aluminum or duranodic finishes. Door Pulls fit any exit device and include cylindrical hole for lock insertion. Available in Aluminum or Duranodic finishes. Overlapping Strikes are used for pairs of doors. Made using zinc-plated wrought steel.

    Click for more
  • S. Parker Hardware 525 Series Square Head Panic Devices

    S. Parker Hardware 525 Series Square Head Panic Devices
    See all 5 items in product family
    S. Parker Hardware 525 Series Square Head Panic Devices Are Used For Emergency Exits, Boiler Rooms, Stage Doors And More.

    Panic devices may be used with a cylinder, keyed ball knob or keyed lever or pull. Bars may be deadlatched. Non-handed for use on right or left opening doors. Includes rim strike latch, shim, fasteners, mounting templates and easy-to-follow instructions. Vertical panic devices are made for double door installations. Fire-Rated panic devices are 1-1/2 hour fire rated. Rim Reversible devices are UL® and ULC listed. ANSI Grade 1 approved.

    Click for more
  • S. Parker Hardware Horizontal Rim Exit Devices

    S. Parker Hardware Horizontal Rim Exit Devices
    See all 6 items in product family
    S. Parker Hardware Horizontal Rim Exit Devices Are Used For Use In Schools, Office Buildings, Entertainment Venues And More.

    S. Parker Hardware Horizontal Rim Exit Devices are constructed with anodized(not painted) finishes for long lasting durability. Used for narrow, medium and wide stile aluminum storefront doors. Allows maintenance-free service in high abuse areas. Operated by standard rim cylinder and allow surface mounting. Bar can be cut to any size. Roller strike allows key to be removed in locked or unlocked position. UL® listed. Types are Exit Device Left Hand, Exit Device Right Hand and Exit Device with Concealed Vertical Rods. Colors are Clear/Aluminum and Dark Bronze/Duranodic. Series is 540. Width is 48". Pull handles, cylinder mounting pads and top rod extenders sold separately.

    Click for more
  • S. Parker Hardware Contractor Quality® Fire Rated Touch Bar Panic Devices

    S. Parker Hardware Contractor Quality® Fire Rated Touch Bar Panic Devices
    See all 9 items in product family
    S. Parker Hardware Contractor Quality® Fire Rated Touch Bar Panic Devices Are Used For Use In Hospitals, Schools, And Other Public Buildings.

    Panic devices are fire rated to 1-1/2 hour. Made with an aluminum body and stainless steel head and tailpiece. Used companion product for ADA-compliant installations. May be used with cylinder, keyed ball knob, keyed lever, thumb piece trim, passage function trim or pull with rim cylinder. Available in Horizontal or Vertical types. UL® and ULC listed.

    Click for more
  • S. Parker Hardware Contractor Quality® Touch Bar Panic Devices

    S. Parker Hardware Contractor Quality® Touch Bar Panic Devices
    See all 15 items in product family
    S. Parker Hardware Contractor Quality® Touch Bar Panic Devices Are Used For Emergency Exits, Stage Doors, Schools And More.

    Touch bar exit devices may be used with cylinder knobs, keyed ball knobs, keyed levers or pulls. Touch bars may be deadlatched. Touch bars are non-handed for use on right or left opening doors. Includes rim strike latch, shim, fasteners, mounting templates and easy to follow instructions. Vertical Touch Bars are made for double-door installations and may be cut to size. Available in a variety of sizes and finishes.

    Click for more
Featured Items