Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Faucets

(1,209 items)

Narrow Your Results

Availability

Color Finish

Spout Reach Inches

  • Less...
  • More...

Spout Height Inches

  • Less...
  • More...

Gallons Per Minute

Centers Inches

Faucet Holes

Mounting Type

Handle Style

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Wall Mounted Service Sink Faucets

    Wall Mounted Service Sink Faucets
    See all 11 items in product family
    Wall Mounted Service Sink Faucets Are Used For Janitorial And Other Maintenance Uses In A Variety Of Commercial And Industrial Environments.

    Wall Mounted Service Sink Faucets are built of high quality, solid brass for strength and long lasting durability. Gooseneck spouts feature a cast brass body and nozzle with a 3/4" hose thread and pail hook for practicality and efficiency in any workplace. Reliable, 1/4" turn ceramic cartridge assures durability. Available in handle styles Cross, Lever and 6" Wrist Blade in Rough Chrome Plated or Polished Chrome finish.

    Click for more
  • cleanFLO By Madgal Pull Out Laundry/Utility Faucet

    cleanFLO By Madgal Pull Out Laundry/Utility Faucet
    See all 1 items in product family
    Laundry And Utility Faucets Are Used For Versatile And Efficient Washing And Cleaning Applications.

    Laundry And Utility Faucets are solidly made for long lasting durability and dependability. Flexible Spout Laundry Faucet features flexible stainless steel spout for maximum clearance and adjustment, solid brass waterway construction, removable ceramic disc cartridge, 2-function hand spray, forward-only handles for no backsplash interference and more. Pull Out Laundry/Utility Faucets are made of advanced polymer materials that won't rust, tarnish or corrode. 3-hole installation with included deckplate. 1/2 inch stainless steel supply lines. Ceramic disc cartridge. 2-spray settings. Available in Chrome or White finish.

    Click for more
  • Elkay Laundry/Utility Faucets

    Elkay Laundry/Utility Faucets
    See all 1 items in product family
    Laundry/Utility Faucets Are Practical And Stylish Plumbing Fixtures For Kitchens, Bathrooms And Utility Rooms.

    Laundry/Utility Faucets offer traditional beauty and hard-working functionality for cooking, entertaining, and cleaning up. Faucets are constructed with durable brass for long lasting use. Available handle style is Double Lever. Spout reach is 6-5/8 inches and output is 1.5 gallons per minute. Color finish is Chrome. Dimensions vary per model.

    Click for more
  • Delta Laundry Faucets

    Delta Laundry Faucets
    See all 1 items in product family
    Classic Two Handle Laundry Faucet Is Used For Use In Single Homes, Condominiums, Apartments, Hotels And Other Residential, Commercial Or Industrial Laundering Facilities.

    Classic Two Handle Laundry Faucet is made of solid brass construction with corrosion resistant chrome finish for long lasting durability and dependability. Classically styled faucet with easy-to-operate blade handles designed to fit 2 or 3 faucet holes on 4 inch centers. Built-in stream straightener controls water flow. 1/2 inch connection size. 6-1/2 inch height. Spout reaches 5-5/8 inches.

    Click for more