Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Bags & Sealers

(3,048 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Thermo Bag Sealers

    Thermo Bag Sealers
    See all 6 items in product family
    Poly bag sealers create an air and water tight seal quickly without having to wait for unit to warm up. To operate heat sealer, simply place poly-bag, tubing or any other heat sealable material between sealing bars, press handle down and release. Plastic bag sealers feature a timing light to indicate when seal is complete. Heat sealers have a Teflon coated sealing surface for long life. Plastic bag sealers include 6’L, 110V power cord.

    Click for more
  • "Hands Free" Foot Operated Bag Sealer

    See all 3 items in product family
    Foot Operated Poly Bag Sealers Allow Hands-Free Operation.

    These plastic bag sealers feature an adjustable foot pedal for operation. Long lasting steel stand with base includes non-marring floor caps. Poly bag seal measures 18” x 1/8" and seals poly bags up to 4 mil. Heat sealers offer a heating element with on/off pilot light to help ensure safety. Plastic bag sealers include 6’L, 110V power cord.

    Click for more
  • Start International Non-Adhesive Cutters

    Start International Non-Adhesive Cutters
    See all 3 items in product family
    Start International Non-Adhesive Cutters Are Used For Applications Including Packaging, Distribution, Storage, And More.

    Start International non-adhesive cutters are made of stainless steel and aluminum for long lasting durability. Cutters automatically measure, cut, and dispense non-adhesive materials including tubing, sleeving, ribbon, and more. Units accommodate various dimensions and quantities for application versatility. High speed operation cuts up to 140 pieces per minute at 2"L. Available styles are Automatic Wide Heavy-Duty Non-Adhesive Material Cutter, Automatic Wide Heavy-Duty Non-Adhesive Material Hot Cutter, and Automatic Wide Printed Label Cutter with Photosensor. Colors are Beige and Black. Dimensions vary per model.

    Click for more
  • Bag Tapers

    Bag Tapers
    See all 9 items in product family
    Bag Tapers Instantly Wrap Tape Securely Around The Neck Of Bag In One Easy Motion.

    Bag Tapers are made of an all steel construction and scratch resistant baked-on blue enamel finish to provide long lasting durability. Available types include Tabletop Dispenser, Large Capacity Bag Sealer, Manual Bag Sealer and Cutter - with or w/o wide neck opening, Mountable Manual Bag Tape Bag Sealer, Tape Bag Sealer w/Trimmer, Tamper Evident Tape Bag Sealer and more. Tape widths are 3/8", 5/8" and 3/4". Comes 540 feet per roll, 12 rolls per case. Tensile strength 34 lbs. per inch.

    Click for more
  • Cable Ties

    Cable Ties
    See all 95 items in product family
    Cable Ties Are Used For A Variety Of Sealing Applications.

    Cable Ties are made of plastic, steel and other high quality materials for long lasting durability and dependability. Variety of types, styles, sizes and colors available to meet job requirements. Types are Resealable UL Recognized Cable Tie, UL Recognized Cable Tie and UV Cable Tie UL Recognized and Variety Pack. Colors are Black, Blue, Brown, Gray, Green, Natural, Orange, Purple, Red and Yellow. Widths, lengths and tensile strengths vary per type. Package quantities range from 50-3,000.

    Click for more
  • Sealer Sales Foot Sealers

    Sealer Sales Foot Sealers
    See all 17 items in product family
    Foot Sealers Are Ideal For High Volume Bag Sealing For Commercial, Food Service, Medical, Packaging Applications And More.

    Foot sealers are made of high quality materials for long lasting durability and dependability. Sealers accommodate high-volume poly bag sealing for packaging and supply applications. Hands free design allows operation efficiency and accuracy. Plug-in timer ensures consistent flat seal. Includes pedestal, base, adjustable work table, and adjustable foot control. Types are Constant/Direct Heat, Double Impulse, and Impulse. Package quantity is 1. Lengths range from 11.8" - 35-3/4". Widths range from 2.5"mm - 8 mm. Color finishes are Blue and White. Dimensions vary per model.

    Click for more
  • Sealer Sales Impulse Sealers

    Sealer Sales Impulse Sealers
    See all 29 items in product family
    Sealer Sales Impulse Sealers Are Used to Seal Bags For Packaging, Commercial, Food Service, Medical, And More.

    Sealer Sales Impulse Sealers are made of high quality materials for long lasting durability and dependability. Sealers accommodate poly bag and thermoplastic material for packaging and supply applications. Plug-in electronic timer controls sealing times for various material densities. Units support multiple material dimensions for application versatility. Manufacturer's kit includes two elements and PTFE covers. Lengths range from 4" - 20" Widths range from 2.6mm - 5 mm. Power ranges from 132W - 800W. Dimensions vary per model.

    Click for more
  • Sealer Sales Long Hand Sealers

    Sealer Sales Long Hand Sealers
    See all 9 items in product family
    Sealer Sales Long Hand Sealers Are Packaging Applications For Commercial, Food Service, Medical Applications And More.

    Sealer Sales Long Hand Sealers are made of steel for long lasting durability and dependability. Sealers accommodate longer length poly bag and thermoplastic material for packaging and supply applications. Round wires available for cut and seal applications. Blade cuts approximately 3/4" from seal line. Manufacturer's replacement kit includes 3 elements and blade cutter. Matching film rollers and optional sliding cutter are available. Lengths range from 23.6" - 40". Widths are 2.7 mm and 3 mm. Power is 110V and 220V. Package quantity is 1. Color finishes are Ivory, White, and Silver. Dimensions vary per model.

    Click for more
  • Sealer Sales Portable Sealers

    Sealer Sales Portable Sealers
    See all 16 items in product family
    Portable Sealers Are Used For Applications Including Commercial, Packaging, Food Service, Medical, And More.

    Portable sealers are made of high quality materials for long lasting durability and dependability. Sealers accommodate polyethylene and laminated material for packaging and supply applications. Units support small, irregular, or extra-long dimensions for application versatility. Minimum warm up time required. Easy operation. Models available with Single or Double Impulse. Package quantity is 1. Color finishes are Black and Cream. Dimensions vary per model.

    Click for more
  • Sealer Sales Band Sealers

    Sealer Sales Band Sealers
    See all 8 items in product family
    Band Sealers Are Used For Applications Including Commercial, Packaging, Food Service, Medical, And More.

    Band sealers are made of stainless steel for long lasting durability and corrosion resistance. Sealers accommodate various types of thermoplastic materials and bags with optional embossing wheel for messaging. Vertical configuration allows convenient product sealing with liquids or stand up pouches. Solid state digital temperature controller maintains seal bars at proper temperature for consistent seal quality. Sealing method features direct heat accompanied with pair of cooling and heating blocks. Includes motorized rubber conveyor for speed control, knurled pressure rolls with variable pressure adjustment, and fully adjustable conveyor. Easy operation. Feeds right to left. Package quantity is 1. Dimensions vary per model.

    Click for more
  • Sealer Sales Hand Impulse Sealers w/ Sliding Cutter

    Sealer Sales Hand Impulse Sealers w/ Sliding Cutter
    See all 10 items in product family
    Sealer Sales Hand Impulse Sealers w/ Sliding Cutter Provide Easy Sealing and Cutting for Packaging Applications.

    Sealer Sales Hand Impulse Sealers w/ Sliding Cutter are made of all metal to ensure long lasting durability. Sealers are equipped with a plug-in electronic timer which controls the different sealing times needed for the varying thicknesses of different materials. Available lengths are 8, 12, 16 and 20". Widths are 2mm, 2.6mm, 5mm, or 10mm. Easy operation. Plug-in electronic timer provides variable control. Power ranges from 260W -1000W.

    Click for more
  • Sealer Sales Automatic Sealers

    Sealer Sales Automatic Sealers
    See all 8 items in product family
    Sealer Sales Automatic Sealers Provide Continuous Sealing Of Thermoplastic Materials.

    Sealer Sales Automatic Sealers are available in Single and Double Impulse to provide a variety of sealing applications. Seal lengths are 12", 18" and 24". Widths are 2.7mm and 5mm.Power ranges from 450W - 2640W.

    Click for more
  • Sealer Sales Direct Heat / Constant Heat Sealers

    Sealer Sales Direct Heat / Constant Heat Sealers
    See all 11 items in product family
    Sealer Sales Direct Heat/Constant Heat Sealers Are Packaging Applications For Fulfillment, Retail, Industrial Packaging, Foodservice Environments And More.

    Sealer Sales Direct Heat/Constant Heat Sealers seal and protect contents inside bags. Machine types are Foot Operated or Table Top. Seal types are Meshed or Serrated. Lengths are 8", 12" and 16". Models have digital temperature controller for convenience use. Power is 250W, 350W, 400W and 420W.

    Click for more