Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Wire Shelving

(4,194 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

Accessory Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Wire & Solid Shelves

    Wire & Solid Shelves
    See all 200 items in product family
    Customize Wire Shelving units with an additional wire & solid shelves that adjusts without tools at 1" increments.

    Shelves adjust without disassembly and include 4 plastic snap-on sleeves. Available in 8 finishes:

    - Chrome has an attractive appearance for retail display and is sturdy for warehouse use.
    - Poly-Z-Brite (Clear Epoxy) includes a 15 Year Limited Warranty against corrosion.
    - Stainless Steel (Brushed Finish) is resilient to extreme temperature and moisture.
    - Nexelate (Silver Epoxy) is NSF listed for both wet and dry applications comes with a 7 Year Limited Warranty against corrosion.
    - Nexelon (Blue Epoxy) is protected by Nexgard, an anti-microbial agent that protect the surface from bacteria, mold and mildew and includes a Limited Lifetime warranty against rust and corrosion..
    - Black Epoxy is guarenteed against corrosion for 7 full years in dry storage applications.
    - Green Epoxy includes a 15 Year Limited Warranty against corrosion.
    - Galvanized Solid Shelves are great for storage of coolers & freezers. 10 Year Limited Warranty against corrosion. Includes a clear epoxy coated finish.
    Click for more
  • Wire Shelf Posts & Post Accessories

    Wire Shelf Posts & Post Accessories
    See all 52 items in product family
    Additional Nexel Posts provide limitless Wire Shelf configuration options. Numbered post with floor leveler and a plastic top cap allow quick and easy shelf leveling at 1” increments. Wire shelving adjust without disassembly on 4 plastic sleeves that are included.
    Choose from 7 finishes:

    - Chrome has an attractive appearance for retail display and is sturdy for warehouse use.
    - Poly-Z-Brite (Clear Epoxy) includes a 15 Year Limited Warranty against corrosion.
    - Stainless Steel (Brushed Finish) is resilient to extreme temperature and moisture.
    - Nexelate (Silver Epoxy) is NSF listed for both wet and dry applications comes with a 7 Year Limited Warranty against corrosion.
    - Nexelon (Blue Epoxy) is protected by Nexgard, an anti-microbial agent that protect the surface from bacteria, mold and mildew and includes a Limited Lifetime warranty against rust and corrosion..
    - Black Epoxy is guarenteed against corrosion for 7 full years in dry storage applications.
    - Green Epoxy includes a 15 Year Limited Warranty against corrosion.
    Click for more
  • Wire Shelving Ledges & Dividers

    Wire Shelving Ledges & Dividers
    See all 28 items in product family
    Wire Shelf Dividers attach at any point along wire shelving by simply hooking them into place. Dividers maintain shelf organization by separating items. Wire Shelf Ledges prevent items from falling off of the shelf edge. The genuine electro-plated nickel-chrome finish of both these wire shelving accessories give them a premium high gloss.
    Click for more
  • Swivel & Rigid Stem Casters For Wire Shelving

    Swivel & Rigid Stem Casters For Wire Shelving
    See all 9 items in product family
    Polyurethane and pneumatic Swivel & Rigid Stem Casters attach to the bottom of all Nexel Wire Shelving Units and include donut bumpers to help protect doorways and walls. Polyurethane caster wheels maintain long-lasting durability and protect floors. Includes locking brake plate that prevents caster movement when necessary. Shock-absorbing pneumatic casters roll smoothly over any surface and have treads that provide superior control and mobility.
    Click for more
  • Hardwood Deck Overlay for Wire Shelving 1" Thick

    Hardwood Deck Overlay for Wire Shelving 1
    See all 7 items in product family
    Hardwood Deck Overlay for Wire Shelving These solid, hardware decks can be used for all type finishes of wire shelving. Radial cut designed corners allow the decks to fit securely in place on all size shelves. Decks are coated with a smooth, semi-gloss “Varnique” finish that can be used for general food preparation and requires low maintenance that can be easily cleaned with mild soap and warm water. Varnique is also very resistant to water spotting and staining. Made in the USA from hardwood material.

    Click for more
  • Wire Shelving Accessories

    Wire Shelving Accessories
    See all 12 items in product family
    Maximize wire shelving storage space with shelving accessories. Wire Document Holders and durable chrome Utility Baskets keep paperwork and additional items handy and organized. Document holder includes all attachment hardware to mount to shelves or handles. Single and Multi Box Slides support plastic boxes for slide-out storage drawers. Fits between any two 18”D or 24”D wire shelves spaced 22” apart. Turn wire shelf units into a computer station with a Keyboard Drawer Slide.
    Click for more
  • Wire Shelving Labels & Holders

    Wire Shelving Labels & Holders
    See all 11 items in product family
    Wire Shelving Labels & Holders Are Used For Use On Wire Shelving.

    Wire shelving labels & holders are made of flexible plastic and easily snaps into place. Snaps on and off for relocation. Accepts 1-1/4”H labels or inserts from top for ease of label insertion. Includes a clear, bar code compatible cover and white inserts.

    Click for more
  • Three-Sided Frames, Hanging Rails & Accessories

    Three-Sided Frames, Hanging Rails & Accessories
    See all 36 items in product family
    Accessorize wire shelving units for maximum productivity with an ESD Conversion Kit, 6-Outlet Power Center, Cart Handles, Three-Sided Frames and Hanging Bin and Reel Holder. Hanging Bins store and separate small parts. Fits on 1” diameter wire shelf posts spaced 60" apart. Adjusts easily at 1" increments with included plastic snap-on sleeves. Chrome finished Multi Reel Holder keeps spools easily accessible. Fits wire shelf posts spaced 60" apart. 6-Outlet Power Center attaches to posts spaced 60" apart. 1" thick steel tubing is grooved on 1" increments for shelf adjustment. Adjusts at 1" increments. 1” thick, square Poly-Z-Brite powder-epoxy-over-zinc finished Three-sided frame provides a rigid structure without the need for a shelf. Constructed of 1" square steel tubing. Limited 10 Year Limited Warranty against corrosion. ESD KIT includes conductive Aluminum Shelf Sleeves and dissipative Ground Chain to help protect cargo from harmful static electricity.
    Click for more
  • Cantilever - Chrome Shelves & Wall Mounting Kits

    Cantilever - Chrome Shelves & Wall Mounting Kits
    See all 6 items in product family
    Cantilever Chrome Shelves & Wall Mounting Kits

    1"” Heigh edge keep items from falling off of Cantilever Shelves.. Wall shelving is easily mounted from a wall with Wall Mount Kit. Wire Shelves adjust easily at 1" increments using plastic clips (included).
    Click for more
  • Nylon Covers

    Nylon Covers
    See all 16 items in product family
    Nylon Covers Protect Shelf Contents From Dirt And Dust.

    Water resistant Nylon wire shelf covers keep shelf contents dirt and dust free. 400 denier blue Nylon covers protect shelving contents and have reinforced corners and double stitching for long lasting durability. Includes two 8-1/2”x 11 document pockets.

    Click for more
  • Wire Shelf Truck Accessories

    Wire Shelf Truck Accessories
    See all 10 items in product family
    Truck accessories provide mobility and reinforcement for all Nexel Wire Shelving Units. Wire shelves can easily be converted into a mobile storage cart with casters. Chrome plated tubular steel Safety Push Handles provide cart maneuverability and easily adjust at 1” increments. Rugged steel Dolly Bases provide wire shelves with additional load capacity. Corner bumpers protect walls and doorways.
    Click for more
  • Metro® Wire Shelving Accessories & Components

    Metro® Wire Shelving Accessories & Components
    See all 76 items in product family
    Metro® Wire Shelving Accessories & Components
    Avalaible in shelves, posts, casters, dividers and ledges in a variety of finishes.

    Click for more
  • Relius - Wire Shelving Accessories & Components

    Relius - Wire Shelving Accessories & Components
    See all 64 items in product family
    Relius - Wire Shelving Accessories & Components
    Choose from Shelves, Posts, Dividers, Casters, etc. in a variety of finishes.

    While Supplies Last!

    Click for more
  • Olympic Storage - Wire Shelving

    Olympic Storage - Wire Shelving
    See all 12 items in product family
    Olympic Storage - Wire Shelves
    Olympic Storage Shelves availalble in Chrome & Green Epoxy Finishes.

    While Supplies Last!

    Click for more