Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Cabinets

(9,391 items)

Narrow Your Results

Availability

Color Finish

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Stainless Steel Storage Cabinets

    Stainless Steel Storage Cabinets
    See all 8 items in product family
    304 Stainless Steel Cabinets Are Corrosion And Acid Resistant To Last A Lifetime And Handles Everyday Use In Industrial Environments.

    These welded stainless steel medicine cabinets are made from 18 gauge steel with a #4 brushed finish. These medical supply storage cabinets include double walled doors with an enclosed 3-point locking mechanism, recessed stainless steel paddle handles with 2 brass keys and self-latching doors with steel rods. The four height adjustable shelves adjust at 2 ½” increments and have a 500 lb. capacity. These locking medical cabinets feature 18 gauge full length piano hinge and adjustable leveling feet. Stainless steel storage cabinets are shipped fully assembled and ready to use. Additional Shelves are available.
    Click for more
  • Stainless Steel Wall and Counter Height Cabinets

    Stainless Steel Wall and Counter Height Cabinets
    See all 5 items in product family
    Stainless Steel Wall And Counter Height Cabinets Feature Paddle Locks To Secure Supplies For Laboratories, Medical Facilities And Other Storage Applications.

    Stainless Steel Wall And Counter Height Cabinets are made using fully-welded stainless steel for lasting durability and resistance to corrosion. Counter Height Cabinets are available in several dimensions and hold up to 400 lbs. (evenly distributed). Wall Cabinets include two shelves that adjust in 2" increments and hold up to 400 lbs. Wall cabinets feature stainless steel recessed paddle locking handle. Additional Shelves sold separately. Dimensions vary per model.

    Click for more
  • Heavy Duty Stainless Steel Cabinets

    Heavy Duty Stainless Steel Cabinets
    See all 5 items in product family
    Heavy Duty Stainless Steel Cabinets Provide Sturdy And Reliable Storage For Laboratories, Medical Facilities, Offices And More.

    Heavy Duty Stainless Steel Cabinets are made using fully-welded stainless steel for lasting durability and resistance to corrosion. Adjustable shelves are secured with bolts for maximum stability. Cabinet tops are made for additional storage and feature 1-1/4" retention lip on sides and back. Twin doors allow easy access to full cabinet. Optional additional shelves available separately. Cabinets feature Paddle Lock closures. Available with 4 or 5 shelves. Dimensions vary per model.

    Click for more
  • Heavy Duty Stainless Steel Bi-Fold Storage Cabinets

    Heavy Duty Stainless Steel Bi-Fold Storage Cabinets
    See all 4 items in product family
    Heavy Duty Stainless Steel Bi-Fold Storage Cabinets Are Used For Medical And Pharmaceutical Environments Or Food Service Applications.

    Heavy Duty Stainless Steel Bi-Fold Storage Cabinets are made of 16 gauge stainless steel for long lasting durability. Bi-fold doors project only 9" when open and feature 3-point locking mechanism with a built-in cylinder lock and 2 keys for security. Includes one fixed height and 3-height adjustable shelves, each with 200 lb. capacity. Some models include 6"H legs to allow for easy cleaning underneath. Available width is 36". Depths are 18" and 24". Heights are 78" and 84". Colors are Black, Blue, Gray and Putty. Lifetime Limited Warranty. Additional Shelves are available.

    Click for more
  • Jamco Counter High Stainless Steel Cabinets

    Jamco Counter High Stainless Steel Cabinets
    See all 5 items in product family
    Jamco Counter High Stainless Steel Cabinets Are Secure Storage Options For Food Service, Medical, Commercial And Industrial Applications.

    Stainless Steel Cabinets feature an all welded 16 gauge stainless steel construction for strength and long lasting durability. Stainless steel is polished on shelves and door for an easy to clean, crisp appearance. Doors feature powerful locking handle with two keys for increased safety and security. Available in 18 and 36 inch widths. Drawer quantities are 0, 1, 2, and 4. Other dimensions vary per model.

    Click for more
  • Sandusky Stainless Steel Clear View Cabinets

    Sandusky Stainless Steel Clear View Cabinets
    See all 4 items in product family
    Sandusky Stainless Steel Clear View Cabinets Provide Organization And Full Visibility Of Contents.

    Sandusky Stainless Steel Clear View Cabinets are constructed with acrylic doors and acid, corrosion and rust resistant heavy gauge stainless steel cabinet body for long lasting durability. Used for food service, wash-down and cleanroom environments. Shelves adjust in 2 inch increments. Swing handle lock with keys. Full piano hinges. Fully welded assembled cabinet. Available with and without legs. Styles areCabinet and Cabinet w/Legs. Sizes are36 in. W x 18 in. D x 72 in. H and 48 in. W x 24 in. D x 78 in. H. Color finish isStainless Steel. Shelf quantity is5. Door quantity is2. 5 Year Limited Warranty.

    Click for more
  • Strong Hold® Heavy Duty Stainless Steel 12 Gauge Cabinets

    Strong Hold® Heavy Duty Stainless Steel 12 Gauge Cabinets
    See all 9 items in product family
    Strong Hold® Heavy Duty Stainless Steel 12 Gauge Cabinets Have “Battleship” Construction For Lifetime Durability.

    Strong Hold® Heavy Duty Stainless Steel 12 Gauge Cabinets have superior strength with a 12 gauge #304 stainless steel body, and #3 finish. Widely used by hospitals, pharmacies, restaurants and more, the cabinets provide long lasting durability. Shelves adjust on 2"” centers and have a shelf capacity of up to 1900 lbs. Cabinets doors securely lock with a three point locking system. Cabinets are corrosion and acid resistant so they will not rust, can withstand everyday abuse and are easily transported. 7 gauge welded legs allow forklift entry. Stainless steel storage cabinets are shipped fully welded and ready to use.

    Click for more
  • Stronghold® Stainless Steel Combination Cabinet

    Stronghold® Stainless Steel Combination Cabinet
    See all 6 items in product family
    Stronghold® Stainless Steel Combination Cabinets Are Idea For Schools, Laboratories, Locker Rooms And Workshops.

    Stronghold Stainless Steel Combination Cabinets are made of heavy duty stainless steel for long lasting durability. Cabinets feature Wardrobe Section with Hanger Rod and Storage Section with Adjustable Shelves Cabinets are available in a variety of sizes, shelf quantities and capacities

    Click for more
  • Stronghold® Stainless Steel Combination Cabinets With Drawers

    Stronghold® Stainless Steel Combination Cabinets With Drawers
    See all 7 items in product family
    Stronghold® Stainless Steel Combination Cabinets With Drawers Are Idea For Schools, Laboratories, Locker Rooms And Workshops.

    Stronghold Stainless Steel Combination Cabinets With Drawers are made of heavy duty stainless steel for long lasting durability. Cabinets feature wardrobe section with hanger rod and storage section with drawers and shelves Shelves have 1025, 1425 or 1825 Lb capacities Available in a variety of sizes and drawer quantities

    Click for more
  • Stronghold® Stainless Steel Clearview Cabinets

    Stronghold® Stainless Steel Clearview Cabinets
    See all 3 items in product family
    Stronghold® Stainless Steel Clearview Models Provide Storage And Visibility.

    Stronghold® Stainless Steel Clearview Models are made of all welded, 12-gauge Stainless Steel for long lasting durability. Solid, swing-out, polycarbonite door panels with 3-point locking system are designed to provide both security and visibility. Shelves adjust in 2" increments. Available in 3 different configurations of cabinet height, width and number of shelves.

    Click for more
  • Stronghold® Stainless Steel Cabinets with Ventilated Doors

    Stronghold® Stainless Steel Cabinets with Ventilated Doors
    See all 3 items in product family
    Stronghold® Stainless Steel Cabinet with Ventilated Doors Provides Storage And Visibility.

    Stronghold® Stainless Steel Cabinets with Ventilated Doors are made of all welded, 12-gauge Stainless Steel for long lasting durability. Swing-out, ventilated door panels with 3-point locking system are designed to provide both security and visibility. Slanted top inhibits collection and clutter of items placed on top of cabinet. 4 shelves adjust in 2" increments. Measures 24"D x 78"H and is available in 3 widths of 36", 48" and 60".

    Click for more
  • Stronghold® Stainless Steel Closet Storage Cabinets

    Stronghold® Stainless Steel Closet Storage Cabinets
    See all 7 items in product family
    Stronghold® Stainless Steel Closet Storage Cabinet For Versatility And Security.

    Stronghold® Stainless Steel Closet Storage Cabinets are made of all welded, 12-gauge Stainless Steel for solid, long lasting durability. Left side cabinet is open for storing longer items. Right side cabinet has shelves adjustable in 2" increments. Swing out doors feature 3-point locking system, including a hasp built into the handle for use with a padlock. Available in 7 different configurations of cabinet height, width and number of shelves.

    Click for more
  • Stronghold® Stainless Steel Double-Door, Independent Locking Cabinets

    Stronghold® Stainless Steel Double-Door, Independent Locking Cabinets
    See all 8 items in product family
    Stronghold® Stainless Steel Double-Door, Independent Locking Cabinets Provide Solid And Secure Equipment Storage For Two

    Stronghold® Stainless Steel Double-Door, Independent Locking Cabinets are constructed of solid, 12-gauge Stainless Steel for long lasting durability and resistance to corrosion. A full height partition divides the cabinet in half to allow safe storage for two, or to securely separate equipment for different purposes. Two independent locking handles feature a three-point locking device, including a hasp built into each handle for use with a padlock. Shelves adjust in 2" increments.Available in 8 different configurations of cabinet height, shelf width and number of shelves per compartment.

    Click for more
  • Stronghold® Stainless Steel Double-Door, Independent Locking Drawer Cabinets

    Stronghold® Stainless Steel Double-Door, Independent Locking Drawer Cabinets
    See all 10 items in product family
    Stronghold® Stainless Steel Double-Door, Independent Locking Drawer Cabinets Provide Solid And Secure Equipment Storage For Two

    Stronghold® Stainless Steel Double-Door, Independent Locking Drawer Cabinets are constructed of solid, 304 Stainless Steel for long lasting durability and resistance to corrosion. A full height partition divides the cabinet in half to allow safe storage for two, or to securely separate equipment for different purposes. Two independent locking handles feature a three-point locking device, including a hasp built into each handle for use with a padlock. 1600 lb. capacity shelves adjust in 2" increments. Handy, ball bearing equipped glide-out drawers each carry a 400 lb. payload. Available in 10 different configurations, each featuring a combination of full width adjustable shelves and full extension drawers.

    Click for more
  • Blickman Freestanding Medical Cabinets

    Blickman Freestanding Medical Cabinets
    See all 2 items in product family
    Blickman Freestanding Medical Cabinets Are Used For Hospitals And Medical Centers.

    Blickman Freestanding Medical Cabinets are made of steel and glass for long lasting durability. Cabinets are mounted on 4 stainless steel legs.Kennedy Cabinet has two distinct sections separated by a stainless steel work surface for greater versatility. Features independently-locked narcotic locker and three glass shelves in upper section for increased safety and security. Bottom section consists of three 7 inch deep drawers, a closed-door compartment and one stainless steel shelf for optimal storage and organization. Right hand door is equipped with locking knob and three-way latch. Left hand door with dummy knob and roller catch. Doors operate on semi-concealed stainless steel hinges for ease of use. 36 inch Width x 8 inch Upper Depth/16 inch Lower Depth x 110-1/2 inch Height. Kay Cabinet can be reconfigured with 2 solid doors, all stainless steel shelving and a sloping top or casters to suit your requirements. Upper section consists of a glass door and three adjustable 14-1/2 inch glass shelves. Features locking door latch to secure contents. Bottom section has solid stainless door and houses one removable stainless steel shelf. 30 inch Width x 16 inch Depth x 58 inch Height.

    Click for more
  • Blickman Paul Instrument Medical Cabinets

    Blickman Paul Instrument Medical Cabinets
    See all 4 items in product family
    Blickman Paul Instrument Medical Cabinets Are Used For Maximum Storage Needs For Hospitals And Medical Centers.

    Blickman Paul Instrument Medical Cabinets are made of steel and glass for long lasting durability. Sloping top prevents dust collection; locking door latch provides security for contents. Three-inch swivel casters, two with brakes, provides easy transport and maneuverability. 5 Glass Shelf quantity cabinet and 5 Stainless Steel Shelf quantity have 2 door quantity and Glass doors .

    Click for more
  • Blickman Walter Pegboard Medical Cabinets

    Blickman Walter Pegboard Medical Cabinets
    See all 2 items in product family
    Blickman Walter Pegboard Medical Cabinets Are Used For Storing Endoscopy Equipment, Large Instruments Or Other Equipment.

    Blickman Walter Pegboard Medical Cabinets are made of stainless steel and glass for long lasting durability. Removable stainless pegboard provides easy and accessible storage for large instruments. Sloping top prevents dust collection. Locking door latch provides additional security for contents. Mounted on four legs with stainless steel glides. 2 glass paneled doors. Available in 35-5/8" and 47-5/8" widths. 16"D x 76"H.

    Click for more
  • Blickman Medical Supplies Cabinet

    Blickman Medical Supplies Cabinet
    See all 1 items in product family
    The Blickman Medical Supply Cabinet Is The Used Storage Solution For Hospitals, Doctors' Offices And Other Health Care Establishments.

    The Blickman Medical Supply Cabinet utilizes a single-door design for a narrower, space-conservative alternative to double-door supply cabinets. Doors are constructed of glass for easy visibility. Single glass doors are attached to a strong stainless steel frame for easy cleaning and a polished aesthetic. Blickman Medical Supply Cabinets utilize assembled construction. Each medical supply cabinet contains three shelves and four separate compartments, and each shelf has a 200 lb. capacity.

    Click for more
  • Blickman Medical Equipment & Supplies Cabinets

    Blickman Medical Equipment & Supplies Cabinets
    See all 2 items in product family
    Blickman Medical Equipment & Supplies Cabinets Are Used For Storing Medical Equipment And Supplies For Hospitals, Treatment Centers And Clinics.

    Blickman Medical Equipment & Supplies Cabinets are made of stainless steel for long lasting durability. Cabinet is furnished with 2 glass hinged doors that operate on three semi-concealed stainless steel hinges. Right hand door has two point up and down knob latching, left hand door has integral stops, dummy knob and spring loaded nylon roller catch for easy access to contents. 3 three stainless steel shelves included. Measures 35"W x 18"D x 60"H and 47"W x 18"D x 60"H.

    Click for more
  • Blickman Table Accessories Medical Cabinets

    Blickman Table Accessories Medical Cabinets
    See all 2 items in product family
    Blickman Table Accessories Medical Cabinets Are Used For Storing Endoscopy Equipment And Operating Room Apparel And Supplies.

    Blickman Table Accessories Medical Cabinets are made of stainless steel for long lasting durability. Solid, double pan doors, channel reinforced, hung on three semi-concealed stainless steel hinges provide added strength. Right hand right door has two-point up and down latching knob, left hand door has astragal, dummy knob and spring loaded nylon roller catch for easy access to contents. Includes three removable and adjustable 1/4" (0.64) diameter stainless steel rod hooks per door. Cabinet interior, back and sides are lined with a removable 18 gauge stainless steel pegboard. Measures 35"W x 18"D x 60"H and 47"W x 18"D x 60"H with Pegboard and 2 door quantity.

    Click for more
  • Blickman Medical Desk Cabinets

    Blickman Medical Desk Cabinets
    See all 1 items in product family
    Blickman DC24 Desk Cabinet with 4 Drawers, 24-1/8"W x 18"D x 60"H

    Blickman DC24 Desk Cabinet includes a fluorescent light fixture over a sloped writing surface, dry erase board and four drawers providing a generous work surface and storage area. Cabinet consists of an open faced upper section, with sloped stainless steel writing surface, dry erase back panel and ceiling mounted fluorescent light fixture with ON-OFF switch, and a lower drawer section. Four drawers with double wall fronts, shall operate on side mounted, two-section, nylon ball bearing roller slides with built-in extension stops. Heads provided with die-cast aluminum bar pulls.

    Click for more
  • Blickman 5-Shelf Medical Cabinets

    Blickman 5-Shelf Medical Cabinets
    See all 24 items in product family
    Blickman 5-Shelf Medical Cabinets Are Used For Storing Hospital, Medical Center And Treatment Area Supplies.

    Blickman 5-Shelf Medical Cabinets are made of stainless steel for long lasting durability. Features solid double-walled doors for added strength and support. Sliding doors ride quietly on noiseless ball bearing rollers for ease of use. Recessed base allows 3 inch x 4 inch toe space for accessibility. Shelves are adjustable in 1/2 inch increments for added versatility. 1 or 2 door configurations. Door types are Solid Single, Glass, Solid Sliding, Solid Double or Glass Double. Dimensions vary per model. Limited Lifetime Warranty.

    Click for more
  • Blickman Wall Medical Cabinets

    Blickman Wall Medical Cabinets
    See all 36 items in product family
    Blickman Wall Medical Cabinets Are Used For Storing Hospital, Medical Center And Treatment Area Supplies.

    Blickman Wall Medical Cabinets are made of stainless steel for long lasting durability. Designed for flush face construction with a recessed back panel for uneven wall surfaces, the solid doors are double walled for added strength and sound deadened for optimal performance. Sliding doors ride quietly on noiseless ball bearing rollers. Dimensions vary. Door types include Solid Single Door, Glass Door, Open Front , Solid Double Door , Glass Double Door, and Glass Sliding Door in 2 or 3 shelf quantities.

    Click for more
  • Stainless Steel Wall Cabinets

    Stainless Steel Wall Cabinets
    See all 24 items in product family
    IMC Teddy Overhead Stainless Steel Wall Cabinets IMC Overhead Wall Cabinets are specially designed to provide storage space above equipment height. Utilizes space and helps maintain security. Constructed of 18GA Type 304 Stainless Steel, fully welded and polished for an attractive finish. NSF, Made in the USA
    Click for more