Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Air Conditioners

(842 items)

Narrow Your Results

Availability

Free Shipping

BTU Cooling

  • Less...
  • More...

BTU Heating

CFM High

Voltage

  • Less...
  • More...

Tons

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Global Industrial Portable Air Conditioners

    Global Industrial Portable Air Conditioners
    See all 4 items in product family
    Global Industrial Portable Air Conditioners are designed for economical spot cooling in industrial plants, server rooms, hospitals, laboratories, and anywhere electrical equipment creates a heat load.

    Global Industrial Portable Air Conditioners feature two fan speeds and a Single phase motor. Removable washable air filters for easy maintenance. These units also include Cold Air Nozzles that are recommended for use with the air conditioner. Replacement parts are sold separately. Thermostatically protected compressor includes high and low pressure warnings. Unit moves easily on four swivel casters (two locking). ETL & cETL listed.

    Purchase Replacement Parts to replace old, worn out parts, and accessories. Click Here

    Click for more
  • Kwikool Industrial Portable Air Conditioners

    Kwikool Industrial Portable Air Conditioners
    See all 25 items in product family
    Kwikool Industrial Portable Air Conditioners Provide Reliable Climate Control In A Variety Of Commercial, Industrial And Professional Environments.

    Kwikool Industrial Portable Air Conditioners are designed for economical spot cooling in industrial plants, server rooms, greenhouses, hospitals and offices, and especially where electrical equipment creates a heat load. Portable AC's relocate using 4 casters, 2 swivel with brakes and 2 ridgid. Available systems are Air and Water. Cooling square feet ranges from 400-4000. Cooling BTUs range from 13,600 to 120,000. 1, 2 and 3 speed models available. CFM highs, volts and dimensions vary per model. ETL listed.

    Click for more
  • Kwikool Indoor Outdoor Portable Air Conditioner

    Kwikool Indoor Outdoor Portable Air Conditioner
    See all 4 items in product family
    Kwikool Indoor Outdoor Portable Air Conditioners Produce High Powered Cooling In Small Packages.

    Kwikool Indoor Outdoor Portable Air Conditioners are solidly manufactured for long lasting durability and dependability. Portable units are able to fit through a standard door and include motors and compressors with overload protection and with ductable inlet and outlet. Digital microprocessor thermostatic control panel with easy-touch touchpad provides ease of use. Features automatic restart with short-cycle protection, constant pressure with fan control freeze protection, automatic low-pressure safety, and manual high-pressure safety. Fully insulated heavy-duty galvanized cabinet rolls on four locking casters. All major components easily accessible through service door with kwik-locks. ETL and CETL Listed to UL and CSA standards. Available in 5 Ton and 12 Ton units. 5 Ton units hard wired with 10' power cord and require 2 ducts. 12 Ton units use 25' Cam Lock cables and require 4 ducts. Cam Lock Cable and Flexible Duct also available separately. Includes One Year Limited Warranty.

    Click for more
  • Kwikool AtticMaster Spot Cooler Air Conditioner

    Kwikool AtticMaster Spot Cooler Air Conditioner
    See all 1 items in product family
    Kwikool AtticMaster Spot Cooler Air Conditioners Are Used For Producing High Powered Cooling In Small Spaces.

    Kwikool Indoor Outdoor Portable Air Conditioners are solidly manufactured for long lasting durability and dependability. Provides spot cooling solution for working in attics in 130-150 degree tempuratures. Includes Motors and Compressors with overload protection and unique I/O Integral Condenser™ with ductable inlet and outlet. Digital microprocessor thermostatic control panel with easy touch touchpad provides ease of operation. Exclusive Hammercoat protective finish provides additional durability. Automatic restart with short-cycle protection, Constant Pressure with fan control freeze protection, Automatic low-pressure safety and manual high-pressure safety and fully insulated heavy-duty, galvanized cabinet provide optimal performance. Four heavy-duty locking casters offer stability and easy transport. Cold Air Chutes or Grills. All major components easily accessible through one (1) service door with kwik-locks.13700 BTU. 115V. ETL and CETL Listed to UL and CSA standards. Available with or without 30" long 6" diameter duct. Duct also available separately.

    Click for more
  • Tripp Lite SmartRack Portable Air Conditioners

    Tripp Lite SmartRack Portable Air Conditioners
    See all 5 items in product family
    Tripp Lite SmartRack Portable Air Conditioners Are Used In Data Centers, Server And Wiring Closets, IT Environments, Conference Rooms, Home And Small Business Offices And More.

    Tripp Lite SmartRack Portable Air Conditioners are perfect for venues or areas with heat-sensitive equipment, particularly in areas that facility air conditioning can't reach. Available styles include 12,000 BTU 120V or 230V Portable AC, 33,000 BTU 200-240V Row-Based AC w/Hardwire Input or w/L6-30P Input Plug and 7,000 BTU 120V Rack-Mounted AC Unit. ACs adjust to ambient room temperatures, dehumidify and filter the air to provide better air quality for enhanced equipment performance with minimal noise and power consumption. Built-in evaporator expels condensed water through exhaust duct, eliminating the need for a drain tube, drain pan or water collection tank. Standard louvered vent provides general room cooling, and directional ducted cooling vent directs cold air where it is needed. Directional exhaust duct safely removes hot air from the room, and auto-restart feature retains all system settings and returns the unit back to its last operational state after AC power is restored. Built-in timer enables programming for unattended start-up and shutdown. Controls and displays are conveniently mounted on the top panel. Optional communication port allows users to monitor temperatures, receive alerts, review logs and control settings from any location. Built-in casters provide mobility and easy imstallation. Window/drop ceiling kit (included) provides multiple installation options. Environmentally friendly R410a refrigerant; EPA standards for 2010 and beyond compliant. Cooling BTUs are 7,000, 12,000 and 33,000. Dimensions vary per unit.

    Click for more
  • Global Industrial Portable Air Conditioner Replacement Parts

    Global Industrial Portable Air Conditioner Replacement Parts
    See all 19 items in product family
    Global Industrial Portable Air Conditioner Replacement Parts

    Various replacement parts for Global Brand Industrial Portable Air Conditioners. Replacement Parts Include
    • Air Chutes
    • Front and Rear Casters
    • Circuit Boards
    • Condenser and Evaporator Filters
    • Temperature Sensors
    • Display Panel
    • Exhaust Flanges


    Click for more