Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Fans

(2,403 items)

Narrow Your Results

Availability

Fan Diameter Inches

Mount Type

Voltage

CFM High

  • Less...
  • More...

Horsepower

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • AeroTec™ Compact Dock Fans

    AeroTec™ Compact Dock Fans
    See all 2 items in product family
    AeroTec™ is not a typical dock fan - it’s actually an air exchanger capable of cooling, warming or moving out toxic gasses in a trailer within seconds. AeroTec™ creates a high-velocity column of air that continually circulates fresh air throughout the entire trailer, creating a more comfortable work environment for loading dock workers. These compact dock fans require 75% less space than arm-supported fans. The aerodynamically efficient, compact design features a protective breakaway elbow tube that won't break in a collision. Loading dock fans have a high velocity split capacitor motor with thermal cutoff. Dock fans install easily using a universal mount that allows swivel and slide positioning when clearance is limited. 8’' length, 115V Power Cord. 1 Year Limited Warranty.

    Click for more
  • Single & Double Arm Dock Fans

    Single & Double Arm Dock Fans
    See all 8 items in product family
    Single & Double Arm Dock Fans helps cool hard-to-reach loading and unloading areas. Loading Dock Fan provide an ideal solution for cooling and ventilating loading docks, shipping areas, warehouses, and a variety of industrial applications. Durable hinged twin-strut steel arm helps prevent sagging, extends up to 40” and folds compactly. Adjustable friction pivot maintains position. Meets OSHA requirements. Brands offered include Global Industrial, Wesco, TPI, and Multifan.

    Click for more
  • Patterson Fan™ Truck Cooler Fans

    Patterson Fan™  Truck Cooler Fans
    See all 4 items in product family
    Designed to purge a truck trailer in just over 2 minutes, whether it be heat, gas, odor, etc., the Truck Cooler Fan is a must have for any facility with dock doors.

    Patterson Truck Cooler Fans are built for performance, superior distance of air throw and long lasting durability. Volts are 115 or 230/460. 1 or 3 phase available. Truck CoolerFans are easy to maintain. Arm and wall bracket included. Color finish is Blue.

    Click for more
  • Patterson High Velocity Truck Coolers

    Patterson High Velocity Truck Coolers
    See all 2 items in product family
    Patterson High Velocity Truck Coolers Protect Dock Doors, Warehouse Entry And Exits And More.

    Patterson High Velocity Truck have steel housing to provide long lasting durability. Compact shape easily concealed to provide increased safety and performance. Volts are 115 or 230/460. 1 or 3 phase available. Truck Coolers are easy to maintain. HVTC arm and wall bracket included. Color finish is Blue.

    Click for more
  • TPI Pole Mount Industrial & Hazardous Location Fans

    TPI Pole Mount Industrial & Hazardous Location Fans
    See all 15 items in product family
    Pole Mount Fans attach to 4”, 6” or 8” poles with U-bolts (not included). These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12’L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL listed. Explosion Proof Models feature Class I and II protection for flammable and carbon dust environment protection. Available in 120V/240V with single-phase motor or 240V/480V, 3-phase motor. 1 Year Limited Warranty.

    Click for more
  • Jetaire™ Horizontal Mount Fans

    Jetaire™ Horizontal Mount Fans
    See all 16 items in product family
    These High Velocity Fans Offer High Concentrated Air Velocity At Distances Over 100’.

    Post Mount Fans easily attach to upright posts using U-brackets and rings for installation. High velocity fans are great for a wide selection of industrial, commercial and recreation applications including warehouses, factories, kitchens, offices, golf courses, athletic events and more! Motors are totally enclosed for safety. Fans are enclosed in polypropylene housing with wire safety guards. Includes 3 metal fan blades. All metal components have powder coat finish. Fan head is yoke mounted to allow fan tilt for airflow adjustments. Available with or without Oscillation operation. Meets OSHA requirements. 3 Year Limited Warranty.

    Click for more