PVC Ceiling Tiles

PVC Ceiling Tiles

Genesis PVC Ceiling Tiles Are Designed For Installing And Repairing Drop Ceilings Where Moisture Is A Concern.

Genesis PVC Ceiling Tiles are made of virgin-grade PVC vinyl for long lasting durability. Tiles are 100 percent waterproof and washable for ease of use. Resists mold and mildew for enhanced performance. Installs in any existing or new grid systems for greater versatility. Fiberglass free for added safety. Class A fire-rated. USDA-compliant. Available in Standard or Designer. Colors are Satin Black or White. 23-3/4 inch Length x 23-3/4 inch Width. Heights are 5/32 or 3/16 inch. Comes in a variety of models. Package quantity is 12 for 2x2 tiles and 10 for 2x4 tiles. 25 Year Warranty.


DESCRIPTION
  • DESCRIPTION
MODEL
  • MODEL
W"
  • W"
H"
  • H"
CASE QTY.
  • CASE QTY.
COLOR
  • COLOR
COMPARE DIMENSIONS
BRAND DESCRIPTION MODEL L" W" H" CASE QTY. MATERIAL COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.237.159:23