Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rust-Oleum Concrete Saver Cleaning & Etching Solution - 108402 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

Rust-Oleum Concrete Saver Cleaning & Etching Solution - 108402 - Pkg Qty 2

Item #: WBB804106

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$28.95 each

Sold in packages of 2

Price: $57.90
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum Concrete Saver Cleaning & Etching Solution 108402

Dual action solution cleans and etches. Helps dissolve grease, dirt and oil; then etches concrete for improved coating adhesion. Covers approximately 400 sq. ft. of concrete with just one pre-mixed, ready-to-use gallon.

Documents

Documents are in PDF format

Product Specifications

    • BRANDRust-Oleum®
    • SIZE TYPEGallon Can
    • DESCRIPTION108 Cleaning & Etching Solution
    • TYPELiquid
    • MANUFACTURERS PART NUMBER108402
    • PACKAGE QTY2
    • COLOR FINISH--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!