Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Self-Leveling Concrete Repair 600 Cartridge, 62264912338 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

3M™ Self-Leveling Concrete Repair 600 Cartridge, 62264912338 - Pkg Qty 6

Item #: WBB36314

Sold By: globalindustrial.com

Available on or around 06/03/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$41.95 each

Sold in packages of 6

Price: $251.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
3M™ Self-Leveling Concrete Repair 600 Cartridge

3M™ Concrete Repair 600 is used as a horizontal grade repair material and adhesive for numerous substrates such as concrete, ceramic, wood, metal. 1 minute work life, cures in 1 hour. Includes two mix nozzles. Sold 6 cartridges per case.
Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • SIZE8-2/5 oz Cartridge
    • STYLE600
    • DESCRIPTIONConcrete Repair
    • TYPESelf-Leveling
    • PACKAGE QTY6
    • COLORGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!