Crack Stix™ Permanent Asphalt & Concrete Crack Filler

Crack Stix™ Permanent Asphalt & Concrete Crack Filler

Crack Stix™ Permanent Asphalt & Concrete Crack Filler Is A Crack And Joint Filler for Blacktop.

Crack Stix™ Permanent Asphalt & Concrete Crack Filler has a melt away wrapper to provide ease of use. Crack Stix are packed into cracks and melted, so blacktops and concrete areas are traffic ready in 20 minutes. Prevents slip and fall accidents and has no VOC's. Available types are Blacktop Crack Repair and Concrete Crack Repair. Available colors are Black or Gray. Provides coverage for 125 ft. Cane Torch Extender is used to apply direct heat to Crack Stix™. Just plug in a 14.1 oz propane cylinder and you are good to go. Propane and Cylinder are not included.


COMPARE
DESCRIPTION COVERAGE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.203.39:60