Residential Door Closer - Chocolate Clamshell Pack 140 lbs. Capacity - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

Residential Door Closer - Chocolate Clamshell Pack 140 lbs. Capacity - Pkg Qty 2

Item #: WBB279089

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$59.95 each

Sold in packages of 2

Price: $119.90
Product Information
Customer Review
Product Q&A
Residential Door Closer - Chocolate Clamshell Pack 140 lbs. Capacity

Residences can use the energy savings, safety and convenience of this closer. Offering similar features and convenience to closers used in commercial business applications. The Residential Door Closer is universal and reversible so it fits right or left handed doors. The closer comes complete, with clear instructions and all needed parts and screws. Residential door closer is automatic, hydraulic and adjusts with just a turn of a screw. 140 lbs door weight capacity. Chocolate Finish.

Product Specifications

    • COLOR FINISHChocolate
    • LENGTH INCHES6
    • MANUFACTURERS PART NUMBER00053
    • WIDTH INCHES2-1/2
    • HEIGHT INCHES2-1/4
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS10
    • FOR USE WITHResidential Doors Up To 140 lbs
    • TYPELight Duty
    • PACKAGE QUANTITY2
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed