Ultra Hardware Mortise Lock Heavy Duty Knob - Pkg Qty 3

Ultra Hardware Mortise Lock Heavy Duty Knob - Pkg Qty 3

Item #: WBB561761

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$67.95 each

Sold in packages of 3

Price: $203.85
Product Information
Customer Review
Product Q&A
Ultra Hardware Mortise Lock Heavy Duty Knob

Features:

  • Polished Brass Commercial Lockset (Entry Keyed alike in 3s)
  • Heavy duty
  • Grade 2
  • 6 pin solid brass cylinders
  • Keyed to 5 pin AR1
  • Cylinder removable for rekeying
  • Fits doors from 1-3/8" to 1-3/4" thick
  • Sleeve collar latchbolt option for use on metal doors
  • Cylindrical lock housing cold rolled steel mechanism, zinc dichromated for corrosion resistance
  • Reinforced solid brass or stainless steel ball knobs
  • Concealed mounting screws
  • 3" Rosettes, threaded inside & outside
  • Standard 2-1/8" hole bore
  • 1/2" throw latch
  • Panic proof mechanism
  • Furnished with 1-1/8" face on latch strike and ASA strike for door jamb
  • Meets ANSI Specifications

Product Specifications

    • HEIGHT INCHES9.25
    • FINISHBrass
    • PACKAGE QUANTITY1
    • BRANDUltra Hardware
    • KEYWAY TYPESC1
    • LENGTH INCHES15.75
    • DESCRIPTIONMortise Lock
    • MANUFACTURERS PART NUMBER44630
    • WEIGHT LBS49.6
    • WIDTH INCHES13
    • CONSTRUCTIONSolid Brass
    • PACKAGE TYPE--
    • TYPEDouble Cylinder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!