Codelocks Electronic Cam Locks

Codelocks Electronic Cam Locks

Codelocks Cylindrical Pin And Proximity Locks Are Widely Used In Offices, Schools, Hospitals, Hotels, Residences Or Anywhere Keyless Entry Is Desired.

Codelocks Cylindrical Pin and Proximity Locks are made using high quality components for reliable performance. Locksets can be configured with the same code or multiple codes for private or public use. Max user codes available are 80 or 8191 to meet specific requirements. Deadbolt or Lever Handle Lock styles available for left or right hand doors. Some models include audit trail functionality to monitor user access. Color finishes available are Brushed Steel, Flat Black, Polished Brass or Stainless Steel. Specifications vary per model.


MAX USER CODES
  • MAX USER CODES
WIDTH"
  • WIDTH"
DEPTH"
  • DEPTH"
HEIGHT"
  • HEIGHT"
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
MAX USER CODES WIDTH" DEPTH" HEIGHT" COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.74.153:21