Vintage Door Hardware

Vintage Door Hardware

Vintage Door Hardware Is Widely Used In Both Commercial And Residential Buildings.

Vintage Door Hardware is quality constructed from steel, glass and solid brass for long lasting durability. Interior door hardware features Glass Knobs, Die Cast Steel Cases, Skeleton Keys and Square Spindles. Color finishes are Chrome, Satin Nickel, Bronze and Brass. For use with door thicknesses of 1-3/8" or 1-3/4". Additional specifications vary per model.


COLOR FINISH
  • COLOR FINISH
CONSTRUCTION
  • CONSTRUCTION
HEIGHT"
  • HEIGHT"
WIDTH"
  • WIDTH"
BACKSET
  • BACKSET
DOOR THICKNESS"
  • DOOR THICKNESS"
COMPARE
COLOR FINISH CONSTRUCTION HEIGHT" WIDTH" BACKSET DOOR THICKNESS" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.76.68:23