Codelocks CL ED Series Exit Devices

Codelocks CL ED Series Exit Devices

Codelocks CL ED Series Exit Devices Are Used With Codelocks Mechanical Or Electronic Panic Device Kits.

Codelocks Exit Devices are made with stainless steel for lasting durability. Multiple mounting holes for easy retrofit of panic devices. Kits include fasteners for wood and hollow metal doors and filler plates (door edge filler, frame filler) for quick installation. ANSI Grade 1. Available widths are 33" or 44" to fit 36" or 48" doors.


WIDTH"
  • WIDTH"
COMPARE DIMENSIONS
WIDTH" DEPTH" HEIGHT" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.186.20:21