Lockey Panic Bars

Lockey Panic Bars

Lockey Panic Bars Provide Entryway Security For Applications Including Residential, Commercial, Security, And More.

Lockey panic bars are made of steel and stainless steel for durability and corrosion resistance. Bars provide forced entry prevention for added safety and security. Narrow design accommodates limited spaced hallways and corridors. Field-sizable allowing unit customization for application and location versatility. Deadlocking latch and bolt ensure added unit strength and dependability. Lightweight construction allows convenient handling and transport. Package quantity is 1. Color finishes are Satin and Satin Nickel. UL listed and ANSI/BHMA certified. Dimensions vary per model.


COMPARE
MFG PART # ASSEMBLED LENGTH IN ASSEMBLED WIDTH IN ASSEMBLED DEPTH IN FOR USE WITH MIN DOOR WITH IN MIN DOOR THICKNESS COLOR FINISH CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.207.75:62