Waterhog Eco Elite Rolls, Entrance Scraper/Wiper For Indoor/Outdoor

Waterhog Eco Elite Rolls, Entrance Scraper/Wiper For Indoor/Outdoor

Waterhog Eco Elite Entrance Scraper/Wiper Rolls Are Sustainable Entrance Mats For Commercial, Industrial And Retail Indoor/Outdoor Applications.

Waterhog Eco Elite Entrance Scraper/Wiper Rolls are made using 100% post consumer recycled PET fabric from plastic water bottles to provide an eco-friendly matting solution. Additional green construction features SBR rubber backing with 20% rubber from car tires. 3/8" thick entrance mats have permanently reinforced bi-level construction to effectively allow dirt and moisture to filter down to mat base and away from patrons feet. 67'Lx6'W rolls provide continuous floor protection outside large entrances. Colors available are Black Smoke, Chestnut Brown, Grey Ash, Indigo, Khaki, Maroon, Regal Red and Southern Pine.


COLOR
  • COLOR
COMPARE MANUFACTURERS
SERIES COLOR PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.107.247:64