Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Mini Floor & Pallet

Rollover image to zoom in

Click image to enlarge

The Mini Floor & Pallet

Item #: WBM1789112

Sold By: The Mini Floor & Pallet

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $35.95
$26.94 Shipping
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Sun Technologies, Inc - The Mini Floor & Pallet The Mini Floor & Pallet is a unique 2' x 4'x 2" Polypropylene riser platform. It holds up to 1000 lbs and weighs only 8.5 pounds. The sections can be connected by the length or the width with clips that are included. It is chemically resistant, bacterial proof & weather proof. The Mini Floor & Pallet's main purpose is for storing items off less desirable surfaces, but it can also be used for creating patios and outdoor walkways. The possibilities are endless.

Product Specifications

    • HEIGHT INCHES2
    • WIDTH INCHES24
    • LENGTH INCHES48
    • BRANDSun Technologies, Inc
    • MANUFACTURERS PART NUMBERMF100
    • ASSEMBLYMinor Assembly
    • WEIGHT LBS8.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.5.230:60