Ram Board Temporary Floor Protection

Ram Board Temporary Floor Protection

Ram Board&3174; Temporary Floor Protection Is Widely Used By Contractors During New Build Or Remodeling Projects.

Ram Board protects concrete, wood, tile, stone, linoleum, vinyl and most floor types from damage caused during construction. Temporary flooring is made from 100% recycled fiberboard with Spill Guard™ technology for added protection against water, paint, mud and more. Rolled material lays out quickly for less downtime and is reusable for cost savings. 100'Lx38"W roll covers 317 square feet. Seam Tape also listed to hold seams together.


COMPARE DIMENSIONS COVERAGE
DESCRIPTION L' W" SQ. FT. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.70.8:26