Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ROPPE Premium Vinyl Wood Planks

ROPPE Premium Vinyl Wood Planks

ROPPE Premium Vinyl Wood Planks Provide A Wide Selection Of Natural And Durable Flooring Solutions.

ROPPE Premium Vinyl Wood Planks are made for attractive style and long lasting durability and dependability. Environmentally friendly and fully recyclable. Premium construction offers a 10-year limited wear warranty. Contains 50% recycled content, 20% pre-consumer and 30% post-consumer waste, which may contribute to LEED® Green Building Certification System. 28 mil (.711 mm) wear layer exceeds ASTM F-1700 specification for commercial use. UV cured ceramic bead finish resists scratching, wear and indentation. 4 x 36 inch and 6 x 48 inch planks 1/8 and 1/5 inch in thickness are available in a wide selection of wood finishes to meet any personal taste or style.


COLOR
  • COLOR
COMPARE DIMENSIONS MANUFACTURERS
TYPE L" W" THICKNESS" COLOR PART NO. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.21.176:68